Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Routers

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Router Bit,Carbide,1/2in dia.,2-5/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-5/8inL Router Bit,Carbide,1/2in dia.,2-5/8inL
  • Item # 41HP95
  • Mfr. Model # 85266M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

  • Category : Router Bits
Collet Chuck,1/4" Cap
Plunger Router,11in L.9in W.,6in D.
  • BOSCH
  • Plunger Router, 11in L.9in W., 6in D. Plunger Router,11in L.9in W.,6in D.
  • Item # 35KF94
  • Mfr. Model # PR011
  • Plunge Router, Tool Length (In.) 11, Overall Width (In.) 9, Overall Depth (In.) 6, Base Size (In.) 2, Tool...More

  • Category : Routers
Router Bit,Carbide,1/2in dia.,2-1/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-1/8inL Router Bit,Carbide,1/2in dia.,2-1/8inL
  • Item # 41HP94
  • Mfr. Model # 85227M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

  • Category : Router Bits
Offset Router Bit Wrench Set,8 in L.
  • BOSCH
  • Offset Router Bit Wrench Set, 8 in L. Offset Router Bit Wrench Set,8 in L.
  • Item # 35KG04
  • Mfr. Model # RA1152
  • Offset Router Bit Wrench Set, Size 5/8 In. and 15/16 In., Length 8 In., Material Steel, Application Router...More

  • Category : Router Accessories
Straight Router Guide,3 5/8 From Edge
Router Tilt Base
Offset Base & Roller Guide
  • BOSCH
  • Offset Base & Roller Guide Offset Base & Roller Guide
  • Item # 3TXC8
  • Mfr. Model # PR004
  • Offset Base & Roller Guide, Offset Base Designed to Work with Bosch Palm Routers PR20evsk and PR20evsnk,...More

  • Category : Router Accessories
Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • BOSCH
  • Plunge Router, 3-1/4 HP, 120V, 15A, 13.2 lb. Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • Item # 45CR57
  • Mfr. Model # 1619EVS
  • Plunge Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8,000 to 25,000, Power Source Corded, Base Size...More

  • Category : Routers
Fixed Router Base,1 15/16 Base Dia
  • BOSCH
  • Fixed Router Base, 1 15/16 Base Dia Fixed Router Base,1 15/16 Base Dia
  • Item # 3TXA8
  • Mfr. Model # PR001
  • Fixed Router Base, Size Accepts Bits Up To 1 15/16 In In Diameter., Quick Clamp System Allows Motor to Be...More

  • Category : Router Accessories
Underscribing Kit for Palm Router
Router Bit,Carbide,3/8in dia.,2-5/8inL
  • BOSCH
  • Router Bit, Carbide, 3/8in dia., 2-5/8inL Router Bit,Carbide,3/8in dia.,2-5/8inL
  • Item # 41HP96
  • Mfr. Model # 85268M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 3/8, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

  • Category : Router Bits
Router Roller Guide
  • BOSCH
  • Router Roller Guide Router Roller Guide
  • Item # 3TXC5
  • Mfr. Model # PR003
  • Router Roller Guide, Guides Router Along Edge When Non-bearing Bit or Unpiloted Bit is Used, Adjustable...More

  • Category : Router Accessories
Wrench For Bosch Palm Routers
Router Bit,Carbide,1/4in dia.,1-13/16inL
  • BOSCH
  • Router Bit, Carbide, 1/4in dia., 1-13/16inL Router Bit,Carbide,1/4in dia.,1-13/16inL
  • Item # 41HP97
  • Mfr. Model # 85269M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of...More

  • Category : Router Bits
Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • BOSCH
  • Plunge Router, 2.3 HP, 120V, 15A, 12.6 lb. Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • Item # 45CR56
  • Mfr. Model # MRP23EVS
  • Plunge Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Overall Depth...More

  • Category : Routers
Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • BOSCH
  • Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • Item # 45CR55
  • Mfr. Model # MRF23EVS
  • Fixed Base Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Base Size...More

  • Category : Routers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More