Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Routers

49 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Router,1 3/4 HP
  • PORTER CABLE
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 3UB91
  • Mfr. Model # 690LR
  • Fixed Base Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 27,500, Power Source AC, Tool Length (In.)...More

Router 8,000-24,000 RPM, 2-1/4 HP
  • MAKITA
  • Router 8,000-24,000 RPM, 2-1/4 HP Router 8,000-24,000 RPM, 2-1/4 HP
  • Item # 14F179
  • Mfr. Model # RF1101
  • Router, HP 2-1/4, Amps 11, Voltage 120, No Load RPM 8000-24000, Power Source AC, Tool Length (In.) 8-3/4,...More

Router,1 3/4 HP
  • DEWALT
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 3HA91
  • Mfr. Model # DW616
  • Fixed Base Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24,500, Power Source 120V, Tool Length (In.)...More

Compact Router Plunge Kit,1 1/4HP,7A
  • DEWALT
  • Compact Router Plunge Kit, 1 1/4HP, 7A Compact Router Plunge Kit,1 1/4HP,7A
  • Item # 5NAJ9
  • Mfr. Model # DWP611PK
  • Compact Router Plunge Kit, HP 1.25, Amps 7, Voltage 120, No Load RPM 16,000-27,000, Power Source AC, Tool...More

Fixed Base Router,2 1/4 HP,12A,23,000RPM
  • PORTER CABLE
  • Fixed Base Router, 2 1/4 HP, 12A, 23,000RPM Fixed Base Router,2 1/4 HP,12A,23,000RPM
  • Item # 2NER2
  • Mfr. Model # 892
  • Fixed Base Router, HP 2-1/4, Amps 12.0, Voltage 120, No Load RPM 10,000 to 23,000, Power Source AC, Tool...More

Router,Plunge,3 HP
  • DEWALT
  • Router, Plunge, 3 HP Router,Plunge,3 HP
  • Item # 6Y933
  • Mfr. Model # DW625
  • Plunge Router, HP 3, Amps 15.0, Voltage 120, No Load RPM 8000 to 22,000, Power Source AC, Tool Length (In.)...More

Router Kit,1-3/4 Max HP
  • MILWAUKEE
  • Router Kit, 1-3/4 Max HP Router Kit,1-3/4 Max HP
  • Item # 38D246
  • Mfr. Model # 5615-21
  • Router Kit, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24000, Power Source Corded, Tool Length (In.)...More

Router,Plunge,2 HP
  • DEWALT
  • Router, Plunge, 2 HP Router,Plunge,2 HP
  • Item # 3MM54
  • Mfr. Model # DW621
  • Plunge Router, HP 2, Amps 10.0, Voltage 120, No Load RPM 8000 to 24,000, Power Source AC, Tool Length (In.)...More

Fixed Base Router,3 1/4 HP,15A,1 Speed
  • PORTER CABLE
  • Fixed Base Router, 3 1/4 HP, 15A, 1 Speed Fixed Base Router,3 1/4 HP,15A,1 Speed
  • Item # 2NDZ4
  • Mfr. Model # 7519
  • Fixed Base Router, HP 3-1/4, Amps 15.0, Voltage 120, No Load RPM 21,000, Power Source AC, Tool Length (In.)...More

Router,1 3/4 HP
  • MILWAUKEE
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 6MR57
  • Mfr. Model # 5615-20
  • Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24,000, Power Source A/C only, Tool Length (In.) 8-1/4,...More

Router,Plunge,3 1/4 HP
  • PORTER CABLE
  • Router, Plunge, 3 1/4 HP Router,Plunge,3 1/4 HP
  • Item # 2AC00
  • Mfr. Model # 7538
  • Plunge Router, HP 3-1/4, Amps 15.0, Voltage 120, No Load RPM 21,000, Power Source AC, Tool Length (In.)...More

Router,1 3/4 HP
  • PORTER CABLE
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 6Z308
  • Mfr. Model # 691
  • Fixed Base Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 27,500, Power Source AC, Tool Length (In.)...More

Fixed Base Router,3 1/4 HP,15A,5 Speed
  • PORTER CABLE
  • Fixed Base Router, 3 1/4 HP, 15A, 5 Speed Fixed Base Router,3 1/4 HP,15A,5 Speed
  • Item # 2NDZ3
  • Mfr. Model # 7518
  • Fixed Base Router, HP 3-1/4, Amps 15.0, Voltage 120, No Load RPM 10,000/13,000/16,000/19,000/21,000, Power...More

Router,1-1/4 HP
  • MAKITA
  • Router, 1-1/4 HP Router,1-1/4 HP
  • Item # 34G802
  • Mfr. Model # RT0701C
  • Router, HP 1-1/4, Amps 6.5, Voltage 120, No Load RPM 10000 to 30000, Power Source Electric, Tool Length (In.)...More

HP Fixed Based Electronic Router
  • BOSCH
  • HP Fixed Based Electronic Router HP Fixed Based Electronic Router
  • Item # 3TXE5
  • Mfr. Model # 1617EVS
  • HP Fixed-Base Electronic Router, HP 2-1/4, Amps 12, Voltage 120, No Load RPM 8,000 to 25,000, Power Source...More

Compact Router,1 1/4HP,7A
  • DEWALT
  • Compact Router, 1 1/4HP, 7A Compact Router,1 1/4HP,7A
  • Item # 5NAJ8
  • Mfr. Model # DWP611
  • Compact Router, HP 1-1/4, Amps 7, Voltage 120, No Load RPM 16,000 to 27,000, Power Source AC, Tool Length...More

Compact Router,1 1/4HP,7A
  • PORTER CABLE
  • Compact Router, 1 1/4HP, 7A Compact Router,1 1/4HP,7A
  • Item # 5NAJ6
  • Mfr. Model # 450
  • Compact Router, HP 1.25, Amps 7, Voltage 120, No Load RPM 30,000, Power Source AC, Tool Length (In.) 8.5,...More

Router Kit,2.25HP
  • DEWALT
  • Router Kit, 2.25HP Router Kit,2.25HP
  • Item # 4DV45
  • Mfr. Model # DW618B3
  • Router Kit, HP 2.25, Amps 12, No Load RPM 8,000 to 24,000, Tool Length (In.) 8, Base Size (In.) 6, Tool...More

Fixed Base Palm Router, HP 1,5.6 A,120V
  • BOSCH
  • Fixed Base Palm Router, HP 1,5.6 A, 120V Fixed Base Palm Router, HP 1,5.6 A,120V
  • Item # 2GTE4
  • Mfr. Model # PR10E
  • Fixed Base Palm Router, HP 1, Amps 5.6, Voltage 120, No Load RPM 35,000, Power Source 120, Tool Length (In.)...More

Variable-Speed Palm Router Kit
  • BOSCH
  • Variable-Speed Palm Router Kit Variable-Speed Palm Router Kit
  • Item # 3TXE8
  • Mfr. Model # PR20EVSK
  • Variable-Speed Palm Router Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source 120 V...More

Router,2 1/4 HP
  • DEWALT
  • Router, 2 1/4 HP Router,2 1/4 HP
  • Item # 3HA93
  • Mfr. Model # DW618
  • Fixed Base Router, HP 2-1/4, Amps 12.0, Voltage 120, No Load RPM 8000 to 24,000, Power Source 120V, Tool...More

Plunge Router Electric Brake, 3-1/4 HP
  • MAKITA
  • Plunge Router Electric Brake, 3-1/4 HP Plunge Router Electric Brake, 3-1/4 HP
  • Item # 14F183
  • Mfr. Model # RP2301FC
  • Router, HP 3-1/4 , Amps 15, Voltage 120, No Load RPM 9000-22000, Power Source AC, Tool Length (In.) 12-1/4,...More

Router Fixed/Plunge Kit,1 1/4HP,7A
  • PORTER CABLE
  • Router Fixed/Plunge Kit, 1 1/4HP, 7A Router Fixed/Plunge Kit,1 1/4HP,7A
  • Item # 5NAJ7
  • Mfr. Model # 450PK
  • Router Fixed/Plunge Kit, HP 1-1/4, Amps 7, Voltage 120, No Load RPM 27,000, Power Source AC, Tool Length...More

Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • BOSCH
  • Plunge Router, 3-1/4 HP, 120V, 15A, 13.2 lb. Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • Item # 45CR57
  • Mfr. Model # 1619EVS
  • Plunge Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8,000 to 25,000, Power Source Corded, Base Size...More

Router, Fixed Base
Router Combo Kit,Fixed/Plunge,120V,15Amp
  • BOSCH
  • Router Combo Kit, Fixed/Plunge, 120V, 15Amp Router Combo Kit,Fixed/Plunge,120V,15Amp
  • Item # 6YHR8
  • Mfr. Model # MRC23EVSK
  • Router Combo Kit, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source 120 V AC, Base...More

Palm Router Combo Kit,Soft Grip,1 HP
  • BOSCH
  • Palm Router Combo Kit, Soft Grip, 1 HP Palm Router Combo Kit,Soft Grip,1 HP
  • Item # 30RW69
  • Mfr. Model # PR20EVSPK
  • Palm Router Combo Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source Corded, Tool...More

Router,1-3/4 HP,11V,12 in. L
  • PORTER CABLE
  • Router, 1-3/4 HP, 11V, 12 in. L Router,1-3/4 HP,11V,12 in. L
  • Item # 30RV84
  • Mfr. Model # 9690LR
  • Router, HP 1-3/4, Amps 11, Voltage 120, No Load RPM 27,500, Power Source Corded, Tool Length (In.) 12,...More

Plunge Router 22,000 RPM, 3-1/4 HP
  • MAKITA
  • Plunge Router 22,000 RPM, 3-1/4 HP Plunge Router 22,000 RPM, 3-1/4 HP
  • Item # 14F182
  • Mfr. Model # RP1800
  • Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 22000, Power Source AC, Tool Length (In.) 12-1/4, Overall...More

Multi-Base Router Kit,2-1/4 HP
  • MILWAUKEE
  • Multi-Base Router Kit, 2-1/4 HP Multi-Base Router Kit,2-1/4 HP
  • Item # 38D244
  • Mfr. Model # 5616-24
  • Multi-Base Router Kit, HP 2-1/4, Amps 13.0, Voltage 120, No Load RPM 10000 to 24000, Power Source Corded,...More

Plunge & Fix Base Router Kit, 2-1/4 HP
  • MAKITA
  • Plunge & Fix Base Router Kit, 2-1/4 HP Plunge & Fix Base Router Kit, 2-1/4 HP
  • Item # 14F180
  • Mfr. Model # RF1101KIT2
  • Router, HP 2-1/4, Amps 11, Voltage 120, No Load RPM 8000-24000, Power Source AC, Tool Length (In.) 8-5/8,...More

Plunge Router Combo Kit,2-1/4 HP
  • DEWALT
  • Plunge Router Combo Kit, 2-1/4 HP Plunge Router Combo Kit,2-1/4 HP
  • Item # 3HA94
  • Mfr. Model # DW618PK
  • Plunge Router Combo Kit, HP 2-1/4, Amps 12, Voltage 120, No Load RPM 8,000 to 24,000, Power Source 120V, Tool...More

Results per page:  16 | 32 | 48

A wood router from Grainger can help you make a wide range of precise and creative cuts, designs, cutouts and edges for carpentry, cabinetry and other woodworking projects. Smooth, professional looking curves and edges, perfected with a stationary base router, can make wood trim look spectacular. Plunge routers can use different jigs to cut precise mortises, tenons, dovetails and delicate inlay work. Shop here for single- and variable speed routers in a variety of sizes and horsepowers. Pick up a durable, high-quality wood router from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More