Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ROTOZIP

33 products found

Filter Results By

Viewing as

List
  • Spiral Saw Kit, 30,000 No Load RPM, 5.5 Amps @ 120V, Tool Length 8-1/2"

    Brand
    ROTOZIP
    Item #
    46U377
    Mfr. Model #
    SS355-10
    Spiral Saw Kit, 30,000 No Load RPM, 5.5 Amps @&#x
    Web Price $74.50 / each
  • Multipurpose Spiral Saw Bit, 1/8" Diameter, 2" Overall Length, 4 PK

    Brand
    ROTOZIP
    Item #
    5JLT2
    Mfr. Model #
    SC4
    Multipurpose Spiral Saw Bit, 1/8" Diameter, 2" Ov
    Web Price $9.00 / pkg. of 4
  • Multipurpose Spiral Saw Bit, 5/32" Diameter, 2-1/2" Overall Length, 2 PK

    Brand
    ROTOZIP
    Item #
    2PPY5
    Mfr. Model #
    XB-MP2
    Multipurpose Spiral Saw Bit, 5/32" Diameter, 2-1/2&quo
    Web Price $11.05 / pkg. of 2
  • Diamond Hole Saw, 1-3/8" Diameter, 1 EA

    Brand
    ROTOZIP
    Item #
    5JLT6
    Mfr. Model #
    XC-T1375
    Diamond Hole Saw, 1-3/8" Diameter, 1 EA
    Web Price $55.25 / each
  • Diamond Hole Saw, 1" Diameter, 1 EA

    Brand
    ROTOZIP
    Item #
    5JLT5
    Mfr. Model #
    XC-T1000
    Diamond Hole Saw, 1" Diameter, 1 EA
    Web Price $45.30 / each
  • Abrasive Cut-Off Wheel, 2-1/2" Diameter, 5 PK

    Brand
    ROTOZIP
    Item #
    19L474
    Mfr. Model #
    DD-PM5
    Abrasive Cut-Off Wheel, 2-1/2" Diameter, 5 PK
    Web Price $12.10 / pkg. of 5
  • Circle Cutting Attachment, 4" to 12" Diameter, 9" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    53DM85
    Mfr. Model #
    CRCT4
    Circle Cutting Attachment, 4" to 12" Diameter, 9"
    Web Price $20.25 / each
  • Floor Tile X Bit, 1/4" Diameter, 3-7/8" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    35HX63
    Mfr. Model #
    XB-FTC1
    Floor Tile X Bit, 1/4" Diameter, 3-7/8" Over
    Web Price $23.30 / each
  • Drywall Bit, 1/8" Diameter, 2" Overall Length, 16 PK

    Brand
    ROTOZIP
    Item #
    5JLT1
    Mfr. Model #
    SC16
    Drywall Bit, 1/8" Diameter, 2" Overall Length, 16
    Web Price $29.50 / pkg. of 16
  • Multipurpose Spiral Saw Bit, 1/4" Diameter, 2-1/2" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    4LE34
    Mfr. Model #
    XB-DC1
    Multipurpose Spiral Saw Bit, 1/4" Diameter, 2-1/2"
    Web Price $16.90 / each
  • Tile Cut Bit, 1/8" Diameter, 2" Overall Length, 4 PK

    Brand
    ROTOZIP
    Item #
    5JLR9
    Mfr. Model #
    TC4
    Tile Cut Bit, 1/8" Diameter, 2" Overall Length,&#
    Web Price $30.70 / pkg. of 4
  • Tile Cut Bit, 5/32" Diameter, 2" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    1PKW7
    Mfr. Model #
    XB-TC1
    Tile Cut Bit, 5/32" Diameter, 2" Overall Length,&
    Web Price $12.50 / each
  • Spiral Saw, 30,000 No Load RPM, 6.0 Amps @ 120V, Tool Length 15"

    Brand
    ROTOZIP
    Item #
    39FV51
    Mfr. Model #
    SS560vsc-31
    Spiral Saw, 30,000 No Load RPM, 6.0 Amps @ 120V,&
    Sale Price $80.00 / each Offer Ends 09/29/18

    Web Price $102.50

  • Direct Drive Cut-Off Attachment, 1 EA

    Brand
    ROTOZIP
    Item #
    19L473
    Mfr. Model #
    DD1-10
    Direct Drive Cut-Off Attachment, 1 EA
    Web Price $22.85 / each
  • Piloted Drywall Bit, 1/8" Diameter, 2" Overall Length, 16 PK

    Brand
    ROTOZIP
    Item #
    5JLT0
    Mfr. Model #
    GP16
    Piloted Drywall Bit, 1/8" Diameter, 2" Overall Le
    Web Price $22.25 / pkg. of 16
  • Drywall Bit, 1/8" Diameter, 2-1/2" Overall Length, 2 PK

    Brand
    ROTOZIP
    Item #
    2PPY3
    Mfr. Model #
    XB-DW2
    Drywall Bit, 1/8" Diameter, 2-1/2" Overall Length
    Web Price $12.90 / pkg. of 2
  • Metal Cutting Bit, 5/32" Diameter, 2" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    1PKW6
    Mfr. Model #
    XB-MC1
    Metal Cutting Bit, 5/32" Diameter, 2" Overall Len
    Web Price $17.45 / each
  • Piloted Drywall Bit, 1/8" Diameter, 2" Overall Length, 8 PK

    Brand
    ROTOZIP
    Item #
    5JLT3
    Mfr. Model #
    GP8
    Piloted Drywall Bit, 1/8" Diameter, 2" Overall Le
    Web Price $11.50 / pkg. of 8
  • Window/Door Bit, 1/4" Diameter, 2-1/2" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    4LE37
    Mfr. Model #
    WD1
    Window/Door Bit, 1/4" Diameter, 2-1/2" Overall&#x
    Web Price $7.15 / each
  • Underlayment Bit, 5/32" Diameter, 2-1/2" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    2PPY7
    Mfr. Model #
    XB-UL1
    Underlayment Bit, 5/32" Diameter, 2-1/2" Overall
    Web Price $16.35 / each
  • Dust Collection Attachment, 8-3/4" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    44YV45
    Mfr. Model #
    DM10-10
    Dust Collection Attachment, 8-3/4" Overall Length, 1 E
    Web Price $33.60 / each
  • Multipurpose Rotary Bit, 5/32" Diameter, 2-3/8" Overall Length, 10 PK

    Brand
    ROTOZIP
    Item #
    53DM81
    Mfr. Model #
    XB-MP10
    Multipurpose Rotary Bit, 5/32" Diameter, 2-3/8" O
    Web Price $46.20 / pkg. of 10
  • Drywall Bit, 1/8" Diameter, 2-3/8" Overall Length, 16 PK

    Brand
    ROTOZIP
    Item #
    53DM83
    Mfr. Model #
    ZB16
    Drywall Bit, 1/8" Diameter, 2-3/8" Overall Length
    Web Price $17.30 / pkg. of 16
  • Drywall Bit, 1/8" Diameter, 2-7/16" Overall Length, 50 PK

    Brand
    ROTOZIP
    Item #
    53DM76
    Mfr. Model #
    GP50
    Drywall Bit, 1/8" Diameter, 2-7/16" Overall Lengt
    Web Price $59.00 / pkg. of 50
  • High Speed Cutter, 1/8in dia, 8 pcs., PK8

    Brand
    ROTOZIP
    Item #
    41HR17
    Mfr. Model #
    ZB8
    High Speed Cutter, 1/8in dia, 8 pcs., PK8
    Web Price $14.55 / pkg. of 8
  • Drywall Bit, 5/32" Diameter, 4" Overall Length, 10 PK

    Brand
    ROTOZIP
    Item #
    53DM78
    Mfr. Model #
    XB-DW10
    Drywall Bit, 5/32" Diameter, 4" Overall Length, 1
    Web Price $44.10 / pkg. of 10
  • Multipurpose Cutting Bits, 1/8" Diameter, 3" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    53DM77
    Mfr. Model #
    RZ-BITSET1
    Multipurpose Cutting Bits, 1/8" Diameter, 3" Overall&#
    Web Price $18.76 / each
  • Multipurpose Rotary Bit, 5/32" Diameter, 2-3/8" Overall Length, 2 PK

    Brand
    ROTOZIP
    Item #
    53DM82
    Mfr. Model #
    XB-MPDM2
    Multipurpose Rotary Bit, 5/32" Diameter, 2-3/8" O
    Web Price $11.90 / pkg. of 2
  • Dust Collection Attachment, 5/32" Diameter, 48" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    53DM86
    Mfr. Model #
    DM5
    Dust Collection Attachment, 5/32" Diameter, 48" Overal
    Web Price $20.05 / each
  • Tile Cut Bit, 3/4" Diameter, 2-1/4" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    53DM79
    Mfr. Model #
    XB-FTH1
    Tile Cut Bit, 3/4" Diameter, 2-1/4" Overall
    Web Price $39.80 / each
  • Switch On/Off, 120V

    Brand
    ROTOZIP
    Item #
    42AM99
    Mfr. Model #
    1607200146
    Switch On/Off, 120V
    Web Price $19.75 / each
  • Laminate Flooring Bit, 5/32" Diameter, 2-1/4" Overall Length, 1 EA

    Brand
    ROTOZIP
    Item #
    53DM80
    Mfr. Model #
    XB-LF1
    Laminate Flooring Bit, 5/32" Diameter, 2-1/4" Ove
    Web Price $16.05 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More