Skip Content

Rotary Joints and Unions

144 results found that include 144 products

Grainger carries rotary joints, or unions, that are used to transfer liquids or gases while rotating or swiveling from one connection to another. Rotary unions can endure a wide range of temperatures and pressures in a variety of environments. Shop here for single-, dual- and single-or-dual-flow rotary joints with right-hand or left-hand rotation. Choose from numerous sizes. Come to Grainger for high-quality rotary unions.Close

Filter Results By

Branch Availability
Item
Size
Rotation
Flow
Max. Speed
Body Dia.
Nominal Width
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Viewing as

List
  • Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.77&qu
    Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.77&qu
    • MOSMATIC
    • Item # 45NF60
    • Mfr. Model # 43.458
    • Rotary Union, WDE Swivel, Size 1/2 In. (F)NPTF x 1/2 In. (F)NPTF, NPTF X NPTF Connection, Material of...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 0.94&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 0.94&
    • MOSMATIC
    • Item # 40E997
    • Mfr. Model # 32.864
    • Rotary Union, DGV Inline Single Bearing System Swivel, O-Ring Seal, Size Inlet 1/2 In.NPTF - Outlet 1/2...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.77&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.77&
    • MOSMATIC
    • Item # 40F009
    • Mfr. Model # 43.354
    • Rotary Union, WDC 90 Deg Dual Bearing System Swivel, O-Ring Seal, Size Inlet 1/2 In.NPTF - Outlet 1/2...More

  • Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.97&qu
    Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.97&qu
    • MOSMATIC
    • Item # 45NF31
    • Mfr. Model # 34.854
    • Rotary Union, DGE Swivel, Size 3/4 In. (F)NPTF x 3/4 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

  • Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.77&qu
    Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.77&qu
    • MOSMATIC
    • Item # 45NF41
    • Mfr. Model # 40.021
    • Rotary Union, WDG Swivel, Size 1/4 In. (F)NPTF x 1/4 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    • DUFF-NORTON
    • Item # 1CVE9
    • Mfr. Model # 750089C
    • Rotary Union, 5000 Series, Size 3/4 In, NPT Connection, Material of Construction Stainless Steel, Right Hand...More

  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    • DUFF-NORTON
    • Item # 1CVE7
    • Mfr. Model # 750112C
    • Rotary Union, 5000 Series, Size 1/2 In, NPT Connection, Material of Construction Stainless Steel, Right Hand...More

  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    • DUFF-NORTON
    • Item # 1CVE6
    • Mfr. Model # 750110C
    • Rotary Union, 5000 Series, Size 3/8 In, NPT Connection, Material of Construction Stainless Steel, Right Hand...More

  • Right Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8
    Right Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8
    • DUFF-NORTON
    • Item # 1CVB9
    • Mfr. Model # 440465C
    • Rotary Union, 9000 Series, Size 2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Right Hand Rotary Union, Dual-Flow, Body Dia.: 5-7/8&q
    Right Hand Rotary Union, Dual-Flow, Body Dia.: 5-7/8&q
    • DUFF-NORTON
    • Item # 1CVD1
    • Mfr. Model # 440467C
    • Rotary Union, 9000 Series, Size 2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    • DUFF-NORTON
    • Item # 1CVF2
    • Mfr. Model # 750114C
    • Rotary Union, 5000 Series, Size 1 In, NPT Connection, Material of Construction Stainless Steel, Right Hand...More

  • Right Hand Rotary Union, Dual-Flow, Body Dia.: 4-1/8&q
    Right Hand Rotary Union, Dual-Flow, Body Dia.: 4-1/8&q
    • DUFF-NORTON
    • Item # 1CVC9
    • Mfr. Model # 440146C
    • Rotary Union, 9000 Series, Size 1 1/2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.1&quo
    Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.1&quo
    • MOSMATIC
    • Item # 40E977
    • Mfr. Model # 38.163
    • Rotary Union, DXF High RPM Triple Bearing System, W/Flange Swivel, Ceramic Seal, Size 3/8 In.F Inlet - Outlet...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 2.36&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 2.36&
    • MOSMATIC
    • Item # 40F006
    • Mfr. Model # 34.856
    • Rotary Union, DGE Inline Medium Single Bearing System Swivel, O-Ring Seal, Size Inlet 1 1/4 In.NPTF - Outlet...More

  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    • DUFF-NORTON
    • Item # 35PP25
    • Mfr. Model # 750120C
    • Rotary Union, 5000 Series, Size 2 In., NPT Connection, Material of Construction Stainless Steel, Right Hand...More

  • Right Hand Rotary Union, Body Dia.: 4.5", Size:&#
    Right Hand Rotary Union, Body Dia.: 4.5", Size:&#
    • DUFF-NORTON
    • Item # 35PP48
    • Mfr. Model # 192003044
    • Rotary Union, DWA Series, Size 2 In., NPT Connection, Material of Construction Aluminum, Nitrile Rubber,...More

  • Left Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8&
    Left Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8&
    • DUFF-NORTON
    • Item # 35PP34
    • Mfr. Model # 440464C
    • Rotary Union, 9000 Series, Size 2 In., NPT Connection, Material of Construction Cast Iron Housing, Stainless...More

  • Right Hand Rotary Union, Dual-Flow, Body Dia.: 2-3/8&q
    Right Hand Rotary Union, Dual-Flow, Body Dia.: 2-3/8&q
    • DUFF-NORTON
    • Item # 1CVC3
    • Mfr. Model # 730398C
    • Rotary Union, 9000 Series, Size 1/2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Right Hand Rotary Union, Dual-Flow, Body Dia.: 2-1/2&q
    Right Hand Rotary Union, Dual-Flow, Body Dia.: 2-1/2&q
    • DUFF-NORTON
    • Item # 1CVC4
    • Mfr. Model # 730334C
    • Rotary Union, 9000 Series, Size 3/4 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Right Hand Rotary Union, Single-Flow, Body Dia.: 3",&#
    Right Hand Rotary Union, Single-Flow, Body Dia.: 3",&#
    • DUFF-NORTON
    • Item # 1CVB7
    • Mfr. Model # 730303C
    • Rotary Union, 9000 Series, Size 1 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 0.94&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 0.94&
    • MOSMATIC
    • Item # 40E996
    • Mfr. Model # 32.564
    • Rotary Union, DGV Inline Single Bearing System Swivel, O-Ring Seal, Size Inlet 3/8 In.NPTF - Outlet 3/8...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 0.94&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 0.94&
    • MOSMATIC
    • Item # 40E994
    • Mfr. Model # 32.552
    • Rotary Union, DGV Inline Single Bearing System Swivel, O-Ring Seal, Size Inlet 1/4 In.NPTF - Outlet 1/4...More

  • Right Hand Rotary Union, Single-Flow, Body Dia.: 2-1/2
    Right Hand Rotary Union, Single-Flow, Body Dia.: 2-1/2
    • DUFF-NORTON
    • Item # 1CVB5
    • Mfr. Model # 730332C
    • Rotary Union, 9000 Series, Size 3/4 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.97&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.97&
    • MOSMATIC
    • Item # 40F007
    • Mfr. Model # 34.874
    • Rotary Union, DGE 90 Deg Medium Single Bearing System Swivel, O-Ring Seal, Size Inlet 3/4 In.NPTF - Outlet...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.65&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.65&
    • MOSMATIC
    • Item # 40F008
    • Mfr. Model # 34.883
    • Rotary Union, DGE 90 Deg Medium Single Bearing System Swivel, O-Ring Seal, Size Inlet 1/2 In.NPTF - Outlet...More

  • Right Hand Rotary Union, Single-Flow, Body Dia.: 4-1/8
    Right Hand Rotary Union, Single-Flow, Body Dia.: 4-1/8
    • DUFF-NORTON
    • Item # 1CVB8
    • Mfr. Model # 440144C
    • Rotary Union, 9000 Series, Size 1 1/2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

  • Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.77&
    Manual Rotation Rotary Union, Single-Flow, Body Dia.: 1.77&
    • MOSMATIC
    • Item # 40E984
    • Mfr. Model # 43.363
    • Rotary Union, WDCL 90 Degrees Dual Bearing System (Radial Ball Bearings) Swivel, O-Ring Seal, Size Inlet 1/2...More

  • Self Rotating Rotary Union, Single-Flow, Body Dia.: 0.94&qu
    Self Rotating Rotary Union, Single-Flow, Body Dia.: 0.94&qu
    • MOSMATIC
    • Item # 45NF24
    • Mfr. Model # 32.557
    • Rotary Union, DGV Swivel, Size 1/4 In. (F)NPTF x 1/4 In. (F)NPTF, NPTF X NPTF Connection, Material of...More

  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.
    • DUFF-NORTON
    • Item # 1CVF4
    • Mfr. Model # 750116C
    • Rotary Union, 5000 Series, Size 1 1/4 In, NPT Connection, Material of Construction Stainless Steel, Right...More

  • Left Hand Rotary Union, Dual-Flow, Body Dia.: 3",
    Left Hand Rotary Union, Dual-Flow, Body Dia.: 3",
    • DUFF-NORTON
    • Item # 1CVC5
    • Mfr. Model # 730304C
    • Rotary Union, 9000 Series, Size 1 In, NPT Connection, Material of Construction Carbon Steel, Left Hand...More

  • Self Rotating Rotary Union, Single-Flow, Body Dia.: 0.94&qu
    Self Rotating Rotary Union, Single-Flow, Body Dia.: 0.94&qu
    • MOSMATIC
    • Item # 45NF25
    • Mfr. Model # 32.563
    • Rotary Union, DGV Swivel, Size 3/8 In. (M)NPTM x 3/8 In. (M)NPTM, NPTM X NPTM Connection, Material of...More

  • Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.93&qu
    Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.93&qu
    • MOSMATIC
    • Item # 45NF48
    • Mfr. Model # 43.252
    • Rotary Union, WDB Swivel, Size 3/8 In. (F)NPTF x 3/8 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More