Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Rotary Encoders

111 products found

Filter Results By

Versatile rotary encoders, or shaft encoders, help you track the turning of motor shafts to generate digital position and motion information. For use as sensors on motors paired with drives and automated machinery, you’ll find encoders in everything from consumer electronics, elevators, and conveyor speed monitoring to position control on automated machines and robotics. Rotary encoders help provide information about position, velocity, and direction. Pulse generators can provide current sinking square-wave pulses with frequency proportional to the shaft rpm of monitored unit. See our assortment of rotary encoder accessories including brackets, clamps, couplings, flanges, measuring wheels, and shield cable. Choose many of the shaft encoders and accessories you need from Grainger.

Viewing as

List
  • Encoder Coupling, Bore 10mm, O D 22mm

    Brand
    AUTONICS
    Item #
    11M944
    Mfr. Model #
    EC-3
    Encoder Coupling,Bore 10mm,O D 22mm
    Web Price $12.30 / each
  • Pulse Generator, 10 Pulses per Revolution, 4.5 to 24VDC Input Voltage

    Brand
    DART CONTROLS
    Item #
    5JJ65
    Mfr. Model #
    PU-20E
    Pulse Generator,10 Pulses per Revolution,4.5 to 24VDC Input
    Web Price $128.50 / each
  • Hall Effect Pulse Generator, 20 Pulses per Revolution, 4.5 to 24VDC Input Voltage

    Brand
    DART CONTROLS
    Item #
    38D074
    Mfr. Model #
    PU-40E
    Hall Effect Pulse Generator,20 Pulses per Revolution,4.5 to
    Web Price $105.00 / each
  • Encoder Coupling, Bore 6mm, O D 15mm

    Brand
    AUTONICS
    Item #
    11M942
    Mfr. Model #
    EC-1
    Encoder Coupling,Bore 6mm,O D 15mm
    Web Price $12.30 / each
  • Pulse Generator, 1 Pulses per Revolution, 4.5 to 24VDC Input Voltage

    Brand
    DART CONTROLS
    Item #
    6Z392
    Mfr. Model #
    PU-2E
    Pulse Generator,1 Pulses per Revolution,4.5 to 24VDC Input
    Web Price $103.00 / each
  • Encoder Wheel, Shaft Dia.

    Brand
    RED LION
    Item #
    36C105
    Mfr. Model #
    WF1000OF
    Encoder Wheel,Shaft Dia.
    Web Price $57.25 / each
  • Encoder Wheel, Shaft Dia.

    Brand
    RED LION
    Item #
    36C108
    Mfr. Model #
    WF1000OK
    Encoder Wheel,Shaft Dia.
    Web Price $60.75 / each
  • M12 Shielded Cable, 8 Pins, 5.0m L

    Brand
    IFM
    Item #
    52DK24
    Mfr. Model #
    E12403
    M12 Shielded Cable,8 Pins,5.0m L
    Web Price $53.00 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M895
    Mfr. Model #
    E40H12-100-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $309.00 / each
  • NPN Output Type, Servo Mount Encoder, Shaft Dia., 100 Pulses per Revolution

    Brand
    RED LION
    Item #
    36C141
    Mfr. Model #
    ZSD0100A
    NPN Output Type, Servo Mount Encoder,Shaft Dia., 100 Pulses
    Web Price $372.00 / each
  • HTL, TTL Output Type, Encoder, Shaft Dia., 10,000 Pulses per Revolution

    Brand
    IFM
    Item #
    52DK06
    Mfr. Model #
    RVP510
    HTL, TTL Output Type, Encoder,Shaft Dia., 10,000 Pulses per
    Web Price $255.50 / each
  • NPN Output Type, Encoder, Shaft Dia., 1000 Pulses per Revolution

    Brand
    RED LION
    Item #
    36C144
    Mfr. Model #
    ZMD1000B
    NPN Output Type, Encoder,Shaft Dia., 1000 Pulses per Revolu
    Web Price $417.00 / each
  • Flexible Coupling, Bore 6.0mm/10.0mm

    Brand
    IFM
    Item #
    52DK35
    Mfr. Model #
    E60066
    Flexible Coupling,Bore 6.0mm/10.0mm
    Web Price $49.30 / each
  • Measuring Wheel, Plastic, Dia. 63.6mm

    Brand
    IFM
    Item #
    52DK18
    Mfr. Model #
    E60138
    Measuring Wheel,Plastic,Dia. 63.6mm
    Web Price $58.25 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M897
    Mfr. Model #
    E40H12-360-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $316.50 / each
  • Totem Pole Output Type, Encoder, Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M908
    Mfr. Model #
    E50S8-360-3-T-24-C
    Totem Pole Output Type, Encoder, Shaft,Shaft Dia., 360 Puls
    Web Price $264.50 / each
  • Totem Pole Output Type, Encoder, Hollow Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M898
    Mfr. Model #
    E40H12-360-3-T-24-C
    Totem Pole Output Type, Encoder, Hollow Shaft,Shaft Dia., 3
    Web Price $318.50 / each
  • NPN Open Collector Output Type, Encoder, Shaft Absolute, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M926
    Mfr. Model #
    EP50S8-360-1F-N-24
    NPN Open Collector Output Type, Encoder, Shaft Absolute,Shaft&#x
    Web Price $413.00 / each
  • Encoder Coupling, Bore 8mm, O D 19mm

    Brand
    AUTONICS
    Item #
    11M943
    Mfr. Model #
    EC-2
    Encoder Coupling,Bore 8mm,O D 19mm
    Web Price $12.80 / each
  • M12 Shielded Cable, 8 Pins, 2.0m L

    Brand
    IFM
    Item #
    52DK23
    Mfr. Model #
    E12402
    M12 Shielded Cable,8 Pins,2.0m L
    Web Price $44.00 / each
  • NPN Open Collector Output Type, Encoder, Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M882
    Mfr. Model #
    E30S4-360-3-N-24-C
    NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia.,
    Sale Price $159.48 / each Offer Ends 10/01/18

    Web Price $224.50

  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M910
    Mfr. Model #
    E60H20-100-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $531.00 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 60 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M893
    Mfr. Model #
    E40H12-60-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $307.50 / each
  • NPN Open Collector Output Type, Encoder, Wheel, 10 / 0.1 yd. Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M922
    Mfr. Model #
    ENC-1-5-N-24-C
    NPN Open Collector Output Type, Encoder, Wheel, 10 /&#
    Web Price $341.00 / each
  • NPN Open Collector Output Type, Encoder, Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M890
    Mfr. Model #
    E40S6-360-3-N-24-C
    NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia.,
    Web Price $287.00 / each
  • Totem Pole Output Type, Encoder, Manual, 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M919
    Mfr. Model #
    ENH-100-2-T-24
    Totem Pole Output Type, Encoder, Manual, 100 Pulses per
    Web Price $319.00 / each
  • NPN Open Collector Output Type, Encoder, Shaft, Shaft Dia., 60 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M884
    Mfr. Model #
    E40S6-60-3-N-24-C
    NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia.,
    Web Price $244.00 / each
  • Flexible Coupling, Bore 10.0mm/10.0mm

    Brand
    IFM
    Item #
    52DK36
    Mfr. Model #
    E60067
    Flexible Coupling,Bore 10.0mm/10.0mm
    Web Price $49.30 / each
  • Line Driver Output Type, Encoder, Hollow Shaft, Shaft Dia., 1024 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M912
    Mfr. Model #
    E60H20-1024-6-L-5-C
    Line Driver Output Type, Encoder, Hollow Shaft,Shaft Dia.,
    Web Price $588.00 / each
  • Totem Pole Output Type, Encoder, Wheel, 100 / 0.01 yd. Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M921
    Mfr. Model #
    ENC-1-4-T-24-C
    Totem Pole Output Type, Encoder, Wheel, 100 / 0.01
    Sale Price $63.27 / each Offer Ends 10/01/18

    Web Price $330.00

  • NPN Output Type, Encoder, Shaft Dia., 250 Pulses per Revolution

    Brand
    RED LION
    Item #
    36C143
    Mfr. Model #
    ZMD0250B
    NPN Output Type, Encoder,Shaft Dia., 250 Pulses per Revolut
    Web Price $458.00 / each
  • Totem Pole Output Type, Encoder, Manual, 25 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M918
    Mfr. Model #
    ENH-25-2-T-24
    Totem Pole Output Type, Encoder, Manual, 25 Pulses per
    Web Price $312.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More