Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Room Air Conditioner Motors

6 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON 1/2" Shaft Diameter Room Air Conditioner Motors DAYTON 1/2" Shaft Diameter Room Air Conditioner Motors
  • Multiple product options available

    These PSC, dual-shaft motors are designed for use with heating and air conditioning systems, fan coil units, furnace blowers, unit heaters, and other shaft-mounted fan and blower applications. Each features a quick-change reversing plug.

    • Enclosure: open air-over
    • Thermal protection: auto

    Room Air Conditioner Motors, Open Air-Over, Continuous, 60 Hz, Thermal Protection Auto, Insulation Class B, CW/CCW Motor Shaft Rotation, 1 Phase, Sleeve Bearings, Motor...More

  • TM

    Grainger Choice

  • DAYTON
  • DAYTON 3/8" Shaft Diameter Room Air Conditioner Motors DAYTON 3/8" Shaft Diameter Room Air Conditioner Motors
  • Multiple product options available

    These PSC, dual-shaft motors are designed for use with heating and air conditioning systems, fan coil units, furnace blowers, unit heaters, and other shaft-mounted fan and blower applications. Each features a quick-change reversing plug.

    • Enclosure: open air-over
    • Thermal protection: auto

    Room Air Conditioner Motors, Permanent Split Capacitor, Open Air-Over, Continuous, Service Factor 1.00, 60 Hz, Thermal Protection Auto, Insulation Class B, CW/CCW Motor...More

1/10 HP Room Air Conditioner Motor,Permanent Split Capacito
  • TM

    Grainger Choice

  • DAYTON
  • 1/10 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115 Voltage, Frame No 1/10 HP Room Air Conditioner Motor,Permanent Split Capacitor,1550 Nameplate RPM,115 Voltage,Frame No
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/10 HP, 1550 Nameplate RPM, Voltage 115, Non-Standard Frame, Motor Service Factor 1.00, 60 Hz, Full Load Amps 1.4, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, No. of Speeds 3, CW/CCW Motor Shaft Rotation, 1 Phase, Ring/Stud Motor Mounting Type, Ball Motor Bearings, Body Dia. 4-15/16 In., Length Less Shaft 4-15/16 In., Motor Shaft Design Flat, Shaft Dia. 1/2 In.

  • Item # 45EX57
  • Mfr. Model # 45EX57
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/10 HP, 1550 Nameplate...More

1/6 HP Room Air Conditioner Motor,Permanent Split Capacitor
  • TM

    Grainger Choice

  • DAYTON
  • 1/6 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115 Voltage, Frame Non 1/6 HP Room Air Conditioner Motor,Permanent Split Capacitor,1550 Nameplate RPM,115 Voltage,Frame Non
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/6 HP, 1550 Nameplate RPM, Voltage 115, Non-Standard Frame, Motor Service Factor 1.00, 60 Hz, Full Load Amps 2.5, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, No. of Speeds 4, CW/CCW Motor Shaft Rotation, 1 Phase, Ring/Stud Motor Mounting Type, Ball Motor Bearings, Body Dia. 4-15/16 In., Length Less Shaft 5-7/16 In., Motor Shaft Design Flat, Shaft Dia. 1/2 In.

  • Item # 45EX59
  • Mfr. Model # 45EX59
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/6 HP, 1550 Nameplate RPM,...More

1/8 HP Room Air Conditioner Motor,Permanent Split Capacitor
  • TM

    Grainger Choice

  • DAYTON
  • 1/8 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115 Voltage, Frame Non 1/8 HP Room Air Conditioner Motor,Permanent Split Capacitor,1550 Nameplate RPM,115 Voltage,Frame Non
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/8 HP, 1550 Nameplate RPM, Voltage 115, Non-Standard Frame, Motor Service Factor 1.00, 60 Hz, Full Load Amps 1.9, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, No. of Speeds 4, CW/CCW Motor Shaft Rotation, 1 Phase, Ring/Stud Motor Mounting Type, Ball Motor Bearings, Body Dia. 4-15/16 In., Length Less Shaft 4-15/16 In., Motor Shaft Design Flat, Shaft Dia. 1/2 In.

  • Item # 45EX58
  • Mfr. Model # 45EX58
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/8 HP, 1550 Nameplate RPM,...More

1/10 HP Room Air Conditioner Motor,Permanent Split Capacito
  • TM

    Grainger Choice

  • DAYTON
  • 1/10 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115 Voltage, Frame No 1/10 HP Room Air Conditioner Motor,Permanent Split Capacitor,1550 Nameplate RPM,115 Voltage,Frame No
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/10 HP, 1550 Nameplate RPM, Voltage 115, Non-Standard Frame, Motor Service Factor 1.00, 60 Hz, Full Load Amps 1.5, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, No. of Speeds 3, CW/CCW Motor Shaft Rotation, 1 Phase, Stud Motor Mounting Type, Ball Motor Bearings, Body Dia. 4-29/32 In., Length Less Shaft 4-29/32 In., Motor Shaft Design Flat, Shaft Dia. 1/2 In., Shaft Length 6-3/4 In.

  • Item # 45EX60
  • Mfr. Model # 45EX60
  • Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/10 HP, 1550 Nameplate...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More