Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Roofing Anchors

4 results found that include 4 products

Results per page:  16 | 32 | 48
Roof Anchor, 20-1/2 In. L, 3 In. W
  • TM

    Grainger Choice

  • CONDOR
  • Roof Anchor, 20-1/2 In. L, 3 In. W Roof Anchor
  • Item # 45J299
  • Mfr. Model # 45J299
  • Roof Anchor, Attaches To Wood Sheathing Roof, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length...More

Permanent Roof Anchor,18 In. L
  • MILLER BY HONEYWELL
  • Permanent Roof Anchor, 18 In. L Roof Anchor
  • Item # 5PB32
  • Mfr. Model # RA40/
  • Roof Anchor, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 18 In., Material Stainless Steel,...More

Roof Anchor,Silver,19 in. L
  • TM

    Grainger Choice

  • CONDOR
  • Roof Anchor, Silver, 19 in. L Roof Anchor,Silver,19 in. L
  • Item # 49CD18
  • Mfr. Model # 49CD18
  • Roof Anchor, Attaches To Wood, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 19 In., Width 2-1/2...More

Wood/Metal Roof Anchor,10-3/4inLx3inW
  • GUARDIAN
  • Wood/Metal Roof Anchor, 10-3/4inLx3inW Roof Anchor
  • Item # 31XR01
  • Mfr. Model # 00455
  • Roof Anchor, Attaches To Wood and Metal, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 10-3/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More