Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Series
Width
Depth
Height
Number of Drawers
Color
Drawer Capacity
Brand
Price
Shop By
Ratings

Rolling and Combination Tool Cabinets

225 Results Found that Include 526 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Rolling Cabinet Rolling Cabinet
  • Multiple product options available

    Multiple product options available

Black Rolling Cabinet, 540S, Width: 27", Depth: 1
  • PROTO
  • Black Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35" Black Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35"
  • Item # 48VC43
  • Mfr. Model # J542735-7DB
  • Rolling Cabinet, 540S Series, Width 27 In., Depth 18 In., Height 35 In., Number of Drawers 7, Black, Drawer...More

Black/Gray Rolling Cabinet, Garage Steel Storage System, Wi
Red Roller Cabinet, 27, Width: 26-5/8", Depth:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Red Roller Cabinet, 27, Width: 26-5/8", Depth: 18-1/16", Height: 28-1/2" Red Roller Cabinet, 27, Width: 26-5/8", Depth: 18-1/16", Height: 28-1/2"
  • Item # 48RJ74
  • Mfr. Model # 48RJ74
  • Roller Cabinet, 27 Series, Width 26-5/8 In., Depth 18-1/16 In., Height 28-1/2 In., Number of Drawers 5, Red,...More

Red Roller Cabinet, 27, Width: 26-5/8", Depth:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Red Roller Cabinet, 27, Width: 26-5/8", Depth: 18-1/16", Height: 28-1/2" Red Roller Cabinet, 27, Width: 26-5/8", Depth: 18-1/16", Height: 28-1/2"
  • Item # 48RJ73
  • Mfr. Model # 48RJ73
  • Roller Cabinet, 27 Series, Width 26-5/8 In., Depth 18-1/16 In., Height 28-1/2 In., Number of Drawers 3, Red,...More

Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
  • PROTO
  • Red/Gray Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35" Red/Gray Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35"
  • Item # 48VC40
  • Mfr. Model # J542735-7SG
  • Rolling Cabinet, 540S Series, Width 27 In., Depth 18 In., Height 35 In., Number of Drawers 7, Red/Gray,...More

Black Tool Box Creeper Seat, Toolbox Creeper, Width: 1
Black Combination Tool Chest/Cabinet, Waterloo Specialty, Width&
Blue Rolling Cabinet, Premium, Width: 56", Depth:
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Rolling Cabinet, Premium, Width: 56", Depth: 24", Height: 41" Blue Rolling Cabinet, Premium, Width: 56", Depth: 24", Height: 41"
  • Item # 34F772
  • Mfr. Model # 34F772
  • Rolling Cabinet, Premium Series, Width 56 In., Depth 24 In., Height 41 In., Number of Drawers 12, Blue,...More

White Rolling Cabinet, CDI Multitest Calibration System, Width&#
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
  • PROTO
  • Black Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 42" Black Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 42"
  • Item # 48VC15
  • Mfr. Model # J542742-8BK
  • Rolling Cabinet, 540S Series, Width 27 In., Depth 18 In., Height 42 In., Number of Drawers 8, Black, Drawer...More

Red/Gray Workstation, 550S, Width: 88-1/4", Depth:
  • PROTO
  • Red/Gray Workstation, 550S, Width: 88-1/4", Depth: 27", Height: 46-3/8" Red/Gray Workstation, 550S, Width: 88-1/4", Depth: 27", Height: 46-3/8"
  • Item # 48UY56
  • Mfr. Model # J558846-18SG
  • Workstation, 550S Series, Width 88-1/4 In., Depth 27 In., Height 46-3/8 In., Number of Drawers 18, Red/Gray,...More

Red Workstation, 550S, Width: 50", Depth: 25-1/4&
  • PROTO
  • Red Workstation, 550S, Width: 50", Depth: 25-1/4", Height: 41" Red Workstation, 550S, Width: 50", Depth: 25-1/4", Height: 41"
  • Item # 48UZ66
  • Mfr. Model # J555041-12RD
  • Workstation, 550S Series, Width 50 In., Depth 25-1/4 In., Height 41 In., Number of Drawers 12, Red, Drawer...More

Blue Workstation, 550S, Width: 50", Depth: 25-1/4
  • PROTO
  • Blue Workstation, 550S, Width: 50", Depth: 25-1/4", Height: 41" Blue Workstation, 550S, Width: 50", Depth: 25-1/4", Height: 41"
  • Item # 48UZ55
  • Mfr. Model # J555041-8BL-2S
  • Workstation, 550S Series, Width 50 In., Depth 25-1/4 In., Height 41 In., Number of Drawers 8, Blue, Drawer...More

Red Rolling Cabinet, 540S, Width: 27", Depth: 18&
  • PROTO
  • Red Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 42" Red Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 42"
  • Item # 48VC23
  • Mfr. Model # J542742-4RD
  • Rolling Cabinet, 540S Series, Width 27 In., Depth 18 In., Height 42 In., Number of Drawers 4, Red, Drawer...More

Red Workstation, 540S, Width: 41", Depth: 18",&#x
  • PROTO
  • Red Workstation, 540S, Width: 41", Depth: 18", Height: 42" Red Workstation, 540S, Width: 41", Depth: 18", Height: 42"
  • Item # 48VA80
  • Mfr. Model # J544142-15RD
  • Workstation, 540S Series, Width 41 In., Depth 18 In., Height 42 In., Number of Drawers 15, Red, Drawer...More

Blue Workstation, 550S, Width: 57", Depth: 25-1/4
  • PROTO
  • Blue Workstation, 550S, Width: 57", Depth: 25-1/4", Height: 43" Blue Workstation, 550S, Width: 57", Depth: 25-1/4", Height: 43"
  • Item # 48UZ39
  • Mfr. Model # J555743-13BL
  • Workstation, 550S Series, Width 57 In., Depth 25-1/4 In., Height 43 In., Number of Drawers 13, Blue, Drawer...More

Black Rolling Cabinet, 540S, Width: 27", Depth: 1
  • PROTO
  • Black Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35" Black Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35"
  • Item # 48VC51
  • Mfr. Model # J542735-3BK
  • Rolling Cabinet, 540S Series, Width 27 In., Depth 18 In., Height 35 In., Number of Drawers 3, Black, Drawer...More

Black Utility Cart, 550S, Width: 37-1/2", Depth:&
  • PROTO
  • Black Utility Cart, 550S, Width: 37-1/2", Depth: 20", Height: 43" Black Utility Cart, 550S, Width: 37-1/2", Depth: 20", Height: 43"
  • Item # 48UY39
  • Mfr. Model # J559000-3BK
  • Utility Cart, 550S Series, Width 37-1/2 In., Depth 20 In., Height 43 In., Number of Drawers 3, Black, Drawer...More

Gray Workstation, 550S, Width: 50", Depth: 25-1/4
  • PROTO
  • Gray Workstation, 550S, Width: 50", Depth: 25-1/4", Height: 41" Gray Workstation, 550S, Width: 50", Depth: 25-1/4", Height: 41"
  • Item # 48UZ61
  • Mfr. Model # J555041-7DG-1S
  • Workstation, 550S Series, Width 50 In., Depth 25-1/4 In., Height 41 In., Number of Drawers 7, Gray, Drawer...More

Red Rolling Cabinet, 540S, Width: 27", Depth: 18&
  • PROTO
  • Red Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35" Red Rolling Cabinet, 540S, Width: 27", Depth: 18", Height: 35"
  • Item # 48VC41
  • Mfr. Model # J542735-7RD
  • Rolling Cabinet, 540S Series, Width 27 In., Depth 18 In., Height 35 In., Number of Drawers 7, Red, Drawer...More

Blue Workstation, 540S, Width: 41", Depth: 18",&#
  • PROTO
  • Blue Workstation, 540S, Width: 41", Depth: 18", Height: 42" Blue Workstation, 540S, Width: 41", Depth: 18", Height: 42"
  • Item # 48VA77
  • Mfr. Model # J544142-6BL
  • Workstation, 540S Series, Width 41 In., Depth 18 In., Height 42 In., Number of Drawers 6, Blue, Drawer...More

Results per page:  16 | 32 | 48

Get a rolling tool cart from Grainger to help keep your tools organized and accessible. These tool carts feature side-folding handles, locks, ample storage drawers with liners, and durable casters to help you quickly move tools anywhere in your workshop. Choose from tool cabinets with three to 26 drawers in a variety of widths and styles to suit your needs. Some carts feature a top shelf that can be used as a small workspace or to transport additional supplies. Tool carts and cabinets are available in stainless steel or steel with a high-gloss paint finish in a wide range of colors. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More