Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Platform Height
Overall Height
Material
Number of Steps
Step Tread
Platform Depth
Platform Width
Load Capacity
Assembled/Unassembled
Bottom Width
Brand
Price
Shop By
Ratings

Rolling and Cantilever Ladders

34 Results Found that Include 2,757 Products

Results per page:  16 | 32 | 48
  • Rolling Ladder, Assembled Rolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder, Material Aluminum, Assembled, Platform Depth 14", Load Capacity 350 lb., Climbing Angle 56°, Actuation Type Compression Caster, Step Depth 7", Finish...More

  • Category : Rolling Ladders
  • Stock Picking Rolling Ladder, Unassembled Stock Picking Rolling Ladder, Unassembled
  • Multiple product options available

    Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

  • Category : Rolling Ladders
  • Stock Picking Rolling Ladder, Unassembled Stock Picking Rolling Ladder, Unassembled
  • Multiple product options available

    Stock Picking Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Width 24", Platform Depth 20", Load Capacity 450 lb., Handrail Height 36", Climbing...More

  • Category : Rolling Ladders
  • Tilt and Roll Ladder, Assembled Tilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder and Step Depth 7"; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall...More

  • Category : Rolling Ladders
  • Folding Rolling Ladder, Assembled Folding Rolling Ladder, Assembled
  • Multiple product options available

    Folding Rolling Safety Ladder, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 30", Overall Width 20",...More

  • Category : Rolling Ladders
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Finish Powder Coated and Color Gray; Varies by Tread, Platform Height, Platform Width, Platform...More

  • Category : Rolling Ladders
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

  • Category : Rolling Ladders
  • Office Rolling Ladder, Assembled Office Rolling Ladder, Assembled
  • Multiple product options available

    Office Rolling Ladder, Material Steel, Assembled, Platform Height 12", Platform Depth 14", Overall Height 54", Load Capacity 450 lb., Base Width 18", Base Depth 16",...More

  • Category : Rolling Ladders
  • Tilt and Roll Ladder, Assembled Tilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 24", Base Width...More

  • Category : Rolling Ladders
Rubber Tip, 1-1/4" Height, 1-7/16" Width, Package
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Load Capacity 450 lb., Climbing Angle 56°, Actuation Type Spring, Step Depth 5", Tread Perforated, Color Blue and Includes...More

  • Category : Rolling Ladders
2-Step Rolling Ladder Stand, Perforated Step Tread, 50"
  • Tilt and Roll Ladder, Unassembled Tilt and Roll Ladder, Unassembled
  • Multiple product options available

    Tilt and Roll Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50", Platform Width 16", Platform Depth 10", Overall Height 80", Load Capacity...More

  • Category : Rolling Ladders
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Depth 14", Load Capacity 450 lb., Climbing Angle 50°, Actuation Type Weight, Step Depth 7",...More

  • Category : Rolling Ladders
Rolling Ladder, Steel, 450 lb. Load Capacity
Rear Side Gate, 46" Height, 25" Width, 200 lb.&#x
Front Gate, 47-3/4" Height, 23" Width, 200 lb.&#x
  • Nonconductive Rolling Ladder, Unassembled Nonconductive Rolling Ladder, Unassembled
  • Multiple product options available

    Nonconductive Rolling Ladder, Material Fiberglass, Unassembled, Handrails Included Yes, Platform Width 24", Platform Depth 17", Load Capacity 300 lb., Climbing Angle...More

  • Category : Rolling Ladders
  • Adjustable Manual Ladder, Assembled Adjustable Manual Ladder, Assembled
  • Multiple product options available

    Adjustable Manual Ladder, Material Grip, Assembled, Platform Width 24-3/4", Load Capacity 500 lb., Handrail Height 42", Overall Width 45-3/4", Base Width 45-3/4", Step...More

  • Category : Rolling Ladders
Flat Shelf, 6" Height, 17-1/2" Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flat Shelf, 6" Height, 17-1/2" Width Flat Shelf, 6" Height, 17-1/2" Width
  • Item # 8EAP1
  • Mfr. Model # F3 C1
  • Flat Shelf, For Use With 3, 4, or 5-Step Office Ladders with Handrails, Overall Length 10 In., Overall Width...More

  • Category : Rolling Ladder Accessories
Pegboard Pyramid, 45" Height, 22" Width, 150 lb.
Results per page:  16 | 32 | 48

Rolling stairs allow you a wide range of motion and are available in different heights, materials, number of steps, step tread styles, and load capacities. They’re equipped with semi-pneumatic, spring-loaded, or swivel casters to easily roll the unit to another location. Most models have a foot-operated safety lock to secure the stairs in place, as well as guard and hand rails to help prevent injuries or accidents. Some rolling stairs are foldable for easy storage. Overhang ladders extend over obstacles and allow you to access hard-to-reach areas. Some models feature a counterweight, while others have bottom support legs to support the platform without the need for a counterweight.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More