Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ROCKWOOD

434 products found

Filter Results By

Viewing as

List
  • Convex Door Stop, Wall Mount

    Brand
    ROCKWOOD
    Item #
    3HHX1
    Mfr. Model #
    406.32D
    Convex Door Stop,Wall Mount
    Web Price $6.20 / each
  • Concave Door Stop, Wall Mount

    Brand
    ROCKWOOD
    Item #
    3HHX3
    Mfr. Model #
    409.32D
    Concave Door Stop,Wall Mount
    Web Price $6.20 / each
  • Hook-Style Door Holder, 2-1/2In, Stn Chrme

    Brand
    ROCKWOOD
    Item #
    3HHU1
    Mfr. Model #
    473.26D
    Hook-Style Door Holder,2-1/2In,Stn Chrme
    Web Price $26.99 / each
  • Rubber Bumper Door Stop, Floor Mount, 2"

    Brand
    ROCKWOOD
    Item #
    3HHY4
    Mfr. Model #
    466.BLACK
    Rubber Bumper Door Stop,Floor Mount,2"
    Web Price $21.95 / each
  • Hook-Style Door Holder, 2-1/4In, Stn Chrme

    Brand
    ROCKWOOD
    Item #
    3HHT7
    Mfr. Model #
    477.26D
    Hook-Style Door Holder,2-1/4In,Stn Chrme
    Web Price $27.50 / each
  • Hinge Pin Door Stop, Nickel-Plated

    Brand
    ROCKWOOD
    Item #
    3HHW8
    Mfr. Model #
    528.NP
    Hinge Pin Door Stop,Nickel-Plated
    Web Price $4.20 / each
  • Lever Door Holder, Satin Chrme, Cast Brass

    Brand
    ROCKWOOD
    Item #
    3HHU4
    Mfr. Model #
    461L.26D
    Lever Door Holder,Satin Chrme,Cast Brass
    Web Price $28.30 / each
  • Door Stop, 3"H x 1-3/4" W, 2-1/2" Base dia

    Brand
    ROCKWOOD
    Item #
    52HU30
    Mfr. Model #
    470.26D
    Door Stop,3"H x 1-3/4" W,2-1/2" Base dia
    Web Price $32.80 / each
  • Door Protection Plate, Stainless Steel, Armor, 34" Height, 34" Width

    Brand
    ROCKWOOD
    Item #
    2RFU2
    Mfr. Model #
    2RFU2
    Door Protection Plate, Stainless Steel, Armor, 34" Height,&
    Web Price $213.50 / each
  • Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height, 34" Width

    Brand
    ROCKWOOD
    Item #
    2RFY9
    Mfr. Model #
    K1050 8X34.28
    Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height,
    Web Price $35.70 / each
  • Corner Guard, 2 x 48 In, Adhesive, Satin SS

    Brand
    ROCKWOOD
    Item #
    3TFN7
    Mfr. Model #
    290.32d 2" x 2" x 48
    Corner Guard,2 x 48 In,Adhesive,Satin SS
    Web Price $47.50 / each
  • Dome Door Stop, 1-1/8" H, 1-7/8" Base dia.

    Brand
    ROCKWOOD
    Item #
    52HU26
    Mfr. Model #
    440.26D
    Dome Door Stop,1-1/8" H,1-7/8" Base dia.
    Web Price $6.00 / each
  • Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height, 28" Width

    Brand
    ROCKWOOD
    Item #
    2RFX8
    Mfr. Model #
    K1050 8X28.28
    Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height,
    Web Price $29.30 / each
  • Dome Door Stop, Floor Mount, Satin Chrome

    Brand
    ROCKWOOD
    Item #
    3HHZ2
    Mfr. Model #
    445.26D
    Dome Door Stop,Floor Mount,Satin Chrome
    Web Price $14.05 / each
  • Door Protection Plate, Brass, Kick/Stretcher, 10" Height, 34" Width

    Brand
    ROCKWOOD
    Item #
    2RGH6
    Mfr. Model #
    K1050 10X34.3
    Door Protection Plate, Brass, Kick/Stretcher, 10" Height,&#
    Web Price $136.00 / each
  • Plunger Door Holder, Stn Chrme, Cast Brass

    Brand
    ROCKWOOD
    Item #
    3HHV2
    Mfr. Model #
    459.26D
    Plunger Door Holder,Stn Chrme,Cast Brass
    Web Price $28.20 / each
  • Door Protection Plate, Stainless Steel, Armor, 8" Height, 34" Width

    Brand
    ROCKWOOD
    Item #
    52HU17
    Mfr. Model #
    K1050.32D 8"x34"
    Door Protection Plate, Stainless Steel, Armor, 8" Height,&#
    Web Price $62.75 / each
  • Corner Guard, 2 x 96 in, Adhesive, Satin, SS

    Brand
    ROCKWOOD
    Item #
    20KA48
    Mfr. Model #
    290.32D 2"X 2" X 96"
    Corner Guard,2 x 96 in,Adhesive,Satin,SS
    Web Price $128.00 / each
  • Door Protection Plate, Stainless Steel, Kick/Stretcher, 10" Height, 34" Width

    Brand
    ROCKWOOD
    Item #
    2RFR5
    Mfr. Model #
    K1050 10X34.32D
    Door Protection Plate, Stainless Steel, Kick/Stretcher, 10"
    Web Price $73.00 / each
  • Corner Guard, 2 x 48 In, Screw In, Satin SS

    Brand
    ROCKWOOD
    Item #
    3TFN3
    Mfr. Model #
    295.32d 2" x 2" x 48
    Corner Guard,2 x 48 In,Screw In,Satin SS
    Web Price $39.60 / each
  • Dome Door Stop, Floor Mount, Satin Chrome

    Brand
    ROCKWOOD
    Item #
    3HHY6
    Mfr. Model #
    441CU.26D
    Dome Door Stop,Floor Mount,Satin Chrome
    Web Price $8.05 / each
  • Pull Plate, Round Grip, Aluminum, 4 x16 In

    Brand
    ROCKWOOD
    Item #
    2RGW1
    Mfr. Model #
    102 X 70C.28
    Pull Plate,Round Grip,Aluminum,4 x16 In
    Web Price $37.30 / each
  • Swing Bar Door Guard, Satin Chrome, Length 5-3/8", Width 2-5/8"

    Brand
    ROCKWOOD
    Item #
    3HJF1
    Mfr. Model #
    604.26D
    Swing Bar Door Guard, Satin Chrome, Length 5-3/8",
    Web Price $26.80 / each
  • Surface Bolt, Satin Chrome

    Brand
    ROCKWOOD
    Item #
    3HJD8
    Mfr. Model #
    580-8.26D
    Surface Bolt,Satin Chrome
    Web Price $27.90 / each
  • Push Plates, Aluminum Dull, 4 x16 In

    Brand
    ROCKWOOD
    Item #
    2RGL9
    Mfr. Model #
    70C.28
    Push Plates,Aluminum  Dull,4 x16 In
    Web Price $13.20 / each
  • Push Plates, Aluminum Dull, 3 x12 In

    Brand
    ROCKWOOD
    Item #
    2RGN2
    Mfr. Model #
    70A.28
    Push Plates,Aluminum  Dull,3 x12 In
    Web Price $9.75 / each
  • Door Protection Plate, Brass, Kick/Stretcher, 8" Height, 36" Width

    Brand
    ROCKWOOD
    Item #
    2RGJ4
    Mfr. Model #
    K1050 8X36.3
    Door Protection Plate, Brass, Kick/Stretcher, 8" Height,&#x
    Web Price $132.50 / each
  • Door Protection Plate, Aluminum, Armor, 46" Height, 34 Width

    Brand
    ROCKWOOD
    Item #
    2RFZ7
    Mfr. Model #
    K1050 34X46.28
    Door Protection Plate, Aluminum, Armor, 46" Height, 34
    Web Price $175.00 / each
  • Corner Guard, 3x48 In, Adhesive, Pol Brass

    Brand
    ROCKWOOD
    Item #
    3TFN8
    Mfr. Model #
    290.3 2" x 2" x 48
    Corner Guard,3x48 In,Adhesive,Pol Brass
    Web Price $89.00 / each
  • Angle Door Stop, Floor Mount, Zinc-Plated

    Brand
    ROCKWOOD
    Item #
    3HHY1
    Mfr. Model #
    486.2C
    Angle Door Stop,Floor Mount,Zinc-Plated
    Web Price $12.20 / each
  • Lever Extension Flush Bolt, Satin Chrome

    Brand
    ROCKWOOD
    Item #
    3HJC6
    Mfr. Model #
    555.26D
    Lever Extension Flush Bolt,Satin Chrome
    Web Price $17.85 / each
  • Satin Stainless Steel Door Latch Guard, Out Opening Doors, Length 11", Width 3-3/32"

    Brand
    ROCKWOOD
    Item #
    3HJA5
    Mfr. Model #
    320.32D
    Satin Stainless Steel Door Latch Guard, Out Opening Doors,&
    Web Price $29.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More