Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ROADPRO

65 products found

Filter Results By

Viewing as

List
  • Replacement Cigarette Lighter, Fused, 12V

    Brand
    ROADPRO
    Item #
    33NU59
    Mfr. Model #
    RPPS-225
    Replacement Cigarette Lighter, Fused, 12V
    Web Price $7.40 / each

    Shipping: pkg of 5

  • Replacement CB Antenna Stud, Chrome

    Brand
    ROADPRO
    Item #
    39CJ64
    Mfr. Model #
    RP-302
    Replacement CB Antenna Stud, Chrome
    Web Price $13.15 / each

    Shipping: pkg of 3

  • Car Fan, Heavy Duty, 12V

    Brand
    ROADPRO
    Item #
    33NU72
    Mfr. Model #
    RP-1179
    Car Fan, Heavy Duty, 12V
    Web Price $29.80 / each

    Shipping: pkg of 2

  • Extension Cord, Auto Travel, 12V, 12 ft.

    Brand
    ROADPRO
    Item #
    33NU50
    Mfr. Model #
    RP-203EC
    Extension Cord, Auto Travel, 12V, 12 ft.
    Web Price $13.70 / each
  • Power Converter, AC/DC Converter

    Brand
    ROADPRO
    Item #
    39CJ22
    Mfr. Model #
    RPSL-7000
    Power Converter, AC/DC Converter
    Web Price $35.10 / each
  • Vehicle Direct Wired Heater/Fan

    Brand
    ROADPRO
    Item #
    33NU85
    Mfr. Model #
    RPSL-681
    Vehicle Direct Wired Heater/Fan
    Web Price $51.75 / each
  • Cigarette Lighter Adapter, 3 Outlet, 12V

    Brand
    ROADPRO
    Item #
    33NU61
    Mfr. Model #
    RPPSP-211
    Cigarette Lighter Adapter, 3 Outlet, 12V
    Web Price $16.35 / each

    Shipping: pkg of 3

  • CB Antenna Mirror Mount, DoubleGrove Stud

    Brand
    ROADPRO
    Item #
    39CJ67
    Mfr. Model #
    RP-315
    CB Antenna Mirror Mount, DoubleGrove Stud
    Web Price $17.75 / each

    Shipping: pkg of 3

  • Coax Cable, PL-259 Connector, 9 ft.

    Brand
    ROADPRO
    Item #
    39CJ71
    Mfr. Model #
    RP-9CC
    Coax Cable, PL-259 Connector, 9 ft.
    Web Price $16.45 / each

    Shipping: pkg of 3

  • Air Gun Kit, DOT, SAE Standards, Gray

    Brand
    ROADPRO
    Item #
    52YG22
    Mfr. Model #
    RP63052
    Air Gun Kit, DOT,  SAE Standards, Gray
    Web Price $34.10 / each

    Shipping: pkg of 2

  • Car Fan, Heater, 12V, 15A

    Brand
    ROADPRO
    Item #
    33NU84
    Mfr. Model #
    RPSL-581
    Car Fan, Heater, 12V, 15A
    Web Price $30.70 / each

    Shipping: pkg of 2

  • Cigarette Lighter Adapter, Clip-On, 12V

    Brand
    ROADPRO
    Item #
    33NU60
    Mfr. Model #
    RPPSAPS
    Cigarette Lighter Adapter, Clip-On, 12V
    Web Price $14.85 / each

    Shipping: pkg of 3

  • Vehicle Portable Heater/Fan

    Brand
    ROADPRO
    Item #
    33NU73
    Mfr. Model #
    RPAT859
    Vehicle Portable Heater/Fan
    Web Price $23.45 / each
  • Car Fan, Tornado, 12V

    Brand
    ROADPRO
    Item #
    33NU79
    Mfr. Model #
    RPSC-857
    Car Fan, Tornado, 12V
    Web Price $30.80 / each

    Shipping: pkg of 2

  • Heavy Duty Bands, 7 " Size, Rubber, PK5

    Brand
    ROADPRO
    Item #
    52YG23
    Mfr. Model #
    RP7BAND
    Heavy Duty Bands, 7 " Size, Rubber, PK5
    Web Price $5.40 / pkg. of 5

    Shipping: pkg of 6

  • Heated Blanket, Polar Fleece

    Brand
    ROADPRO
    Item #
    39CJ23
    Mfr. Model #
    RPHB-110DB
    Heated Blanket, Polar Fleece
    Web Price $37.90 / each
  • Car Fan, Portable

    Brand
    ROADPRO
    Item #
    39CK41
    Mfr. Model #
    RP8000
    Car Fan, Portable
    Web Price $33.70 / each
  • Power Adapter, Portable, Capacity 12V

    Brand
    ROADPRO
    Item #
    52YF73
    Mfr. Model #
    RPDC-812
    Power Adapter, Portable, Capacity 12V
    Web Price $13.85 / each

    Shipping: pkg of 3

  • Warmer/Cooler, 12V

    Brand
    ROADPRO
    Item #
    33NU87
    Mfr. Model #
    RPAT-788
    Warmer/Cooler, 12V
    Web Price $70.75 / each
  • Antenna Stud, Heavy Duty, Brass Plated

    Brand
    ROADPRO
    Item #
    39CJ58
    Mfr. Model #
    RP-105ADT
    Antenna Stud, Heavy Duty, Brass Plated
    Web Price $13.50 / each

    Shipping: pkg of 3

  • Coax Cable, PL-259 Connector, 18 ft.

    Brand
    ROADPRO
    Item #
    39CJ60
    Mfr. Model #
    RP-18CC
    Coax Cable, PL-259 Connector, 18 ft.
    Web Price $18.30 / each

    Shipping: pkg of 2

  • Auxiliary Power Outlet, Auto Travel, 12V

    Brand
    ROADPRO
    Item #
    33NU57
    Mfr. Model #
    RPPS-16ES
    Auxiliary Power Outlet, Auto Travel, 12V
    Web Price $14.70 / each

    Shipping: pkg of 3

  • Car Stove, Portable, 12V

    Brand
    ROADPRO
    Item #
    33NU75
    Mfr. Model #
    RPSC-197
    Car Stove, Portable, 12V
    Web Price $44.00 / each
  • Electronic Thermometer, IndoorOutdoor, 12V

    Brand
    ROADPRO
    Item #
    33NU68
    Mfr. Model #
    3172
    Electronic Thermometer, IndoorOutdoor, 12V
    Web Price $27.10 / each
  • Cigarette Lighter Plug, Reverse Polarity

    Brand
    ROADPRO
    Item #
    39CJ19
    Mfr. Model #
    RP-222
    Cigarette Lighter Plug, Reverse Polarity
    Web Price $10.90 / each

    Shipping: pkg of 3

  • Beverage Heater, Auto Travel, 12V

    Brand
    ROADPRO
    Item #
    33NU74
    Mfr. Model #
    RPBH-012
    Beverage Heater, Auto Travel, 12V
    Web Price $16.85 / each

    Shipping: pkg of 2

  • Replacement CB Antenna Stud, Heavy Duty

    Brand
    ROADPRO
    Item #
    39CJ65
    Mfr. Model #
    RP-302MAX
    Replacement CB Antenna Stud, Heavy Duty
    Web Price $17.30 / each

    Shipping: pkg of 3

  • Power Adapter, 2 Outlet, 12V

    Brand
    ROADPRO
    Item #
    33NU58
    Mfr. Model #
    RPPS-223
    Power Adapter, 2 Outlet, 12V
    Web Price $13.85 / each

    Shipping: pkg of 3

  • Car Pot, Heater, 12V

    Brand
    ROADPRO
    Item #
    33NU70
    Mfr. Model #
    5027S
    Car Pot, Heater, 12V
    Web Price $33.00 / each
  • Fold-Over Antenna Adapter, Spring Stud

    Brand
    ROADPRO
    Item #
    39CJ72
    Mfr. Model #
    RPFD-100
    Fold-Over Antenna Adapter, Spring Stud
    Web Price $17.95 / each

    Shipping: pkg of 2

  • Coax Cable, Dual, 18 ft.

    Brand
    ROADPRO
    Item #
    39CJ61
    Mfr. Model #
    RP-18CCP
    Coax Cable, Dual, 18 ft.
    Web Price $27.10 / each
  • Frying Pan, Portable, 12V

    Brand
    ROADPRO
    Item #
    33NU82
    Mfr. Model #
    RPFP335NS
    Frying Pan, Portable, 12V
    Web Price $41.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More