Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Type
Bore Dia.
Overall Length
Outside Dia.
Max. Torque (In.-Lbs.)
Material
Brand
Price
Shop By

Rigid Couplings

793 results found that include 793 products

Results per page:  16 | 32 | 48
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN32
  • Mfr. Model # 3ZN32
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 3/4 Inches, OD 1 1/8 Inches, Screw Size #8-32 x...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L019
  • Mfr. Model # 6L019
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1 In., Overall Length 3 In., Outside Dia. 2 In.,...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L015
  • Mfr. Model # 6L015
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 1/2 Inches, OD 1 Inch, Set Screw Size 1/4-28 x 1/4...More

Coupling,One Piece,Bore Dia 3/4 x 1/2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/4 x 1/2 In Coupling,One Piece,Bore Dia 3/4 x 1/2 In
  • Item # 2ALP8
  • Mfr. Model # CLX-12-8-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 3/4 x 1/2 In., Overall Length 2-1/4...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN70
  • Mfr. Model # 3ZN70
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside Dia....More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L016
  • Mfr. Model # 6L016
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 1/4 Inches, Set Screw Size 5/16-18 x...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L017
  • Mfr. Model # 6L017
  • Rigid Steel Coupling, Bore Size 3/4 Inch, Overall Length 2 Inches, OD 1 1/2 Inches, Set Screw Size 5/16-18 x...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L013
  • Mfr. Model # 6L013
  • Rigid Steel Coupling, Bore Size 5/16 Inch, Overall Length 1 Inch, OD 5/8 Inch, Set Screw Size #10-32 x 3/16...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L012
  • Mfr. Model # 6L012
  • Rigid Steel Coupling, Bore Size 1/4 Inch, Overall Length 3/4 Inch, OD 1/2 Inch, Set Screw Size #10-32 x 3/16...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN52
  • Mfr. Model # 3ZN52
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1-1/2 In., Overall Length 4-1/2 In., Outside Dia....More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN30
  • Mfr. Model # 3ZN30
  • Rigid Steel Coupling, Bore Size 5/16 Inch, Overall Length 1-1/8 Inch, OD 11/16 Inch, Screw Size #4-40 x 3/8...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN33
  • Mfr. Model # 3ZN33
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 5/16 Inches, Screw Size #10-32 x 1/2...More

Shaft Coupling,Round Bore,Dia. 1 In
Rigid Shaft Coupling,Set Screw,5/8in.
Shaft Coupling,Round Bore,Dia. 3/4 In
Rigid Shaft Coupling,Set Screw,1/2in.
Coupling,Two Piece,Bore Dia 1 1/4 x 1 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 1/4 x 1 In Coupling,Two Piece,Bore Dia 1 1/4 x 1 In
  • Item # 2APK3
  • Mfr. Model # SPC-20-16-F
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 1 1/4 x 1 In, Overall Length 3 1/4 In,...More

Shaft Coupling,Round Bore,Dia. 1-1/2 In
Coupling,One Piece,Bore Dia 3/4 x 5/8 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/4 x 5/8 In Coupling,One Piece,Bore Dia 3/4 x 5/8 In
  • Item # 2ALN7
  • Mfr. Model # CLX-12-10-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 3/4 x 5/8 In, Overall Length 2 1/4 In,...More

Coupling, Set Screw Type, Bore 1/4 In
Coupling, Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Steel Coupling, Steel
  • Item # 29NK54
  • Mfr. Model # RC-100
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1 In., Overall Length 3 In., Outside Dia. 2 In.,...More

Coupling, Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Steel Coupling, Steel
  • Item # 29NL41
  • Mfr. Model # RC-100-KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In., Overall Length 2 In., Outside Dia....More

Coupling,Two Piece,Bore Dia 35 mm
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 35 mm Coupling,Two Piece,Bore Dia 35 mm
  • Item # 2AUY6
  • Mfr. Model # MSPC-35-35-F
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 35 mm, Overall Length 95 mm, Outside Dia 67...More

Coupling,One Piece,Bore Dia 40 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 40 mm Coupling,One Piece,Bore Dia 40 mm
  • Item # 2AMP4
  • Mfr. Model # MCLC-40-40-F
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia 40 mm, Overall Length 108 mm, Outside Dia...More

Coupling,Two Piece,Bore Dia 1 1/2 x 1 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 1/2 x 1 In Coupling,Two Piece,Bore Dia 1 1/2 x 1 In
  • Item # 2AUZ6
  • Mfr. Model # SPC-24-16-F
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 1 1/2 x 1 In, Overall Length 3 7/8 In,...More

Coupling,One Piece,Bore Dia 3/4 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/4 In Coupling,One Piece,Bore Dia 3/4 In
  • Item # 2ALP4
  • Mfr. Model # CLX-12-12-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 3/4 In, Overall Length 2 1/4 In, Outside...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L018
  • Mfr. Model # 6L018
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 7/8 In., Overall Length 2 In., Outside Dia. 1-3/4...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN61
  • Mfr. Model # 3ZN61
  • Rigid Steel Coupling, Bore Size 1 Inch, Overall Length 3 Inches, OD 1 3/4 Inches, Screw Size 1/4-28 x 5/8...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN59
  • Mfr. Model # 3ZN59
  • Rigid Steel Coupling, Bore Size 3/4 Inch, Overall Length 2 1/4 Inches, OD 1 1/2 Inches, Screw Size 1/4-28 x...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L014
  • Mfr. Model # 6L014
  • Rigid Steel Coupling, Bore Size 3/8 Inch, Overall Length 1 Inch, OD 3/4 Inch, Set Screw Size 1/4-28 x 3/16...More

Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN58
  • Mfr. Model # 3ZN58
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 5/16 Inches, Screw Size #10-32 x 1/2...More

Coupling,One Piece,Bore Dia 5/8 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 5/8 In Coupling,One Piece,Bore Dia 5/8 In
  • Item # 2ALN1
  • Mfr. Model # CLX-10-10-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 5/8 In., Overall Length 2 In., Outside...More

Results per page:  16 | 32 | 48

Find rugged rigid couplings at Grainger. Whether constructed of durable stainless, zinc-plated or oxide-plated steel, a rigid coupling can perform well in applications where alignment is a must and flexibility and backlash are not required. Two-piece rigid shaft couplings can be easy to install because they wrap around shafts without having to disassemble any machinery. They also come with antivibration hardware that helps prevent the shaft from damage. Get your rigid couplings at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More