Skip Content

Rigid Couplings

60 results found that include 60 products

Find rugged rigid couplings at Grainger. Whether constructed of durable stainless, zinc-plated or oxide-plated steel, a rigid coupling can perform well in applications where alignment is a must and flexibility and backlash are not required. Two-piece rigid shaft couplings can be easy to install because they wrap around shafts without having to disassemble any machinery. They also come with antivibration hardware that helps prevent the shaft from damage. Get your rigid couplings at Grainger!Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Type
Bore Dia.
Overall Length
Outside Dia.
Max. Torque (In.-Lbs.)
Material
Brand
Price
Shop By

Viewing as

List
  • Coupling,Rigid Steel
    Coupling,Rigid Steel
    • TM

      Grainger Choice

    • DAYTON
    • Item # 3ZN66
    • Mfr. Model # 3ZN66
    • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 1/2 In., Overall Length 1-3/4 In., Outside...More

  • Coupling,One Piece,Bore Dia 3/4 x 5/8 In
    Coupling,One Piece,Bore Dia 3/4 x 5/8 In
    • RULAND MANUFACTURING
    • Item # 2ALN7
    • Mfr. Model # CLX-12-10-F
    • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 3/4 x 5/8 In, Overall Length 2 1/4 In,...More

  • Shaft Coupling,Round Bore,Dia. 1-7/16 In
    Shaft Coupling,Round Bore,Dia. 1-7/16 In
  • Coupling, Set Screw Type, Bore 1 In
    Coupling, Set Screw Type, Bore 1 In
    • RULAND MANUFACTURING
    • Item # 2ARD6
    • Mfr. Model # SCC-16-16-F
    • Rigid Shaft Coupling, Set Screw Type, Bore Dia 1 In, Overall Length 3 In, Outside Dia 1 3/4 In, Clearance Dia...More

  • Shaft Coupling,Round Bore,Dia. 1-3/16 In
    Shaft Coupling,Round Bore,Dia. 1-3/16 In
  • Coupling,One Piece,Bore Dia 3/4 In
    Coupling,One Piece,Bore Dia 3/4 In
    • RULAND MANUFACTURING
    • Item # 2ALP2
    • Mfr. Model # CLX-12-12-F
    • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 3/4 In., Overall Length 2-1/4 In.,...More

  • Coupling,One Piece,Bore Dia 12 mm
    Coupling,One Piece,Bore Dia 12 mm
    • RULAND MANUFACTURING
    • Item # 2AMJ1
    • Mfr. Model # MCLC-12-12-F
    • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 12mm, Overall Length 45mm, Outside Dia....More

  • Coupling, Set Screw Type, Bore 7/8 In
    Coupling, Set Screw Type, Bore 7/8 In
    • RULAND MANUFACTURING
    • Item # 2ARD5
    • Mfr. Model # SCC-14-14-F
    • Rigid Shaft Coupling, Set Screw Type, Bore Dia 7/8 In, Overall Length 2 1/2 In, Outside Dia 1 5/8 In,...More

  • Coupling,One Piece,Bore Dia 3/4 In
    Coupling,One Piece,Bore Dia 3/4 In
    • RULAND MANUFACTURING
    • Item # 2ALG9
    • Mfr. Model # CLC-12-12-F
    • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia 3/4 In, Overall Length 2 1/4 In, Outside...More

  • Coupling, Rigid Steel
    Coupling, Rigid Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NK72
    • Mfr. Model # CC-100-100-KW
    • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 1 In. x 1 In., Overall Length 2 In.,...More

  • Coupling,One Piece,Bore Dia 3/4 x 1/2 In
    Coupling,One Piece,Bore Dia 3/4 x 1/2 In
    • RULAND MANUFACTURING
    • Item # 2ALP6
    • Mfr. Model # CLX-12-8-F
    • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 3/4 x 1/2 In, Overall Length 2 1/4 In,...More

  • Coupling,Two Piece,Bore Dia 1/2 In
    Coupling,Two Piece,Bore Dia 1/2 In
    • RULAND MANUFACTURING
    • Item # 2ACT7
    • Mfr. Model # SPX-8-8-F
    • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia 1/2 In, Overall Length 1 3/4 In, Outside...More

  • Coupling,One Piece,Bore Dia 1 In
    Coupling,One Piece,Bore Dia 1 In
    • RULAND MANUFACTURING
    • Item # 2ALT4
    • Mfr. Model # CLX-16-16-F
    • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside...More

  • Coupling,One Piece,Bore Dia 1/2 In
    Coupling,One Piece,Bore Dia 1/2 In
    • RULAND MANUFACTURING
    • Item # 2AMH1
    • Mfr. Model # CLX-8-8-SS
    • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1/2 In., Overall Length 1-3/4 In.,...More

  • Coupling, Aluminum
    Coupling, Aluminum
    • CLIMAX METAL PRODUCTS
    • Item # 29NK42
    • Mfr. Model # RC-125-A
    • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1-1/4 In., Overall Length 4 In., Outside Dia. 2-1/4 In.,...More

  • Shaft Coupling,Round Bore,Dia. 1-1/16 In
    Shaft Coupling,Round Bore,Dia. 1-1/16 In
  • Coupling, Rigid Steel
    Coupling, Rigid Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NK91
    • Mfr. Model # ISCC-100-100-KW
    • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In. x 1 In., Overall Length 2-1/16 In.,...More

  • Rigid Sft Cplg,Set Scw Type,2-1/2india,S
    Rigid Sft Cplg,Set Scw Type,2-1/2india,S
  • Rigid Shaft Coupling,4-1/2 in. L
    Rigid Shaft Coupling,4-1/2 in. L
    • CLIMAX METAL PRODUCTS
    • Item # 38AW50
    • Mfr. Model # RC-137-KW
    • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 1-3/8 In., Overall Length 4-1/2 In., Outside...More

  • Coupling, Rigid Steel
    Coupling, Rigid Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NK67
    • Mfr. Model # CC-125-125
    • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1-1/4 In. x 1-1/4 In., Overall Length...More

  • RigidSftCplg,SetScwType,2inL,1-3/4in.dia
    RigidSftCplg,SetScwType,2inL,1-3/4in.dia
  • Rigid Shaft Coupling,Set Screw,16mm
    Rigid Shaft Coupling,Set Screw,16mm
    • RULAND MANUFACTURING
    • Item # 30VJ32
    • Mfr. Model # MSCC-16-16-F
    • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 16mm, Overall Length 50mm, Outside Dia. 34mm,...More

  • Coupling, Stainless Steel
    Coupling, Stainless Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NK59
    • Mfr. Model # RC-062-S-KW
    • Rigid Shaft Coupling, One Piece Set Screw, with Keyway, Bore Dia. 5/8 In., Overall Length 2 In., Outside Dia....More

  • Rigid Sft Cplg,1-7/8in.L,1-1/4 in. dia.
    Rigid Sft Cplg,1-7/8in.L,1-1/4 in. dia.
    • CLIMAX METAL PRODUCTS
    • Item # 38AW05
    • Mfr. Model # 2CC-050-050-KW
    • Rigid Shaft Coupling, Two Piece Clamp Recessed Screw, with Keyway, Bore Dia. 1/2 In. x 1/2 In., Overall...More

  • Coupling, Rigid Steel
    Coupling, Rigid Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NL24
    • Mfr. Model # ISCC-087-062
    • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 7/8 In. x 5/8 In., Overall Length...More

  • Coupling, Stainless Steel
    Coupling, Stainless Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NK60
    • Mfr. Model # RC-075-S-KW
    • Rigid Shaft Coupling, One Piece Set Screw, with Keyway, Bore Dia. 3/4 In., Overall Length 2 In., Outside Dia....More

  • Rigid Sft Cplg,1-3/8in.L,7/8in.dia,SS
    Rigid Sft Cplg,1-3/8in.L,7/8in.dia,SS
    • CLIMAX METAL PRODUCTS
    • Item # 38AW31
    • Mfr. Model # ISCC-037-037SKW
    • Rigid Shaft Coupling, One Piece Industry Standard Clamp, with Keyway, Bore Dia. 3/8 In. x 3/8 In., Overall...More

  • Coupling, Rigid Steel
    Coupling, Rigid Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NL56
    • Mfr. Model # 2ISCC-025-025-S
    • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1/4 In. x 1/4 In., Overall Length 7/8...More

  • RigidSftCplg,TwoPcClpRecessScw,2-1/4in.L
    RigidSftCplg,TwoPcClpRecessScw,2-1/4in.L
  • Coupling, Rigid Steel
    Coupling, Rigid Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NM13
    • Mfr. Model # 2ISCC-037-037KW
    • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 3/8 In. x 3/8 In., Overall Length 1-1/16...More

  • Rigid Shaft Coupling,Set Screw,1-1/8in.
    Rigid Shaft Coupling,Set Screw,1-1/8in.
  • Coupling, Rigid Steel
    Coupling, Rigid Steel
    • CLIMAX METAL PRODUCTS
    • Item # 29NL81
    • Mfr. Model # 2ISCC-075-075
    • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 3/4 In. x 3/4 In., Overall Length...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More