Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

REXONE

16 products found

Filter Results By

Viewing as

List
  • Stretcher, 28" L, 20" H, Red

    Brand
    REXONE
    Item #
    468H30
    Mfr. Model #
    RXA03FR
    Stretcher, 28" L, 20" H, Red
    Web Price $3,898.40 / each
  • Stretcher with Brake, 28" L, 20" H, Black

    Brand
    REXONE
    Item #
    468H31
    Mfr. Model #
    RXB01TC
    Stretcher with Brake, 28" L, 20" H, Black
    Web Price $4,033.04 / each
  • Operators Manual, White, 12" L

    Brand
    REXONE
    Item #
    468H40
    Mfr. Model #
    RXACC08
    Operators Manual, White, 12" L
    Web Price $13.44 / each
  • Stretcher with Brake, 28" L, 20" H, Blue

    Brand
    REXONE
    Item #
    468H32
    Mfr. Model #
    RXB02EM
    Stretcher with Brake, 28" L, 20" H, Blue
    Web Price $4,033.04 / each
  • Stretcher, 28" L, 20" H, Black

    Brand
    REXONE
    Item #
    468H28
    Mfr. Model #
    RXA01TC
    Stretcher, 28" L, 20" H, Black
    Web Price $3,898.40 / each
  • Patient Restraints, Black, 12" L

    Brand
    REXONE
    Item #
    468H38
    Mfr. Model #
    RXACC06
    Patient Restraints, Black, 12" L
    Web Price $247.60 / each
  • Stretcher with Brake, 28" L, 20" H, Red

    Brand
    REXONE
    Item #
    468H33
    Mfr. Model #
    RXB03FR
    Stretcher with Brake, 28" L, 20" H, Red
    Web Price $4,033.04 / each
  • Stretcher, 28" L, 20" H, Blue

    Brand
    REXONE
    Item #
    468H29
    Mfr. Model #
    RXA02EM
    Stretcher, 28" L, 20" H, Blue
    Web Price $3,898.40 / each
  • Patient Restraints, Yellow, 12" L

    Brand
    REXONE
    Item #
    468H39
    Mfr. Model #
    RXACC07
    Patient Restraints, Yellow, 12" L
    Web Price $247.60 / each
  • Stretcher, 28" L, 20" H, Red

    Brand
    REXONE
    Item #
    468H27
    Mfr. Model #
    RX03FR
    Stretcher, 28" L, 20" H, Red
    Web Price $3,629.12 / each
  • Large Nylon Carry Case, Black, 28" L

    Brand
    REXONE
    Item #
    468H37
    Mfr. Model #
    RXACC05
    Large Nylon Carry Case, Black, 28" L
    Web Price $337.80 / each
  • Stretcher, 28" L, 20" H, Blue

    Brand
    REXONE
    Item #
    468H26
    Mfr. Model #
    RX02EM
    Stretcher, 28" L, 20" H, Blue
    Web Price $3,629.12 / each
  • Standard Nylon Carry Case, Black, 28" L

    Brand
    REXONE
    Item #
    468H36
    Mfr. Model #
    RXACC04
    Standard Nylon Carry Case, Black, 28" L
    Web Price $277.60 / each
  • Stretcher, 28" L, 20" H, Black

    Brand
    REXONE
    Item #
    468H25
    Mfr. Model #
    RX01TC
    Stretcher, 28" L, 20" H, Black
    Web Price $3,629.12 / each
  • Bicycle Towing Attachment, Silver, 20" L

    Brand
    REXONE
    Item #
    468H35
    Mfr. Model #
    RXACC02
    Bicycle Towing Attachment, Silver, 20" L
    Web Price $674.00 / each
  • Wide Beach Tires, Black, 20" L

    Brand
    REXONE
    Item #
    468H34
    Mfr. Model #
    RXACC01
    Wide Beach Tires, Black, 20" L
    Web Price $1,878.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More