Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Retrieving Tools

31 products found

Use a retrieval tool from Grainger to help retrieve or position parts in hard-to-reach areas. Check out this large supply that includes rigid and flexible two-jaw retrieving tools, telescoping magnetic pickups, bendable magnetic pickup tools, lighted mechanical pickups and more. Choose the size you need when you browse this retrieval tool selection. Shop Grainger today!Close

Filter Results By

Viewing as

List
  • Telescoping Alligator Clip, 7-3/8 In L

    Brand
    WESTWARD
    Item #
    1VTY5
    Mfr. Model #
    1VTY5
    Telescoping Alligator Clip, 7-3/8 In L
    Web Price $5.05 / each
  • Retrieving Tool, Flexible, 23 1/2 In L

    Brand
    PROTO
    Item #
    5C591
    Mfr. Model #
    J2345
    Retrieving Tool, Flexible, 23 1/2 In L
    Web Price $22.60 / each
  • Telescoping Pen Magnet, Clip-on

    Brand
    CARICA
    Item #
    3YWY8
    Mfr. Model #
    17800
    Telescoping Pen Magnet, Clip-on
    Web Price $11.50 / each
  • Magnetic Pickup, Telescop, 6.5-32 In, 5 lb

    Brand
    MAG-MATE
    Item #
    35T096
    Mfr. Model #
    923
    Magnetic Pickup, Telescop, 6.5-32 In, 5 lb
    Web Price $26.60 / each
  • Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap

    Brand
    MAG-MATE
    Item #
    35T085
    Mfr. Model #
    990FLXCLP
    Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap
    Web Price $39.90 / each
  • Mechanical Pickup, Lighted, 24 In L

    Brand
    GENERAL
    Item #
    8M725
    Mfr. Model #
    70396
    Mechanical Pickup, Lighted, 24 In L
    Web Price $16.57 / each
  • Retrieving Tool, Flexible, 13 1/2 In L

    Brand
    PROTO
    Item #
    5C590
    Mfr. Model #
    J2344
    Retrieving Tool, Flexible, 13 1/2 In L
    Web Price $19.85 / each
  • Retrieving Tool, Magnetic, 24-1/2 In L.

    Brand
    PROTO
    Item #
    4LT95
    Mfr. Model #
    J2378
    Retrieving Tool, Magnetic, 24-1/2 In L.
    Web Price $50.25 / each
  • Magnetic Pickup, Telescop, 6.5-32 In, 7 lb

    Brand
    MAG-MATE
    Item #
    35T097
    Mfr. Model #
    924
    Magnetic Pickup, Telescop, 6.5-32 In, 7 lb
    Web Price $24.20 / each
  • Magnetic Pickup, Bendable, 20 In, 3 lb

    Brand
    MAG-MATE
    Item #
    35T090
    Mfr. Model #
    900WF
    Magnetic Pickup, Bendable, 20 In, 3 lb
    Web Price $21.30 / each
  • Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In

    Brand
    MAG-MATE
    Item #
    49L978
    Mfr. Model #
    622
    Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In
    Web Price $36.00 / each
  • Telescoping Alligator Clip, 5-1/2 in. L

    Brand
    GENERAL
    Item #
    39EP59
    Mfr. Model #
    400
    Telescoping Alligator Clip, 5-1/2 in. L
    Web Price $12.75 / each
  • Mechanical Pick-Up, Lighted, 36 In L

    Brand
    GENERAL
    Item #
    6TFG2
    Mfr. Model #
    70399
    Mechanical Pick-Up, Lighted, 36 In L
    Web Price $18.50 / each
  • Magnetic Pickup, Telescop, 23.5-50 In, 14lb

    Brand
    MAG-MATE
    Item #
    35T098
    Mfr. Model #
    926
    Magnetic Pickup, Telescop, 23.5-50 In, 14lb
    Web Price $49.30 / each
  • Magnetic Pickup, Telescop, 16.5-29 In, 20lb

    Brand
    MAG-MATE
    Item #
    35T103
    Mfr. Model #
    990SM
    Magnetic Pickup, Telescop, 16.5-29 In, 20lb
    Web Price $77.50 / each
  • Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap

    Brand
    MAG-MATE
    Item #
    35T087
    Mfr. Model #
    708
    Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap
    Web Price $20.45 / each
  • Retrieving Tool, 23-1/2 In. L, Bendable

    Brand
    WESTWARD
    Item #
    45KH12
    Mfr. Model #
    45KH12
    Retrieving Tool, 23-1/2 In. L, Bendable
    Web Price $21.50 / each
  • Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb

    Brand
    MAG-MATE
    Item #
    35T101
    Mfr. Model #
    927
    Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb
    Web Price $26.70 / each
  • Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb

    Brand
    MAG-MATE
    Item #
    35T089
    Mfr. Model #
    MM1500EZ
    Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb
    Web Price $116.50 / each
  • Magnetic Pickup, Telescop, 13-26 In, 12 lb

    Brand
    MAG-MATE
    Item #
    35T102
    Mfr. Model #
    931
    Magnetic Pickup, Telescop, 13-26 In, 12 lb
    Web Price $44.60 / each
  • Magnetic Pickup, Telescop, 8 to 35 In, 7 lb

    Brand
    MAG-MATE
    Item #
    35T099
    Mfr. Model #
    925
    Magnetic Pickup, Telescop, 8 to 35 In, 7 lb
    Web Price $38.90 / each
  • Magnetic Pickup, Keychain, 2 In, 4 lb

    Brand
    MAG-MATE
    Item #
    35T104
    Mfr. Model #
    KCR375
    Magnetic Pickup, Keychain, 2 In, 4 lb
    Web Price $22.35 / each
  • Magnetic Pickup, Bendable, 18 In, 1/2 lb

    Brand
    MAG-MATE
    Item #
    35T091
    Mfr. Model #
    900WFT
    Magnetic Pickup, Bendable, 18 In, 1/2 lb
    Web Price $18.95 / each
  • Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap

    Brand
    MAG-MATE
    Item #
    35T084
    Mfr. Model #
    612
    Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap
    Web Price $20.00 / each
  • Magnetic Pickup, Retractable, 24 In, 2 lb

    Brand
    MAG-MATE
    Item #
    35T095
    Mfr. Model #
    922RM
    Magnetic Pickup, Retractable, 24 In, 2 lb
    Web Price $40.60 / each
  • Magnetic Pickup, Flex, Bend, 20 In, 7 lb

    Brand
    MAG-MATE
    Item #
    35T093
    Mfr. Model #
    929S
    Magnetic Pickup, Flex, Bend, 20 In, 7 lb
    Web Price $48.30 / each
  • Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap

    Brand
    MAG-MATE
    Item #
    35T083
    Mfr. Model #
    715CF
    Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap
    Web Price $30.10 / each
  • Magnetic Pickup, Retract, Bend, 17 In, 2 lb

    Brand
    MAG-MATE
    Item #
    35T094
    Mfr. Model #
    915RM
    Magnetic Pickup, Retract, Bend, 17 In, 2 lb
    Web Price $35.60 / each
  • Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb

    Brand
    MAG-MATE
    Item #
    35T088
    Mfr. Model #
    MM3600EZ
    Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb
    Web Price $169.50 / each
  • Magnetic Pickup, Flex, Bend, 20 In, 3 lb

    Brand
    MAG-MATE
    Item #
    35T092
    Mfr. Model #
    928S
    Magnetic Pickup, Flex, Bend, 20 In, 3 lb
    Web Price $42.60 / each
  • Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap

    Brand
    MAG-MATE
    Item #
    35T086
    Mfr. Model #
    712
    Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap
    Web Price $21.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More