Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Retaining Rings

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Ext/E Style Ring Kit,540 Pc,23 Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ext/E Style Ring Kit, 540 Pc, 23 Szs Ext/E Style Ring Kit,540 Pc,23 Szs
  • Item # 5A203
  • Mfr. Model # 5A203
  • External and E Style Retaining Ring Assortment, 540 Piece, 23 Sizes, Steel, Includes Reversible Pliers and...More

  • Category : Retaining Ring Assortments
Int Retain Ring Asst,243 Pc,25 Szs
Ext Retain Ring Asst,273 Pc,21 Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ext Retain Ring Asst, 273 Pc, 21 Szs Ext Retain Ring Asst,273 Pc,21 Szs
  • Item # 6LD37
  • Mfr. Model # RCX25262STPA
  • External Retaining Ring Assortment, 273 Pieces, 21 Sizes, Steel Phosphate, Includes (25) SH-25x1/4",...More

  • Category : Retaining Ring Assortments
Ext/Int/E Ring Asst,480 Pc,24 Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ext/Int/E Ring Asst, 480 Pc, 24 Szs Ext/Int/E Ring Asst,480 Pc,24 Szs
  • Item # 6LD33
  • Mfr. Model # RCMIX324STPA
  • External, Internal and E Style Retaining Ring Asst, 480 Piece, 24 Sizes, Steel Phosphate, Includes E-Rings...More

  • Category : Retaining Ring Assortments
Int/Ext Ring Asst,222 Pc,20 Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Int/Ext Ring Asst, 222 Pc, 20 Szs Int/Ext Ring Asst,222 Pc,20 Szs
  • Item # 4F420
  • Mfr. Model # 4F420
  • Internal/External Retaining Ring Assortment, 222 Pieces, 20 Sizes, Steel, Includes Reversible Pliers and...More

  • Category : Retaining Ring Assortments
Retaining Ring,External,9-3/4in Shaft
Retaining Ring,External,8-1/4in Shaft
Retaining Ring,Internal,9-1/2in Bore
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Internal, 9-1/2in Bore Retaining Ring,Internal,9-1/2in Bore
  • Item # 41MH82
  • Mfr. Model # U36050.950.0001
  • For Bore Dia. 9-1/2 In., Package Quantity 1, Retaining Ring, Carbon Steel, Internal, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,External,8-3/4in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 8-3/4in Shaft Retaining Ring,External,8-3/4in Shaft
  • Item # 41MK21
  • Mfr. Model # U36000.875.0001
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 8-3/4 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,External,10in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 10in Shaft Retaining Ring,External,10in Shaft
  • Item # 41MK26
  • Mfr. Model # U36000.999.1000
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 10 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,External,9-1/2in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 9-1/2in Shaft Retaining Ring,External,9-1/2in Shaft
  • Item # 41MK24
  • Mfr. Model # U36000.950.0001
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 9-1/2 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,External,8-1/2in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 8-1/2in Shaft Retaining Ring,External,8-1/2in Shaft
  • Item # 41MK20
  • Mfr. Model # U36000.850.0001
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 8-1/2 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,External,9-1/4in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 9-1/4in Shaft Retaining Ring,External,9-1/4in Shaft
  • Item # 41MK23
  • Mfr. Model # U36000.925.0001
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 9-1/4 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,External,9in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 9in Shaft Retaining Ring,External,9in Shaft
  • Item # 41MK22
  • Mfr. Model # U36000.900.0001
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 9 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring for Shaft,Ext,250mm Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring for Shaft, Ext, 250mm Dia Retaining Ring for Shaft,Ext,250mm Dia
  • Item # 38DN37
  • Mfr. Model # M36000.250.0001
  • Free I.D. 238mm, Package Quantity 1, Retaining Ring for Shaft, For Shaft Dia. 250mm, Spring Steel, External,...More

  • Category : Retaining Rings
Spiral Retain Ring,Int,Dia 5 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, Dia 5 In Spiral Retain Ring,Int,Dia 5 In
  • Item # 5EE96
  • Mfr. Model # WHM-500-S02
  • Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 5 In, Free OD 5.297 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Retaining Ring,Int,Bore Dia 9 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 9 In Retaining Ring,Int,Bore Dia 9 In
  • Item # 5DY77
  • Mfr. Model # HO-900ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 9 In, Free OD 9.830 In, Thickness 0.187...More

  • Category : Retaining Rings
Retain Ring,Ext,Shaft Dia 10 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 10 In Retain Ring,Ext,Shaft Dia 10 In
  • Item # 5DY27
  • Mfr. Model # SH-1000ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 10 In, Free ID 9.355 In, Thickness...More

  • Category : Retaining Rings
Retaining Ring,Int,Bore Dia 10 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 10 In Retaining Ring,Int,Bore Dia 10 In
  • Item # 5DY79
  • Mfr. Model # HO-1000ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 10 In, Free OD 10.920 In, Thickness...More

  • Category : Retaining Rings
Retaining Ring,Ext,1 3/8 In,Pk1000
  • ROTOR CLIP
  • Retaining Ring, Ext, 1 3/8 In, Pk1000 Retaining Ring,Ext,1 3/8 In,Pk1000
  • Item # 5CXJ7
  • Mfr. Model # SH-137ST PA
  • Retaining Ring, External, Carbon, Phosphate, For Shaft Dia. 1 3/8 In, Free I.D. 1.272 In, Thickness 0.05 In,...More

  • Category : Retaining Rings
Retaining Ring,Ext,1 1/4 In,Pk1000
  • ROTOR CLIP
  • Retaining Ring, Ext, 1 1/4 In, Pk1000 Retaining Ring,Ext,1 1/4 In,Pk1000
  • Item # 5CXJ5
  • Mfr. Model # SH-125ST PA
  • Retaining Ring, External, Carbon, Phosphate, For Shaft Dia. 1 1/4 In, Free I.D. 1.156 In, Thickness 0.050 In,...More

  • Category : Retaining Rings
Spiral Retain Ring,Ext,Dia 5 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, Dia 5 In Spiral Retain Ring,Ext,Dia 5 In
  • Item # 5EE24
  • Mfr. Model # WSM-500-S02
  • External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 5 In, Free ID 4.756 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Spiral Retain Ring,Ext,4 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, 4 1/2 In Spiral Retain Ring,Ext,4 1/2 In
  • Item # 5EE22
  • Mfr. Model # WSM-450-S02
  • External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 4 1/2 In, Free ID 4.280 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More