Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Retaining Rings

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
External Ring Asst,240 Pcs,12 Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • External Ring Asst, 240 Pcs, 12 Szs External Ring Asst,240 Pcs,12 Szs
  • Item # 4KGD2
  • Mfr. Model # RCDSH824STPA
  • Retaining Ring Assortment, External, Metric, Carbon Steel, Finish Phosphate, Number of Pieces 240, Number of...More

  • Category : Retaining Ring Assortments
Retaining Ring,External,7-1/4in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 7-1/4in Shaft Retaining Ring,External,7-1/4in Shaft
  • Item # 41MK15
  • Mfr. Model # U36000.725.0001
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 7-1/4 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,Internal,8-3/4in Bore
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Internal, 8-3/4in Bore Retaining Ring,Internal,8-3/4in Bore
  • Item # 41MH79
  • Mfr. Model # U36050.875.0001
  • For Bore Dia. 8-3/4 In., Package Quantity 1, Retaining Ring, Carbon Steel, Internal, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,External,7-1/2in Shaft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, External, 7-1/2in Shaft Retaining Ring,External,7-1/2in Shaft
  • Item # 41MK16
  • Mfr. Model # U36000.750.0001
  • Package Quantity 1, Retaining Ring, For Shaft Dia. 7-1/2 In., Carbon Steel, External, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Spiral Retain Ring,Int,Dia 4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, Dia 4 In Spiral Retain Ring,Int,Dia 4 In
  • Item # 5EE92
  • Mfr. Model # WHM-400-S02
  • Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 4 In, Free OD 4.270 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Retaining Ring,Int,Bore Dia 7 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 7 In Retaining Ring,Int,Bore Dia 7 In
  • Item # 5DY73
  • Mfr. Model # HO-700ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 7 In, Free OD 7.720 In, Thickness 0.156...More

  • Category : Retaining Rings
Retain Ring,Ext,Shaft Dia 5 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 5 1/2 In Retain Ring,Ext,Shaft Dia 5 1/2 In
  • Item # 5DY13
  • Mfr. Model # SH-550ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 5 1/2 In, Free ID 5.162 In, Thickness...More

  • Category : Retaining Rings
Spiral Retain Ring,Ext,Dia 4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, Dia 4 In Spiral Retain Ring,Ext,Dia 4 In
  • Item # 5EE20
  • Mfr. Model # WSM-400-S02
  • External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 4 In, Free ID 3.765 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Retain Ring,Int,Bore Dia 2 7/8 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 7/8 In Retain Ring,Int,Bore Dia 2 7/8 In
  • Item # 5DE35
  • Mfr. Model # HO-287SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 2 7/8 In, Free OD 3.191 In, Thickness 0.093 In, Thickness...More

  • Category : Retaining Rings
Spiral Retain Ring,Int,4 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, 4 1/2 In Spiral Retain Ring,Int,4 1/2 In
  • Item # 5EE94
  • Mfr. Model # WHM-450-S02
  • Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 4 1/2 In, Free OD 4.768 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More