Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Retaining Rings

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Ext Retain Ring Asst,240 Pc,12 Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ext Retain Ring Asst, 240 Pc, 12 Szs Ext Retain Ring Asst,240 Pc,12 Szs
  • Item # 6LD35
  • Mfr. Model # RCX25125STPA
  • External Retaining Ring Assortment, Sizes 1/4 to 1 1/4 Inch, 240 Pieces, 12 Sizes, Steel Phosphate, Includes...More

  • Category : Retaining Ring Assortments
E Style Ring Asst,300 Pc,9 Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Style Ring Asst, 300 Pc, 9 Szs E Style Ring Asst,300 Pc,9 Szs
  • Item # 4F414
  • Mfr. Model # 4F414
  • E Style Retaining Ring Assortment, Sizes 1/16 to 7/8 Inch, 300 Pieces, 9 Sizes, Steel, Includes 50 Each: E-25...More

  • Category : Retaining Ring Assortments
Int Retain Ring Asst,180 Pc,12 Szs
Spiral Retain Ring,Int,3 3/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, 3 3/4 In Spiral Retain Ring,Int,3 3/4 In
  • Item # 5EE90
  • Mfr. Model # WHM-375-S02
  • Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 3 3/4 In, Free OD 4.002 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Retain Ring,Int,Bore Dia 2 3/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 3/4 In Retain Ring,Int,Bore Dia 2 3/4 In
  • Item # 5DE33
  • Mfr. Model # HO-275SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 2 3/4 In, Free OD 3.050 In, Thickness 0.093 In, Thickness...More

  • Category : Retaining Rings
Retaining Ring Applicator,E-Ring,0.500In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring Applicator, E-Ring, 0.500In Retaining Ring Applicator,E-Ring,0.500In
  • Item # 4VDA3
  • Mfr. Model # A-200
  • Retaining Ring Applicator, Carbon Steel, Finish Plain, Plastic Handle, Ring Size 0.500 In, Blade Width 1.125...More

  • Category : Retaining Ring Applicator
Retaining Ring Applicator,E-Ring,0.625In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring Applicator, E-Ring, 0.625In Retaining Ring Applicator,E-Ring,0.625In
  • Item # 4VDA4
  • Mfr. Model # A-210
  • Retaining Ring Applicator, Carbon Steel, Finish Plain, Plastic Handle, Ring Size 0.625 In, Blade Width 1.125...More

  • Category : Retaining Ring Applicator
Retaining Ring,Int,Bore Dia 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 3 In Retaining Ring,Int,Bore Dia 3 In
  • Item # 5DE37
  • Mfr. Model # HO-300SS
  • Fits Groove Depth 0.091 In., Rockwell Hardness RC44-51, Hole Dia. 0.110 In., Groove Width Tolerance +0.005...More

  • Category : Retaining Rings
Retaining Ring,Internal,9-3/4in Bore
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Internal, 9-3/4in Bore Retaining Ring,Internal,9-3/4in Bore
  • Item # 41MH83
  • Mfr. Model # U36050.975.0001
  • For Bore Dia. 9-3/4 In., Package Quantity 1, Retaining Ring, Carbon Steel, Internal, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring,Internal,9in Bore
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Internal, 9in Bore Retaining Ring,Internal,9in Bore
  • Item # 41MH80
  • Mfr. Model # U36050.900.0001
  • For Bore Dia. 9 In., Package Quantity 1, Retaining Ring, Carbon Steel, Internal, Meets/Exceeds SAE 1060-1090,...More

  • Category : Retaining Rings
Retaining Ring,Internal,8-1/4in Bore
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Internal, 8-1/4in Bore Retaining Ring,Internal,8-1/4in Bore
  • Item # 41MH77
  • Mfr. Model # U36050.825.0001
  • For Bore Dia. 8-1/4 In., Package Quantity 1, Retaining Ring, Carbon Steel, Internal, Meets/Exceeds SAE...More

  • Category : Retaining Rings
Retaining Ring for Bores,300mm Bore Dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring for Bores, 300mm Bore Dia. Retaining Ring for Bores,300mm Bore Dia.
  • Item # 38DP45
  • Mfr. Model # M36050.300.0001
  • Free I.D. 315mm, For Bore Dia. 300mm, Package Quantity 1, Retaining Ring for Bores, Spring Steel, Internal,...More

  • Category : Retaining Rings
Spiral Retain Ring,Ext,3 3/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, 3 3/4 In Spiral Retain Ring,Ext,3 3/4 In
  • Item # 5EE18
  • Mfr. Model # WSM-375-S02
  • External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 3 3/4 In, Free ID 3.527 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Retaining Ring,Ext,Shaft Dia 6 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Shaft Dia 6 In Retaining Ring,Ext,Shaft Dia 6 In
  • Item # 5DY15
  • Mfr. Model # SH-600ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 6 In, Free ID 5.631 In, Thickness 0.125...More

  • Category : Retaining Rings
E Retain Ring,Ext,Dia 32mm,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 32mm, PK10 E Retain Ring,Ext,Dia 32mm,PK10
  • Item # 5DV39
  • Mfr. Model # DE-30ST PA
  • Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 51.30mm, Groove Width Tolerance...More

  • Category : Retaining Rings
Spiral Retain Ring,Ext,3 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, 3 1/2 In Spiral Retain Ring,Ext,3 1/2 In
  • Item # 5EE15
  • Mfr. Model # WSM-350-S02
  • External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 3 1/2 In, Free ID 3.293 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Spiral Retain Ring,Ext,Dia 5 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, Dia 5 In Spiral Retain Ring,Ext,Dia 5 In
  • Item # 5EA69
  • Mfr. Model # WSM-500
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 5 In, Free ID 4.756 In, Thickness 0.111 In,...More

  • Category : Retaining Rings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More