Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Retaining Rings

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Retain Ring,Int,Bore Dia 2 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 In, PK25 Retain Ring,Int,Bore Dia 2 In,PK25
  • Item # 6LC89
  • Mfr. Model # HO-200ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 In, Free OD 2.210 In, Thickness 0.062...More

Retain Ring,Int,Bore Dia 5 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 5 1/2 In Retain Ring,Int,Bore Dia 5 1/2 In
  • Item # 5DY69
  • Mfr. Model # HO-550ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 5 1/2 In, Free OD 6.066 In, Thickness...More

Retain Ring,Ext,Shaft Dia 2 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 2 1/4 In Retain Ring,Ext,Shaft Dia 2 1/4 In
  • Item # 5DB35
  • Mfr. Model # SH-225SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 2 1/4 In, Free ID 2.081 In, Thickness 0.078 In, Thickness...More

Retain Ring,Int,Bore Dia 2 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 1/2 In Retain Ring,Int,Bore Dia 2 1/2 In
  • Item # 5DE29
  • Mfr. Model # HO-250SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 2 1/2 In, Free OD 2.775 In, Thickness 0.078 In, Thickness...More

Retaining Ring,Int,Bore Dia 60mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 60mm Retaining Ring,Int,Bore Dia 60mm
  • Item # 5DA26
  • Mfr. Model # DHO-60SA
  • Internal Retaining Ring, SS, Plain, For Bore Dia 60mm, Free OD 64.20mm, Thickness 2.00mm, Thickness Tolerance...More

Retain Ring,Int,Dia 1 1/8 In,PK50
  • ROTOR CLIP
  • Retain Ring, Int, Dia 1 1/8 In, PK50 Retain Ring,Int,Dia 1 1/8 In,PK50
  • Item # 5CB41
  • Mfr. Model # HO-112ST ZD
  • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 1/8 In, Free OD 1.249 In, Thickness 0.050...More

Retaining Ring for Shaft,Ext,270mm Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring for Shaft, Ext, 270mm Dia Retaining Ring for Shaft,Ext,270mm Dia
  • Item # 38DN39
  • Mfr. Model # M36000.270.0001
  • Free I.D. 255mm, Package Quantity 1, Retaining Ring for Shaft, For Shaft Dia. 270mm, Spring Steel, External,...More

Retaining Ring,Ext,Dia 2 7/16 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 2 7/16 In Retaining Ring,Ext,Dia 2 7/16 In
  • Item # 5DB39
  • Mfr. Model # SH-243SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 2 7/16 In, Free ID 2.255 In, Thickness 0.078 In, Thickness...More

Spiral Retain Ring,Int,Dia 4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, Dia 4 In Spiral Retain Ring,Int,Dia 4 In
  • Item # 5EB45
  • Mfr. Model # WHM-400
  • Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 4 In, Free OD 4.270 In, Thickness 0.111 In,...More

Retain Ring,Ext,Shaft Dia 2 3/8 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 2 3/8 In Retain Ring,Ext,Shaft Dia 2 3/8 In
  • Item # 5DB37
  • Mfr. Model # SH-237SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 2 3/8 In, Free ID 2.197 In, Thickness 0.078 In, Thickness...More

Retaining Ring,Int,Bore Dia 70mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 70mm Retaining Ring,Int,Bore Dia 70mm
  • Item # 5DA28
  • Mfr. Model # DHO-70SA
  • Internal Retaining Ring, SS, Plain, For Bore Dia 70mm, Free OD 74.50mm, Thickness 2.50mm, Thickness Tolerance...More

Spiral Retain Ring,Ext,Dia 4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, Dia 4 In Spiral Retain Ring,Ext,Dia 4 In
  • Item # 5EA65
  • Mfr. Model # WSM-400
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 4 In, Free ID 3.765 In, Thickness 0.111 In,...More

Retain Ring,Int,Bore Dia 3 In,PK10
  • ROTOR CLIP
  • Retain Ring, Int, Bore Dia 3 In, PK10 Retain Ring,Int,Bore Dia 3 In,PK10
  • Item # 5CB83
  • Mfr. Model # HO-300ST ZD
  • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 3 In, Free OD 3.325 In, Thickness 0.093 In,...More

Retain Ring,Int,Dia 1 3/16 In,PK50
  • ROTOR CLIP
  • Retain Ring, Int, Dia 1 3/16 In, PK50 Retain Ring,Int,Dia 1 3/16 In,PK50
  • Item # 5CB43
  • Mfr. Model # HO-118ST ZD
  • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 3/16 In, Free OD 1.319 In, Thickness 0.050...More

Retain Ring,Int,Dia 2 7/16 In,PK10
  • ROTOR CLIP
  • Retain Ring, Int, Dia 2 7/16 In, PK10 Retain Ring,Int,Dia 2 7/16 In,PK10
  • Item # 5CB73
  • Mfr. Model # HO-244ST ZD
  • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 2 7/16 In, Free OD 2.702 In, Thickness 0.078...More

Retain Ring,Ext,Dia 1 3/8 In,PK25
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 1 3/8 In, PK25 Retain Ring,Ext,Dia 1 3/8 In,PK25
  • Item # 5CE33
  • Mfr. Model # SE-137ST ZD
  • External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 1 3/8 In, Free ID 1.213 In, Thickness...More

Retain Ring,Int,Dia 2 5/8 In,PK10
  • ROTOR CLIP
  • Retain Ring, Int, Dia 2 5/8 In, PK10 Retain Ring,Int,Dia 2 5/8 In,PK10
  • Item # 5CB77
  • Mfr. Model # HO-262ST ZD
  • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 2 5/8 In, Free OD 2.910 In, Thickness 0.093...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More