Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Type
For Shaft Dia.
For Bore Dia.
Fits Groove Dia.
Material
Finish
Brand
Price
Shop By

Retaining Rings

79 Results Found that Include 79 Products

Results per page:  16 | 32 | 48
Retain Ring,Int,Dia 2 1/4 In,PK10
  • ROTOR CLIP
  • Retain Ring, Int, Dia 2 1/4 In, PK10 Retain Ring,Int,Dia 2 1/4 In,PK10
  • Item # 5CB69
  • Mfr. Model # HO-225ST ZD
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 1/4 In, Free OD 2.490 In, Thickness...More

Retaining Ring,Ext,Dia 30mm,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 30mm, PK25 Retaining Ring,Ext,Dia 30mm,PK25
  • Item # 5DU29
  • Mfr. Model # DSH-30ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 30mm, Free ID 27.90mm, Thickness...More

E Retain Ring,Ext,Dia 3/4 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 3/4 In, PK10 E Retain Ring,Ext,Dia 3/4 In,PK10
  • Item # 5DE69
  • Mfr. Model # SE-74SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 3/4 In, Free ID 0.616 In, Thickness 0.050 In,...More

Retain Ring,Ext,Shaft Dia 60mm,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 60mm, PK5 Retain Ring,Ext,Shaft Dia 60mm,PK5
  • Item # 5DU50
  • Mfr. Model # DSH-60ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 60mm, Free ID 55.80mm, Thickness...More

Retain Ring,Ext,Dia 3/4 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 3/4 In, PK10 Retain Ring,Ext,Dia 3/4 In,PK10
  • Item # 5DA83
  • Mfr. Model # SH-75SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 3/4 In, Free ID 0.693 In, Thickness 0.042 In, Thickness...More

Poodle Retain Ring,Ext,3/4 In,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Poodle Retain Ring, Ext, 3/4 In, PK50 Poodle Retain Ring,Ext,3/4 In,PK50
  • Item # 5CE75
  • Mfr. Model # PO-75ST PA
  • External Retaining Ring, Poodle Style, Spring Steel, Black Phosphate, For Shaft Dia 3/4 In, Free ID 0.594 In,...More

Retain Ring,Int,Bore Dia 2 1/8 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 1/8 In Retain Ring,Int,Bore Dia 2 1/8 In
  • Item # 5DE21
  • Mfr. Model # HO-212SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 2 1/8 In, Free OD 2.350 In, Thickness 0.078 In, Thickness...More

Retain Ring,Ext,Dia 1 3/4 In,PK25
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 1 3/4 In, PK25 Retain Ring,Ext,Dia 1 3/4 In,PK25
  • Item # 5CA73
  • Mfr. Model # SH-175ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 1 3/4 In, Free ID 1.618 In, Thickness 0.062...More

E Retain Ring,Ext,Dia 1 In,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 1 In, PK50 E Retain Ring,Ext,Dia 1 In,PK50
  • Item # 5DY93
  • Mfr. Model # SE-98ST PA
  • External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 1 In, Free ID 0.822 In, Thickness 0.050 In,...More

Retain Ring,Ext,Dia 2 7/16 In,PK10
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 2 7/16 In, PK10 Retain Ring,Ext,Dia 2 7/16 In,PK10
  • Item # 5CA85
  • Mfr. Model # SH-243ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 2 7/16 In, Free ID 2.255 In, Thickness...More

Retain Ring,Ext,Dia 18mm,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 18mm, PK100 Retain Ring,Ext,Dia 18mm,PK100
  • Item # 5DU17
  • Mfr. Model # DSH-18ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 18mm, Free ID 16.50mm, Thickness...More

Heavy Retain Ring,Ext,Dia 2 In,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Heavy Retain Ring, Ext, Dia 2 In, PK5 Heavy Retain Ring,Ext,Dia 2 In,PK5
  • Item # 5CE57
  • Mfr. Model # SHR-200ST PA
  • External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 2 In, Free ID 1.840 In,...More

Retain Ring,Int,Bore Dia 24mm,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 24mm, PK50 Retain Ring,Int,Bore Dia 24mm,PK50
  • Item # 5DU80
  • Mfr. Model # DHO-24ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 24mm, Free OD 25.90mm, Thickness 1.20mm,...More

Retain Ring,Ext,Dia 13/16 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 13/16 In, PK10 Retain Ring,Ext,Dia 13/16 In,PK10
  • Item # 5DA85
  • Mfr. Model # SH-81SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 13/16 In, Free ID 0.751 In, Thickness 0.042 In, Thickness...More

E Retain Ring,Ext,Dia 1/8 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 1/8 In, PK100 E Retain Ring,Ext,Dia 1/8 In,PK100
  • Item # 5DE45
  • Mfr. Model # E-12SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 1/8 In, Free ID 0.094 In, Thickness 0.015 In,...More

Retain Ring,Int,Dia 3/4 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 3/4 In, PK10 Retain Ring,Int,Dia 3/4 In,PK10
  • Item # 5DB67
  • Mfr. Model # HO-75SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 3/4 In, Free OD 0.831 In, Thickness 0.035 In, Thickness...More

Retain Ring,Int,Dia 16mm,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 16mm, PK100 Retain Ring,Int,Dia 16mm,PK100
  • Item # 5DU71
  • Mfr. Model # DHO-16ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 16mm, Free OD 17.30mm, Thickness 1.00mm,...More

Retain Ring,Ext,Dia 17mm,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 17mm, PK100 Retain Ring,Ext,Dia 17mm,PK100
  • Item # 5DU15
  • Mfr. Model # DSH-17ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 17mm, Free ID 15.70mm, Thickness...More

E Retain Ring,Ext,Dia 11mm,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 11mm, PK100 E Retain Ring,Ext,Dia 11mm,PK100
  • Item # 5DV29
  • Mfr. Model # DE-10ST PA
  • Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 19.70mm, Groove Width Tolerance...More

Retain Ring,Ext,Dia 1 1/2 In,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1 1/2 In, PK5 Retain Ring,Ext,Dia 1 1/2 In,PK5
  • Item # 5EB76
  • Mfr. Model # WSM-150-S02
  • External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 1 1/2 In, Free ID 1.385 In, Thickness 0.050 In,...More

Retaining Ring,Ext,Dia 28mm,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 28mm, PK25 Retaining Ring,Ext,Dia 28mm,PK25
  • Item # 5DU27
  • Mfr. Model # DSH-28ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 28mm, Free ID 25.90mm, Thickness...More

Retaining Ring,Int,Bore Dia 50mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 50mm Retaining Ring,Int,Bore Dia 50mm
  • Item # 5DA24
  • Mfr. Model # DHO-50SA
  • Internal Retaining Ring, SS, Plain, For Bore Dia 50mm, Free OD 54.20mm, Thickness 2.00mm, Thickness Tolerance...More

Retain Ring,Int,Dia 12mm,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 12mm, PK100 Retain Ring,Int,Dia 12mm,PK100
  • Item # 5DU68
  • Mfr. Model # DHO-12ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 12mm, Free OD 130mm, Thickness 1.00mm,...More

Retain Ring,Ext,Dia 2 3/4 In,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 2 3/4 In, PK5 Retain Ring,Ext,Dia 2 3/4 In,PK5
  • Item # 5EA53
  • Mfr. Model # WSM-275
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 2 3/4 In, Free ID 2.584 In, Thickness 0.093...More

Retain Ring,Ext,Dia 9/64 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 9/64 In, PK100 Retain Ring,Ext,Dia 9/64 In,PK100
  • Item # 5DE47
  • Mfr. Model # SE-14SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 9/64 In, Free ID 0.100 In, Thickness 0.015 In,...More

Retain Ring,Int,Bore Dia 28mm,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 28mm, PK50 Retain Ring,Int,Bore Dia 28mm,PK50
  • Item # 5DU82
  • Mfr. Model # DHO-28ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 28mm, Free OD 30.10mm, Thickness 1.20mm,...More

Retain Ring,Ext,Dia 1/2 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1/2 In, PK100 Retain Ring,Ext,Dia 1/2 In,PK100
  • Item # 5CU19
  • Mfr. Model # BE-50ST PA
  • External Retaining Ring, Bowed E Style, Steel, Black Phosphate, For Shaft Dia 1/2 In, Free ID 0.392 In,...More

Retain Ring,Int,Dia 14mm,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 14mm, PK100 Retain Ring,Int,Dia 14mm,PK100
  • Item # 5DU69
  • Mfr. Model # DHO-14ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 14mm, Free OD 15.10mm, Thickness 1.00mm,...More

E Retain Ring,Ext,Dia 20mm,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 20mm, PK25 E Retain Ring,Ext,Dia 20mm,PK25
  • Item # 5DV35
  • Mfr. Model # DE-19ST PA
  • Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 36.50mm, Groove Width Tolerance...More

Retain Ring,Ext,1/2 & 17/32,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, 1/2 & 17/32, PK50 Retain Ring,Ext,1/2 & 17/32,PK50
  • Item # 5CE91
  • Mfr. Model # 5CE91
  • External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 1/2 In And 17/32 In, Thickness 0.075 In,...More

Retain Ring,Ext,Dia 5/8 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 5/8 In, PK100 Retain Ring,Ext,Dia 5/8 In,PK100
  • Item # 5CA35
  • Mfr. Model # SH-62ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 5/8 In, Free ID 0.579 In, Thickness 0.035...More

Retain Ring,Ext,Dia 9/16 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 9/16 In, PK100 Retain Ring,Ext,Dia 9/16 In,PK100
  • Item # 5CA31
  • Mfr. Model # SH-56ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 9/16 In, Free ID 0.521 In, Thickness 0.035...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More