Skip Content

New Items Respiratory

20 results found that include 20 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Flowmeter,7" x 3" x 2" Size,Plastic
    Flowmeter,7" x 3" x 2" Size,Plastic
    • MILLER ELECTRIC
    • Item # 453F44
    • Mfr. Model # 277222
    • Flowmeter, For Use With Mfr. No. 264573, Material Plastic, Size 7 In. x 3 In. x 2 In., Standards NOISH

    • Category : PAPR Accessories
  • Filter Cover,8-1/2" x 5" x 2" Size
    Filter Cover,8-1/2" x 5" x 2" Size
    • MILLER ELECTRIC
    • Item # 453F26
    • Mfr. Model # 235677
    • Filter Cover, For Use With Mfr. No. 264573, Material Plastic, Size 8-1/2 In. x 5 In. x 2 In., Standards NOISH

    • Category : PAPR Accessories
  • Helmet Assembly,Plastic,Flame Resistant
    Helmet Assembly,Plastic,Flame Resistant
    • MILLER ELECTRIC
    • Item # 453F36
    • Mfr. Model # 260821
    • Helmet Assembly, For Use With Mfr. No. 264573, Material Plastic, Flame Resistant, Size 15-1/2 In. x 12-1/2...More

    • Category : PAPR Accessories
  • Filter,Hepa,PK36
    Filter,Hepa,PK36
    • MILLER ELECTRIC
    • Item # 453F46
    • Mfr. Model # 235673-36
    • Filter, For Use With Mfr. No. 264573, Material Hepa, Standards NOISH, Package Quantity 36

    • Category : PAPR Accessories
  • Breathing Tube Assembly,Plastic
    Breathing Tube Assembly,Plastic
    • MILLER ELECTRIC
    • Item # 453F38
    • Mfr. Model # 261704
    • Breathing Tube Assembly, For Use With Mfr. No. 264573, Material Plastic, Size 11 In. x 8 In. x 1-1/2 In.,...More

    • Category : PAPR Accessories
  • Belt,12" x 10" x 2" Size,Nylon
    Belt,12" x 10" x 2" Size,Nylon
    • MILLER ELECTRIC
    • Item # 453F27
    • Mfr. Model # 235679
    • Belt, For Use With Mfr. No. 264573, Material Nylon, Size 12 In. x 10 In. x 2 In., Standards NOISH

    • Category : PAPR Accessories
  • Breathing Tube Cover,6" x 4" x 1" Size
    Breathing Tube Cover,6" x 4" x 1" Size
    • MILLER ELECTRIC
    • Item # 453F40
    • Mfr. Model # 265312
    • Breathing Tube Cover, For Use With Mfr. No. 264573, Material Flame Resistant, Size 6 In. x 4 In. x 1 In.,...More

    • Category : PAPR Accessories
  • Breathing Tube O-Ring,7" x 5" x 3/16" Sz
    Breathing Tube O-Ring,7" x 5" x 3/16" Sz
    • MILLER ELECTRIC
    • Item # 453F29
    • Mfr. Model # 237452
    • Breathing Tube O-Ring, For Use With Mfr. No. 264573, Material Rubber, Size 7 In. x 5 In. x 3/16 In.,...More

    • Category : PAPR Accessories
  • PAPR Blower,8-1/2 x 7-1/2" x 3-1/2" Size
    PAPR Blower,8-1/2 x 7-1/2" x 3-1/2" Size
    • MILLER ELECTRIC
    • Item # 453F25
    • Mfr. Model # 235672
    • PAPR Blower, For Use With Mfr. No. 264573, Material Plastic, Size 8-1/2 x 7-1/2 In. x 3-1/2 In., Standards...More

    • Category : PAPR Accessories
  • Head Seal,13" x 10" x 4" Size
    Head Seal,13" x 10" x 4" Size
    • MILLER ELECTRIC
    • Item # 453F37
    • Mfr. Model # 260926
    • Head Seal, For Use With Mfr. No. 264573, Material Flame Resistant, Size 13 In. x 10 In. x 4 In., Standards...More

    • Category : PAPR Accessories
  • Filter,Hepa,PK6
    Filter,Hepa,PK6
    • MILLER ELECTRIC
    • Item # 453F47
    • Mfr. Model # 235673-6
    • Filter, For Use With Mfr. No. 264573, Material Hepa, Standards NOISH, Package Quantity 6

    • Category : PAPR Accessories
  • Helmet Assembly,Plastic, Flame Resistant
    Helmet Assembly,Plastic, Flame Resistant
    • MILLER ELECTRIC
    • Item # 453F39
    • Mfr. Model # 265305
    • Helmet Assembly, For Use With Mfr. No. 264573, Material Plastic, Flame Resistant, Size 15-1/2 In. x 12-1/2...More

    • Category : PAPR Accessories
  • Shoulder Straps,11" x 7" x 1" Size,Nylon
    Shoulder Straps,11" x 7" x 1" Size,Nylon
    • MILLER ELECTRIC
    • Item # 453F28
    • Mfr. Model # 235680
    • Shoulder Straps, For Use With Mfr. No. 264573, Material Nylon, Size 11 In. x 7 In. x 1 In., Standards NOISH

    • Category : PAPR Accessories
  • Charger,7" x 3-1/2" x 2" Size,Plastic
    Charger,7" x 3-1/2" x 2" Size,Plastic
    • MILLER ELECTRIC
    • Item # 453F31
    • Mfr. Model # 244132
    • Charger, For Use With Mfr. No. 264573, Material Plastic, Size 7 In. x 3-1/2 In. x 2 In., Standards NOISH

    • Category : PAPR Accessories
  • Battery,7" x 3" x 1-1/2" Size
    Battery,7" x 3" x 1-1/2" Size
    • MILLER ELECTRIC
    • Item # 453F30
    • Mfr. Model # 244131
    • Battery, For Use With Mfr. No. 264573, Material Lithium-Ion, Size 7 In. x 3 In. x 1-1/2 In., Standards NOISH

    • Category : PAPR Accessories
  • Filter,For PA700 Series PAPR,PK5
    HONEYWELL Filter, Threaded Connection Type
    • HONEYWELL NORTH
    • Item # 449N11
    • Mfr. Model # PA7HE
    • Filter, For Use With PA700 Series PAPR, Cartridge Approved For HEPA, Magenta, Threaded, Particulate Aerosols,...More

    • Category : Cartridges And Filters
  • Air Cylinder Cart,Aluminum,Black/Silver
    Air Cylinder Cart,Aluminum,Black/Silver
    • HONEYWELL
    • Item # 415H98
    • Mfr. Model # 400010H
    • Air Cylinder Cart, Black/Silver, Aluminum, Holds (2) High Pressure Cylinders or (2) Low Pressure Cylinders,...More

    • Category : Breathing Air Cylinder Carts
  • PAPR System,Belt-Mounted
    PAPR System,Belt-Mounted
    • HONEYWELL NORTH
    • Item # 449N06
    • Mfr. Model # PA701HE
    • PAPR System, Belt-Mounted, Mask Size Universal, Battery Type Lithium Ion, Intrinsically Safe No, Includes...More

    • Category : PAPR
  • Battery Pack,Plastic,10.9V, 6700mAh
    Battery Pack,Plastic,10.9V, 6700mAh
    • HONEYWELL NORTH
    • Item # 449N18
    • Mfr. Model # PA720
    • Battery Pack, For Use With Honeywell North(R) 700 Series PAPR, PA700 Series PAPR, Material Plastic, Size...More

    • Category : PAPR Accessories
  • Air Cylinder Cart,Aluminum,Black/Silver
    Air Cylinder Cart,Aluminum,Black/Silver
    • HONEYWELL
    • Item # 415H99
    • Mfr. Model # 400010S
    • Air Cylinder Cart, Black/Silver, Aluminum, Holds (2) High Pressure Cylinders or (2) Low Pressure Cylinders,...More

    • Category : Breathing Air Cylinder Carts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More