Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
For Use With Grainger Item Number
For Use With Mfr. Model Number
Fits Brand
Brand
Price
Shop By

Replacement Parts

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
High Pressure Pump
  • MI-T-M
  • High Pressure Pump High Pressure Pump
  • Item # 25GE69
  • Mfr. Model # 3-0194
  • High Pressure Pump, For Use With Grainger Item Number 3WB81, 3WB82, For Use With Mfr. Model Number...More

Engine, 6.5 HP
  • MI-T-M
  • Engine, 6.5 HP Engine, 6.5 HP
  • Item # 25GC23
  • Mfr. Model # 1-0088
  • Engine, 6.5 HP, For Use With Grainger Item Number 1VN93, 4NB84, 4NB86, 3WB83, 3WB84, 5MZU1, 3WE17, For Use...More

Pump
  • MI-T-M
  • Pump Pump
  • Item # 25GE71
  • Mfr. Model # 3-0207
  • Pump, For Use With Grainger Item Number 3WB89, For Use With Mfr. Model Number GC-3004-0ME1, Fits Brand Mi-T-M

Motor
  • MI-T-M
  • Motor Motor
  • Item # 25FY12
  • Mfr. Model # 2-0114
  • Motor, For Use With Grainger Item Number 3WB88, For Use With Mfr. Model Number GC-2503-0ME1, Fits Brand Mi-T-M...More

Motor, 8HP
  • MI-T-M
  • Motor, 8HP Motor, 8HP
  • Item # 25GA25
  • Mfr. Model # 2-0093
  • Motor, 8HP, For Use With Grainger Item Number 2GXL1, 1RM78, For Use With Mfr. Model Number GH-3004-SM30,...More

Engine, 9 HP
  • VANGUARD
  • Engine, 9 HP Engine, 9 HP
  • Item # 25FM59
  • Mfr. Model # 1-0070
  • Engine, 9 HP, For Use With Grainger Item Number 4ZZ96, For Use With Mfr. Model Number GP-3000-0MVC, Fits...More

Coil Assembly
  • MI-T-M
  • Coil Assembly Coil Assembly
  • Item # 25GV28
  • Mfr. Model # 66-0014
  • Coil Assembly, For Use With Grainger Item Number 1TDK2, 1TDJ9, 1TDK1, 1TDK3, For Use With Mfr. Model Number...More

Motor
  • MI-T-M
  • Motor Motor
  • Item # 25GH73
  • Mfr. Model # 2-0109
  • Motor, For Use With Grainger Item Number 1TDJ8, For Use With Mfr. Model Number GH-3004-1230, Fits Brand Mi-T-M...More

Air Motor; For Mfr. Mo. 14300, 143202, 14303, 14306
Control Pot and Chassis
Housing for Model 14300
  • DYNABRADE
  • Housing for Model 14300 Housing for Model 14300
  • Item # 22GL25
  • Mfr. Model # 14320
  • Housing for Model 14300, For Use With Grainger Item Number 25H819, 25H820, For Use With Mfr. Model Number...More

Control Pot and Chassis
York Compressor
  • OASIS MANUFACTURING
  • York Compressor York Compressor
  • Item # 42NL48
  • Mfr. Model # EA210L-25468
  • York Compressor, For Use With Grainger Item Number 22NW57, 22NW58, 22NW59, 22NW60, For Use With Mfr. Model...More

Shaft
  • CHICAGO PNEUMATIC
  • Shaft Shaft
  • Item # 35TR86
  • Mfr. Model # C112201
  • Shaft, For Use With Grainger Item Number 11C957, For Use With Mfr. Model Number CP796, Fits Brand Chicago...More

Dog
  • CHICAGO PNEUMATIC
  • Dog Dog
  • Item # 35TL23
  • Mfr. Model # CA129645
  • Dog, For Use With Grainger Item Number 11C904, 11C905, 11C906, For Use With Mfr. Model Number CP6060SASAB,...More

Rivet Presenter Adaptor; For 2NJP1
Tank, 80 gal.
  • CHICAGO PNEUMATIC
  • Tank, 80 gal. Tank, 80 gal.
  • Item # 39DM93
  • Mfr. Model # 1312204700
  • Tank, 80 gal., For Use With Grainger Item Number 36VZ42, 36VZ43, 36VZ44, 36VZ45, 36VZ46, 36VZ47, 36VZ48,...More

Timing Shaft
  • CHICAGO PNEUMATIC
  • Timing Shaft Timing Shaft
  • Item # 35TR90
  • Mfr. Model # C136169
  • Timing Shaft, For Use With Grainger Item Number 11C891, 11C892, For Use With Mfr. Model Number CP0611PASED,...More

Rivet Presenter Adaptor; For 2NJP3, 6ZC22
Service Kit For TG550
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Kit For TG550 Service Kit For TG550
  • Item # 21XK90
  • Mfr. Model # 1916
  • Service Kit For TG550, For Use With Mfr. Model Number TG-550H, TG-550HBT, Fits Brand THOMAS AIRPAC

Air Aftercooler w/Enclosed Belt Guard
  • CHAMPION
  • Air Aftercooler w/Enclosed Belt Guard Air Aftercooler w/Enclosed Belt Guard
  • Item # 26DR41
  • Mfr. Model # Z639
  • Air Aftercooler w/Enclosed Belt Guard, Includes Aftercooler, Vibration Isolators, Aftercooler Bracket,...More

Electronic Reg 1/4In
Air Tube, Sm 115V 3-3/8"
  • MI-T-M
  • Air Tube, Sm 115V 3-3/8" Air Tube, Sm 115V 3-3/8"
  • Item # 25GU98
  • Mfr. Model # 4-0017
  • Air Tube, Sm 115V 3-3/8 In., For Use With Grainger Item Number 1TDK2, 1TDJ9, 1TDK1, 1TDK3, For Use With Mfr....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More