Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Shop By

Replacement Parts

214 Results Found that Include 214 Products

Results per page:  16 | 32 | 48
Assembly, Anode Rod, Magnesium
  • RHEEM
  • Assembly, Anode Rod, Magnesium Assembly, Anode Rod, Magnesium
  • Item # 45W405
  • Mfr. Model # SP11524C
  • Assembly, Anode Rod, For Use With Grainger Item Number 2VRD6, 2VRD7, 2VRD9, 3CFJ6, 5AU62, 6E73, For Use With...More

Pilot Assembly, Metal
Ignitor Advantage Plus
Element, 1500W 120V
Anode Assembly, Cut to Fit 44x.9" Dia
Replacement Thermocouple, Metal, For Use With 2VRE3, 2LAD2
Anode, 58x.84" dia Magnesium, Cut to Fit
  • RHEEM
  • Anode, 58x.84" dia Magnesium, Cut to Fit Anode, 58x.84" dia Magnesium, Cut to Fit
  • Item # 45W480
  • Mfr. Model # SP11524Z
  • Anode, 58x.84 In dia Magnesium, Cut to Fit, For Use With Grainger Item Number 15A515, 15A516, 3CFH3, 3CFH4,...More

Gas Control Thermostat, Metal
Fuse Block, 30A
  • RHEEM
  • Fuse Block, 30A Fuse Block, 30A
  • Item # 45W427
  • Mfr. Model # SP8311E
  • Fuse Block, 30A, For Use With Grainger Item Number 2VRE1, 2VRE2, 2VRE5, 2VRE6, 3CFH1, 3CFH2, 3CFH3, 6E744,...More

Valve, Pressure Rel
  • RHEEM
  • Valve, Pressure Rel Valve, Pressure Rel
  • Item # 45W510
  • Mfr. Model # SP8346
  • Valve, Pressure Rel, For Use With Grainger Item Number 1PZ78, 1PZ79, 1PZ80, 1PZ81, 3CFF9, 3CFG1, 3CFG2,...More

Rod, Aluminum Anode
Drain Valve Assembly Melet 3.00
Modular Blower Assembly.
Jacket Hand Hole Cover-black
  • RHEEM
  • Jacket Hand Hole Cover-black Jacket Hand Hole Cover-black
  • Item # 45W444
  • Mfr. Model # AM3459-H
  • Jacket Hand Hole Cover-black, For Use With Grainger Item Number 15A515, 15A516, 2VRD6, 2VRD7, 2VRD8, 2VRD9,...More

Honeywell Immersion Thermostat
Heat Trap Kit
  • RHEEM
  • Heat Trap Kit Heat Trap Kit
  • Item # 45W523
  • Mfr. Model # SP20003
  • Heat Trap Kit, For Use With Grainger Item Number 3CFG6, 3CFG7, 3CFG8, 3CFG9, 3WA66, 3WA66, 3WA67, 3WA67,...More

Element
  • RHEEM
  • Element Element
  • Item # 45W408
  • Mfr. Model # SP10869ML
  • Element, For Use With Grainger Item Number 3WA70, 3WA73, 3WA76, 3WA7, For Use With Mfr. Model Number...More

Replacement Thermostat, Metal and Plastic
Replacement Thermostat, Metal and Plastic
Element, 6000W, 480V, 19.2"L, Stainless Steel, For Use
Ignitor
Ignition Cable, 25"
  • RHEEM
  • Ignition Cable, 25" Ignition Cable, 25"
  • Item # 45W666
  • Mfr. Model # SP8828D
  • Ignition Cable, 25 In, For Use With Grainger Item Number 2VRD6, 2VRD7, 2VRD8, 2VRD9, 3CFH8, 3CFH9, 3CFJ1,...More

Transformer
  • RHEEM
  • Transformer Transformer
  • Item # 45W614
  • Mfr. Model # AP10006-4
  • Transformer, For Use With Grainger Item Number 2VRE1, 2VRE2, 2VRE5, 2VRE6, 3CFH1, 3CFH2, 3CFH3, 3CFH4, 3CFH5,...More

Contactor
  • RHEEM
  • Contactor Contactor
  • Item # 45W550
  • Mfr. Model # SP12841
  • Contactor, For Use With Grainger Item Number 2VRE1, 2VRE2, 2VRE5, 2VRE6, 3CFH1, 3CFH2, 3CFH3, 3CFH4, 3CFH5,...More

Blower Assembly, Metal and Plastic, For Use With 3CFJ5
Replacement Thermostat, Metal and Plastic, For Use With 6E0
Blower Assembly, Metal and Plastic
Valve, Relief
  • RHEEM
  • Valve, Relief Valve, Relief
  • Item # 45W662
  • Mfr. Model # SP12576C
  • Valve, Relief, For Use With Grainger Item Number 1PZ78, 1PZ79, 1PZ80, 1PZ81, 3CFF9, 3CFG1, 3CFG2, 3CFG3,...More

Fuse, 30A
  • RHEEM
  • Fuse, 30A Fuse, 30A
  • Item # 45W397
  • Mfr. Model # SP8264M
  • Fuse, 30A, For Use With Grainger Item Number 2VRE1, 2VRE2, 2VRE5, 2VRE6, 3CFH1, 3CFH2, 3CFH3, 6E744, 6E745,...More

Relief Valve Watts Regulator
  • RHEEM
  • Relief Valve Watts Regulator Relief Valve Watts Regulator
  • Item # 45W391
  • Mfr. Model # SP9013D
  • Relief Valve Watts Regulator, For Use With Grainger Item Number 2VRD7, 3CFH8, 3CFJ5, 3CFJ7, 3CFJ8, 3RA88,...More

Ignitor, Hot Surface
Blower Assy/Pressure Switch Upgrade Kit, Metal and Plastic,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More