Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Type
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Replacement Parts

215 Results Found that Include 215 Products

Results per page:  16 | 32 | 48
Anode Assembly, Cut to Fit 44x.9" Dia
Igniter Pilot Burner, Metal, For Use With 3CFJ2, 3CFJ3
Element, 6000W, 480V, 19.2"L, Stainless Steel, For Use
Assembly, Anode Rod, Magnesium
  • RHEEM
  • Assembly, Anode Rod, Magnesium Assembly, Anode Rod, Magnesium
  • Item # 45W405
  • Mfr. Model # SP11524C
  • Assembly, Anode Rod, For Use With Grainger Item Number 2VRD6, 2VRD7, 2VRD9, 3CFJ6, 5AU62, 6E73, For Use With...More

Fuse Block, 30A
  • RHEEM
  • Fuse Block, 30A Fuse Block, 30A
  • Item # 45W427
  • Mfr. Model # SP8311E
  • Fuse Block, 30A, For Use With Grainger Item Number 2VRE1, 2VRE2, 2VRE5, 2VRE6, 3CFH1, 3CFH2, 3CFH3, 6E744,...More

Anode, Magnesium
  • RHEEM
  • Anode, Magnesium Anode, Magnesium
  • Item # 45W363
  • Mfr. Model # SP11309C
  • Anode, For Use With Grainger Item Number 1PLV6, 3CFK5, 3WA61, 3WA71, 4FTP5, 4FTP6, 5AU69, 5AU70, 6FGU9,...More

Spark Ignitor
  • RHEEM
  • Spark Ignitor Spark Ignitor
  • Item # 45W643
  • Mfr. Model # AS39758
  • Spark Ignitor, For Use With Grainger Item Number 3CFJ4, 3CFJ5, 3RA8, For Use With Mfr. Model Number...More

Element, 120V 2000W
Valve, Pressure Rel
  • RHEEM
  • Valve, Pressure Rel Valve, Pressure Rel
  • Item # 45W510
  • Mfr. Model # SP8346
  • Valve, Pressure Rel, For Use With Grainger Item Number 1PZ78, 1PZ79, 1PZ80, 1PZ81, 3CFF9, 3CFG1, 3CFG2,...More

Modular Blower Assembly.
Orifice
Thermopile
Element Assembly, 3000W
Burner Assembly
Burner Assembly
Burner Assembly, Metal and Plastic, For Use With 3CFJ4
Anode, .800 X 19.375 R-Tech
  • RHEEM
  • Anode, .800 X 19.375 R-Tech Anode, .800 X 19.375 R-Tech
  • Item # 45W589
  • Mfr. Model # AP11525L-1
  • Anode, .800 X 19.375 R-Tech, For Use With Grainger Item Number 1PZ80, 3CFG3, 3CFG4, 3CFG5, 6UT05, 6UT0, For...More

Replacement Thermostat, Metal and Plastic
Replacement Thermostat, Metal and Plastic
Contactor
  • RHEEM
  • Contactor Contactor
  • Item # 45W550
  • Mfr. Model # SP12841
  • Contactor, For Use With Grainger Item Number 2VRE1, 2VRE2, 2VRE5, 2VRE6, 3CFH1, 3CFH2, 3CFH3, 3CFH4, 3CFH5,...More

Ignitor Advantage Plus
Replacement Thermocouple, Metal, For Use With 2VRE3, 2LAD2
Ignitor
Transformer
  • RHEEM
  • Transformer Transformer
  • Item # 45W614
  • Mfr. Model # AP10006-4
  • Transformer, For Use With Grainger Item Number 2VRE1, 2VRE2, 2VRE5, 2VRE6, 3CFH1, 3CFH2, 3CFH3, 3CFH4, 3CFH5,...More

Ignition Cable, 25"
  • RHEEM
  • Ignition Cable, 25" Ignition Cable, 25"
  • Item # 45W666
  • Mfr. Model # SP8828D
  • Ignition Cable, 25 In, For Use With Grainger Item Number 2VRD6, 2VRD7, 2VRD8, 2VRD9, 3CFH8, 3CFH9, 3CFJ1,...More

Blower Assembly, Metal and Plastic, For Use With 3CFJ5
Replacement Thermostat, Metal and Plastic, For Use With 6E0
Blower Assembly, Metal and Plastic
Element, 6000W 480V
Valve, Relief
  • RHEEM
  • Valve, Relief Valve, Relief
  • Item # 45W662
  • Mfr. Model # SP12576C
  • Valve, Relief, For Use With Grainger Item Number 1PZ78, 1PZ79, 1PZ80, 1PZ81, 3CFF9, 3CFG1, 3CFG2, 3CFG3,...More

Valve, Relief (watt's Regulator# 0156728)
  • RHEEM
  • Valve, Relief (watt's Regulator# 0156728) Valve, Relief (watt's Regulator# 0156728)
  • Item # 45W619
  • Mfr. Model # SP9013E
  • Valve, Relief (watt's Regulator# 0156728), For Use With Grainger Item Number 2VRE1, 2VRE1, 2VRE2, 2VRE2,...More

Blower Assy/Pressure Switch Upgrade Kit, Metal and Plastic,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More