Skip Content

AMERICAN GARAGE DOOR Replacement Parts

234 results found that include 234 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
For Use With Mfr. Model Number
Fits Brand
Brand
Price
Shop By
Ratings

Viewing as

List
  • Weatherseal Brush,L 8 ft,3 In Brush
    Weatherseal Brush,L 8 ft,3 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T071
    • Mfr. Model # BPS33-8
    • Weatherseal Brush, Includes 3 In. Polypropylene Brush and 3 In. Straight Anodized Aluminum Holder, Type 8 ft....More

  • Vertical Track 7ft. 4in.,For 8ft Door,PR
    Vertical Track 7ft. 4in.,For 8ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R879
    • Mfr. Model # T208VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

  • Weatherseal Brush, 12 ft L,3"  Brush
    Weatherseal Brush, 12 ft L,3"  Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T073
    • Mfr. Model # BPS33-12
    • Weatherseal Brush, Includes (1) 7 ft. Piece, (1) 5 ft. Piece, (1) 3 In. Polypropylene Brush, and (1) 3 In....More

  • Vertical Track 6ft. 4in.,For 7ft Door,PR
    Vertical Track 6ft. 4in.,For 7ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R878
    • Mfr. Model # T207VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

  • Door Roller,1 In Door,Steel,PK4
    Door Roller,1 In Door,Steel,PK4
    • AMERICAN GARAGE DOOR
    • Item # 36R786
    • Mfr. Model # TD-RT100S
    • Door Roller, Includes Zinc Galvanized Finish Stem and Steel Tire, For Use With 1 In. Overhead Truck and...More

  • Door Roller,2" Door,Steel,PK4
    Door Roller,2" Door,Steel,PK4
    • AMERICAN GARAGE DOOR
    • Item # 36R802
    • Mfr. Model # TD-RW200S
    • Door Roller, Includes Zinc Galvanized Finish Stem and Steel Tire, Type Steel, For Use With 2 In. Overhead...More

  • Outside L Handle,Chrome,5/16 x 4-1/2 In
    Outside L Handle,Chrome,5/16 x 4-1/2 In
    • AMERICAN GARAGE DOOR
    • Item # 36R936
    • Mfr. Model # LDLH516
    • Outside L Handle, Type Chrome Finish, 5/16 In. x 4-1/2 In., For Use With Garage Doors

  • Door Pull Strap,2 In x 24 In
    Door Pull Strap,2 In x 24 In
    • AMERICAN GARAGE DOOR
    • Item # 36R814
    • Mfr. Model # TD-PLW224
    • Door Pull Strap Assembly, Includes Black Nylon Strap and Mounting Bracket, Type 2 In. x 24 In., For Use With...More

  • Retractable Coil Cord,18/3 SJO,L 5 ft
    Retractable Coil Cord,18/3 SJO,L 5 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R976
    • Mfr. Model # CCD525-3
    • Retractable Coil Cord, Includes Retracted Length 5 ft., Extended Length 25 ft. and 6 In. Tangent Leads, Type...More

  • Pneumatic Safety Reversing Edge Kit
    Pneumatic Safety Reversing Edge Kit
    • AMERICAN GARAGE DOOR
    • Item # 36R982
    • Mfr. Model # PRKIT3
    • Pneumatic Safety Reversing Edge Kit, Includes (1) Mfr. No. PSE30P, (1) Mfr. No. CCD420-2, (1) Mfr. No....More

  • Inside T Handle,Zinc,For 5/16 In Shaft
    Inside T Handle,Zinc,For 5/16 In Shaft
    • AMERICAN GARAGE DOOR
    • Item # 36R937
    • Mfr. Model # LITH516
    • Inside T Handle, Includes Square Hole for 5/16 In. Square Shaft, Type Zinc Die Cast with Polished Finish, For...More

  • Door Roller,2 In Door,Nylon,PK4
    Door Roller,2 In Door,Nylon,PK4
    • AMERICAN GARAGE DOOR
    • Item # 36R801
    • Mfr. Model # TD-RW200N
    • Door Roller, Includes Zinc Galvanized Finish Stem and Nylon Tire, For Use With 2 In. Overhead Truck and...More

  • Retractable Coil Cord,18/3 SJEO,L 4 ft
    Retractable Coil Cord,18/3 SJEO,L 4 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R975
    • Mfr. Model # CCD420-3
    • Retractable Coil Cord, Includes Retracted Length 4 ft., Extended Length 20 ft. and 6 In. Tangent Leads, Type...More

  • Retractable Coil Cord,18/2 SJEO,L 4 ft
    Retractable Coil Cord,18/2 SJEO,L 4 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R974
    • Mfr. Model # CCD420-2
    • Retractable Coil Cord, Includes Retracted Length 4 ft., Extended Length 20 ft. and 6 In. Tangent Leads, Type...More

  • Weatherseal Brush,L 10 ft,1-1/2 In Brush
    Weatherseal Brush,L 10 ft,1-1/2 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T080
    • Mfr. Model # BP4125-10
    • Weatherseal Brush, Includes 1-1/2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

  • Extension Spring,110 lb,7 ft. Door,PK2
    Extension Spring,110 lb,7 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R947
    • Mfr. Model # SPGE-25X42-110
    • Garage Door Extension Spring, Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum...More

  • Vertical Track 9ft. 4in,For 10ft Door,PR
    Vertical Track 9ft. 4in,For 10ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R881
    • Mfr. Model # T210VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

  • Weatherseal Brush,L 8 ft,2 In Brush
    Weatherseal Brush,L 8 ft,2 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T083
    • Mfr. Model # BP4122-8
    • Weatherseal Brush, Includes 2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

  • Extension Spring,160 lb,7 ft. Door,PK2
    Extension Spring,160 lb,7 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R952
    • Mfr. Model # SPGE-25X42-160
    • Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of...More

  • Extension Spring,110 lb,8 ft. Door,PK2
    Extension Spring,110 lb,8 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R956
    • Mfr. Model # SPGE-27X48-110
    • Garage Door Extension Spring, Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum...More

  • Vertical Track 11ft 4in,For 12ft Door,PR
    Vertical Track 11ft 4in,For 12ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R882
    • Mfr. Model # T212VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

  • Weatherseal Brush,L 8 ft,1 In Brush
    Weatherseal Brush,L 8 ft,1 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T075
    • Mfr. Model # BP4121-8
    • Weatherseal Brush, Includes 1 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

  • Weatherseal Brush,L 10 ft,3 In Brush
    Weatherseal Brush,L 10 ft,3 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T072
    • Mfr. Model # BPS33-10
    • Weatherseal Brush, Includes 3 In. Polypropylene Brush and 3 In. Straight Anodized Aluminum Holder, Type 10...More

  • Weatherseal Brush,L 8 ft,1-1/2 In Brush
    Weatherseal Brush,L 8 ft,1-1/2 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T079
    • Mfr. Model # BP4125-8
    • Weatherseal Brush, Includes 1-1/2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

  • Extension Spring,130 lb,8 ft. Door,PK2
    Extension Spring,130 lb,8 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R958
    • Mfr. Model # SPGE-27X48-130
    • Garage Door Extension Spring, Includes Dasma Color Code Yellow, High Quality Spring Wire, Rated for a Minimum...More

  • Exhaust Port,5 In ID,For 2 In Doors
    Exhaust Port,5 In ID,For 2 In Doors
    • AMERICAN GARAGE DOOR
    • Item # 36R929
    • Mfr. Model # EL52
    • Exhaust Port, Includes Latching and Mounting Hardware, Type 5 In. I.D., For Use With 2 In. Garage Doors

  • Weatherseal Kit,16 ft,1 In Brush
    Weatherseal Kit,16 ft,1 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T087
    • Mfr. Model # WDL150
    • Weldable Steel Holder, L-Shaped Aluminum Retainer and 1" Polypropylene Brush for 8 ft. Leveler

  • Sensing Edge Airwave Switch
    Sensing Edge Airwave Switch
    • AMERICAN GARAGE DOOR
    • Item # 36R983
    • Mfr. Model # AW-14
    • Sensing Edge Airwave Switch, Includes NEMA 4X ABS Box with Barbed T-Connector and Lead, For Use With Car Wash...More

  • Roll Up Door Guard,10 ft x 14 ft
    Roll Up Door Guard,10 ft x 14 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R776
    • Mfr. Model # RUDG-1
    • Roll Up Door Guard, Includes ANSI Approved Safety Tape, Type Swing Arm, For Use With Garage Doors 10 ft. x 14...More

  • Track Jamb Bracket,SS,1 to 2 In Door,PR
    Track Jamb Bracket,SS,1 to 2 In Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R917
    • Mfr. Model # TS-FLAG
    • Track Jamb Bracket, Type Stainless Steel, For Use With 1 In. to 2 In. Garage Doors, 1 Pair

  • Spring Latch Kit,With Cable
    Spring Latch Kit,With Cable
    • AMERICAN GARAGE DOOR
    • Item # 36R943
    • Mfr. Model # LSK-C
    • Spring Latch Kit, Includes (2) 9 ft. 4 In. Long Cable, Fasteners, Spring Latches and Plates, S-Hooks, Inside...More

  • Flag Angle Slotted Bracket,,Steel,PR
    Flag Angle Slotted Bracket,,Steel,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R908
    • Mfr. Model # TFAB-U12
    • Flag Angle Slotted Bracket, Includes 1 In. to 2 In. Garage Doors, Type Galvanized Steel, For Use With Garage...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More