Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
For Use With Grainger Item Number
For Use With Mfr. Model Number
Fits Brand
For Use With
Price
Shop By

Replacement Parts

54 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Mounting Bracket
  • JOHNSON CONTROLS
  • Mounting Bracket Mounting Bracket
  • Item # 35YK47
  • Mfr. Model # T-4002-124
  • Mounting Bracket, Fits Brand Johnson Controls, Includes (1) Bracket, (2) Screws, (2) Clips and (2) Mounting...More

Johnson X200-18 Allen Head Wrench
  • JOHNSON CONTROLS
  • Johnson X200-18 Allen Head Wrench Johnson X200-18 Allen Head Wrench
  • Item # 36T165
  • Mfr. Model # JC 5309
  • Johnson X200-18 Allen Head Wrench, For Use With Grainger Item Number 38Y157, 38Y158, 38Y159, 38Y160, 38Y161,...More

Diaphragm For V30001
  • JOHNSON CONTROLS
  • Diaphragm For V30001 Diaphragm For V30001
  • Item # 28DW25
  • Mfr. Model # V-3000-600
  • Diaphragm For V30001, For Use With Mfr. Model Number V-3000-1, Fits Brand Johnson Controls, Includes...More

Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G433
  • Mfr. Model # STT14A-600R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G436
  • Mfr. Model # STT16A-601R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

Fan Speed Control
Damper Position Indicator
  • JOHNSON CONTROLS
  • Damper Position Indicator Damper Position Indicator
  • Item # 28DW12
  • Mfr. Model # PQ-1001-4
  • Damper Position Indicator, For Use With Mfr. Model Number All Dampers, Fits Brand Johnson Controls, Includes...More

Heatpump Cover,No Logo
  • JOHNSON CONTROLS
  • Heatpump Cover, No Logo Heatpump Cover,No Logo
  • Item # 28DW21
  • Mfr. Model # TEC-2
  • Heatpump Cover,No Logo, For Use With Mfr. Model Number T600 and TEC Thermostats, Fits Brand Johnson Controls,...More

Restrictor Tee 1/4 In x1/4 In x 1/8 in.
Knob
  • JOHNSON CONTROLS
  • Knob Knob
  • Item # 28DW06
  • Mfr. Model # KNB20A-602R
  • Knob, For Use With Mfr. Model Number A19, Fits Brand Johnson Controls, Includes Knob, For Use With A19

Coupling, Aqua, 0.007 in.
  • JOHNSON CONTROLS
  • Coupling, Aqua, 0.007 in. Coupling, Aqua, 0.007 in.
  • Item # 42A258
  • Mfr. Model # R-3710-2007
  • Coupling, Aqua , 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

Beige Cover Kit
  • JOHNSON CONTROLS
  • Beige Cover Kit Beige Cover Kit
  • Item # 42C035
  • Mfr. Model # T-4000-111
  • Beige Cover Kit, For Use With Grainger Item Number 38Y157, 38Y158, 38Y159, 38Y160, 38Y161, 38Y162, 38Y163,...More

Lube Oil Sensor,Use With Copeland
Restrictor 0.005 in.
  • JOHNSON CONTROLS
  • Restrictor 0.005 in. Restrictor 0.005 in.
  • Item # 42A255
  • Mfr. Model # R-3710-1005
  • Restrictor 0.005 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G435
  • Mfr. Model # STT15A-602R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

Lube Oil Sensor,Use With Carlyle
Temp Control,15-55 Degrees F,20 ft. Cap
Temp Control,140-220 Deg F,Open on Rise
Wire Harness For Pressure Transducer
Barbed Tee 1/4 In, 0.007 in.
  • JOHNSON CONTROLS
  • Barbed Tee 1/4 In, 0.007 in. Barbed Tee 1/4 In, 0.007 in.
  • Item # 42A261
  • Mfr. Model # R-3710-3007
  • Barbed Tee 1/4 In., 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr....More

Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G434
  • Mfr. Model # STT14A-601R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

B Bulb Holder
  • JOHNSON CONTROLS
  • B Bulb Holder B Bulb Holder
  • Item # 42C013
  • Mfr. Model # T-275-100
  • B Bulb Holder, For Use With Grainger Item Number 38Y130, 38Y131, 20RG05, For Use With Mfr. Model Number...More

Wiring Harness,6-1/2 Ft.
Bulb,Flange
  • JOHNSON CONTROLS
  • Bulb, Flange Bulb,Flange
  • Item # 28DW17
  • Mfr. Model # T-800-1603
  • Bulb,Flange, For Use With Mfr. Model Number T-8000, Fits Brand Johnson Controls, Includes Duct Flange, For...More

Holder,Averaging Element
  • JOHNSON CONTROLS
  • Holder, Averaging Element Holder,Averaging Element
  • Item # 28DW16
  • Mfr. Model # T-275-101
  • Holder,Averaging Element, For Use With Mfr. Model Number T-4000 Thermostats, Fits Brand Johnson Controls,...More

Steam Trap For P47 Series Steam
Replacement Knob
  • JOHNSON CONTROLS
  • Replacement Knob Replacement Knob
  • Item # 28DW07
  • Mfr. Model # KNB26A-600R
  • Replacement Knob, For Use With Mfr. Model Number T26, T46, and W43 with plastic cover, Fits Brand Johnson...More

Vertical Faceplate
  • JOHNSON CONTROLS
  • Vertical Faceplate Vertical Faceplate
  • Item # 28DW10
  • Mfr. Model # PLT333-12R
  • Vertical Faceplate, For Use With Mfr. Model Number T26, T46, and W43, Fits Brand Johnson Controls, Includes...More

Packing Kit 5/16 In Stem
  • JOHNSON CONTROLS
  • Packing Kit 5/16 In Stem Packing Kit 5/16 In Stem
  • Item # 28DW38
  • Mfr. Model # V-5460-602
  • Packing Kit 5/16 In Stem, For Use With Mfr. Model Number VB-3752, Fits Brand Johnson Controls, Includes...More

Spring Kit,36 For Valve,3/8In Stroke
Pilot Spring
  • JOHNSON CONTROLS
  • Pilot Spring Pilot Spring
  • Item # 28DW39
  • Mfr. Model # V-9502-6801
  • Pilot Spring, For Use With Mfr. Model Number V-9502, Fits Brand Johnson Controls, Includes Spring Kit, For...More

Recond Kit,3/4 In Cage,Trim Valve
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More