Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
For Use With Grainger Item Number
For Use With Mfr. Model Number
Fits Brand
For Use With
Brand
Price
Shop By

Replacement Parts

54 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Johnson X200-18 Allen Head Wrench
  • JOHNSON CONTROLS
  • Johnson X200-18 Allen Head Wrench Johnson X200-18 Allen Head Wrench
  • Item # 36T165
  • Mfr. Model # JC 5309
  • Johnson X200-18 Allen Head Wrench, For Use With Grainger Item Number 38Y157, 38Y158, 38Y159, 38Y160, 38Y161,...More

Diaphragm For V30001
  • JOHNSON CONTROLS
  • Diaphragm For V30001 Diaphragm For V30001
  • Item # 28DW25
  • Mfr. Model # V-3000-600
  • Diaphragm For V30001, For Use With Mfr. Model Number V-3000-1, Fits Brand Johnson Controls, Includes...More

Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G435
  • Mfr. Model # STT15A-602R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

Temp Control,15-55 Degrees F,20 ft. Cap
Occupancy Sensor Cover
  • JOHNSON CONTROLS
  • Occupancy Sensor Cover Occupancy Sensor Cover
  • Item # 28DW23
  • Mfr. Model # TEC-6-PIR
  • Occupancy Sensor Cover, For Use With Mfr. Model Number T600 and TEC Thermostats, Fits Brand Johnson Controls,...More

Diaphragm
  • JOHNSON CONTROLS
  • Diaphragm Diaphragm
  • Item # 28DW34
  • Mfr. Model # V-4710-602
  • Diaphragm, For Use With Mfr. Model Number V-400, Fits Brand Johnson Controls, Includes Diaphragm, For Use...More

Temp Contrl,-30-100 DegF,6ft Open LoSPST
Restrictor 0.007 in.
  • JOHNSON CONTROLS
  • Restrictor 0.007 in. Restrictor 0.007 in.
  • Item # 42A256
  • Mfr. Model # R-3710-1007
  • Restrictor 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

Knob
  • JOHNSON CONTROLS
  • Knob Knob
  • Item # 28DW06
  • Mfr. Model # KNB20A-602R
  • Knob, For Use With Mfr. Model Number A19, Fits Brand Johnson Controls, Includes Knob, For Use With A19

Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G433
  • Mfr. Model # STT14A-600R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

Restrictor Tee 1/4 In x1/4 In x 1/8 in.
Beige Cover Kit
  • JOHNSON CONTROLS
  • Beige Cover Kit Beige Cover Kit
  • Item # 42C035
  • Mfr. Model # T-4000-111
  • Beige Cover Kit, For Use With Grainger Item Number 38Y157, 38Y158, 38Y159, 38Y160, 38Y161, 38Y162, 38Y163,...More

Lube Oil Sensor,Use With Carlyle
Restrictor 0.005 in.
  • JOHNSON CONTROLS
  • Restrictor 0.005 in. Restrictor 0.005 in.
  • Item # 42A255
  • Mfr. Model # R-3710-1005
  • Restrictor 0.005 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

Lube Oil Sensor,Use With Copeland
Coupling, Aqua, 0.007 in.
  • JOHNSON CONTROLS
  • Coupling, Aqua, 0.007 in. Coupling, Aqua, 0.007 in.
  • Item # 42A258
  • Mfr. Model # R-3710-2007
  • Coupling, Aqua , 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

Mounting Bracket
  • JOHNSON CONTROLS
  • Mounting Bracket Mounting Bracket
  • Item # 35YK47
  • Mfr. Model # T-4002-124
  • Mounting Bracket, Fits Brand Johnson Controls, Includes (1) Bracket, (2) Screws, (2) Clips and (2) Mounting...More

Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G436
  • Mfr. Model # STT16A-601R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

Fan Speed Control
Temp Control,140-220 Deg F,Open on Rise
Holder,Averaging Element
  • JOHNSON CONTROLS
  • Holder, Averaging Element Holder,Averaging Element
  • Item # 28DW16
  • Mfr. Model # T-275-101
  • Holder,Averaging Element, For Use With Mfr. Model Number T-4000 Thermostats, Fits Brand Johnson Controls,...More

Bulb,Flange
  • JOHNSON CONTROLS
  • Bulb, Flange Bulb,Flange
  • Item # 28DW17
  • Mfr. Model # T-800-1603
  • Bulb,Flange, For Use With Mfr. Model Number T-8000, Fits Brand Johnson Controls, Includes Duct Flange, For...More

Steam Trap For P47 Series Steam
Renewal Kit,Replacement
  • JOHNSON CONTROLS
  • Renewal Kit, Replacement Renewal Kit,Replacement
  • Item # 40G434
  • Mfr. Model # STT14A-601R
  • Renewal Kit, Seat Guide, Includes (4)Diaphragms, Disc Stud, Disc Cup, Seat Disc, Valve Stem, Valve Seat,...More

Wiring Harness,6-1/2 Ft.
B Bulb Holder
  • JOHNSON CONTROLS
  • B Bulb Holder B Bulb Holder
  • Item # 42C013
  • Mfr. Model # T-275-100
  • B Bulb Holder, For Use With Grainger Item Number 38Y130, 38Y131, 20RG05, For Use With Mfr. Model Number...More

Barbed Tee 1/4 In, 0.007 in.
  • JOHNSON CONTROLS
  • Barbed Tee 1/4 In, 0.007 in. Barbed Tee 1/4 In, 0.007 in.
  • Item # 42A261
  • Mfr. Model # R-3710-3007
  • Barbed Tee 1/4 In., 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr....More

Wire Harness For Pressure Transducer
Replacement Knob
  • JOHNSON CONTROLS
  • Replacement Knob Replacement Knob
  • Item # 28DW07
  • Mfr. Model # KNB26A-600R
  • Replacement Knob, For Use With Mfr. Model Number T26, T46, and W43 with plastic cover, Fits Brand Johnson...More

Vertical Faceplate
  • JOHNSON CONTROLS
  • Vertical Faceplate Vertical Faceplate
  • Item # 28DW10
  • Mfr. Model # PLT333-12R
  • Vertical Faceplate, For Use With Mfr. Model Number T26, T46, and W43, Fits Brand Johnson Controls, Includes...More

Packing Kit,For 1/2 In Stems
  • JOHNSON CONTROLS
  • Packing Kit, For 1/2 In Stems Packing Kit,For 1/2 In Stems
  • Item # 28DW37
  • Mfr. Model # V-5280-602
  • Packing Kit,For 1/2 In Stems, For Use With Mfr. Model Number VB-3752, Fits Brand Johnson Controls, Includes...More

Spring Kit,36 For Valve,3/8In Stroke
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More