Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
For Use With Grainger Item Number
For Use With Mfr. Model Number
Fits Brand
Brand
Price
Shop By

Replacement Parts

161 Results Found that Include 161 Products

Results per page:  16 | 32 | 48
Threading Machine Cutter Wheel
NPT Dies UDH,1/2 to 3/4
  • WHEELER-REX
  • NPT Dies UDH, 1/2 to 3/4 NPT Dies UDH,1/2 to 3/4
  • Item # 22LC38
  • Mfr. Model # 847745
  • Threading Dies Universal, For Use With Grainger Item Number 4CW40, 4Z974, 5A195, For Use With Mfr. Model...More

Cutter Wheel for Ridge and Reed
  • WHEELER-REX
  • Cutter Wheel for Ridge and Reed Cutter Wheel for Ridge and Reed
  • Item # 22LA87
  • Mfr. Model # 8001
  • Cutter Wheel, For Use With Grainger Item Number 4A506, 4CW85, 4CW52, For Use With Mfr. Model Number Ridge 1...More

Cutter Wheel for Ridge and Reed
  • WHEELER-REX
  • Cutter Wheel for Ridge and Reed Cutter Wheel for Ridge and Reed
  • Item # 22LA92
  • Mfr. Model # 8015
  • Cutter Wheel, For Use With Grainger Item Number 5A193, 4CW54, 4CW55, For Use With Mfr. Model Number Ridge 00,...More

Drive Screw,Wheeler Rex
  • WHEELER-REX
  • Drive Screw, Wheeler Rex Drive Screw,Wheeler Rex
  • Item # 41JT20
  • Mfr. Model # 700669
  • Drive Screw, For Use With Mfr. Model Number 490-6, 490-8, 490-10, 490-12, 490-15, 491-6, 491-8, Fits Brand...More

Cutter Wheel for Ridge and Reed
Bolt Dies UDH,1-1/2-6
  • WHEELER-REX
  • Bolt Dies UDH, 1-1/2-6 Bolt Dies UDH,1-1/2-6
  • Item # 22LC55
  • Mfr. Model # 848050
  • Threading Dies Universal, For Use With Grainger Item Number 4CW40, 4Z974, 5A195, For Use With Mfr. Model...More

Cutter Wheel for Ridge and Reed
  • WHEELER-REX
  • Cutter Wheel for Ridge and Reed Cutter Wheel for Ridge and Reed
  • Item # 22LA88
  • Mfr. Model # 8002
  • Cutter Wheel, For Use With Grainger Item Number 3Z987, 3FE64, 5A191, 3RY43, For Use With Mfr. Model Number...More

Replacement Chain,12 in,For 3890-12
Replacement Chain,For 79014 Glass Cutter
Cutter Wheel WR 4990/4991
Repl Blade,Pipemaster,For CI,DI,Clay
Replacement Chain,For 79022 Glass Cutter
Replacement Chain,15 in,For 2990-15
Replacement Socket,1/4 Dr x 3/8 in 6 pt
Replacement Chain,12 in,For 2990-12
Replacement Socket,1/4 Dr x 5/16 in Hex
Replacement Blade,Pipemaster,For DI
Replacement Blade,For 9015 Beveler
Replacement Belt Assembly,For 1300
Dies UDH,NPT,1 to 2
  • WHEELER-REX
  • Dies UDH, NPT, 1 to 2 Dies UDH,NPT,1 to 2
  • Item # 22LC39
  • Mfr. Model # 847750
  • Threading Dies Universal, For Use With Grainger Item Number 4CW40, 4Z974, 5A195, For Use With Mfr. Model...More

Pin 24 In.
  • WHEELER-REX
  • Pin 24 In. Pin 24 In.
  • Item # 31AE92
  • Mfr. Model # 97245
  • Pin 24 In., For Use With Mfr. Model Number 4524, 31030, Fits Brand Wheeler Rex, Ridgid

Hook Jaw 36 In.
Heel Jaw and Pin 36 In.
Nut 36 In.
  • WHEELER-REX
  • Nut 36 In. Nut 36 In.
  • Item # 31AE95
  • Mfr. Model # 97363
  • Nut 36 In., For Use With Mfr. Model Number 4536, 31035, Fits Brand Wheeler Rex, Ridgid

Cutter Wheel
Spring Kit 36 In.
Cutter Wheel,Ellis,Steel/Ductile Iron
Pin 36 In.
  • WHEELER-REX
  • Pin 36 In. Pin 36 In.
  • Item # 31AE97
  • Mfr. Model # 97365
  • Pin 36 In., For Use With Mfr. Model Number 4536, 31035, Fits Brand Wheeler Rex, Ridgid

Hook Jaw 48 In.
Heel Jaw and Pin 48 In.
Snipper Blade
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More