Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Repair and Maintenance Tags

91 results found that include 115 products

Use repair and inspection tags to help track quality control, production status, machine maintenance and more. Grainger carries a full line of safety tags to help you manage machine work orders and keep employees informed. Start simplifying your maintenance process by adding repair and inspection tags from Grainger.Close

Filter Results By

Branch Availability
Material
Legend
Height
Width
Header
Language
No. of Ties Included
Legend Same on Both Sides
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Repair Required Tag, Paper, Height: 5-3/4", Width:
    Repair Required Tag, Paper, Height: 5-3/4", Width:
    • BADGER TAG & LABEL CORP
    • Repair Required Tag, Material Paper, Legend Problem___Signed___Date___, Height 5-3/4 In., Width 2-7/8 In., Hole Size 3/16 In., Header Repair Required, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Write on Surface Yes, Tag Color Red, Package Quantity 25

    • Item # 30ZC74
    • Mfr. Model # 104
    • Repair Required Tag, Material Paper, Legend Problem___Signed___Date___, Height 5-3/4 In., Width 2-7/8 In.,...More

  • Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Inspection Records Are To Be Entered By Inspectors. Co2 Weigh & Inspect Monthly Dry Chemical (Cartridge Type) Weigh Cartridge Monthly Check Chemical Every 6 Months Dry Chemical ( Stored Pr, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Fire Extinguisher Rechard & Maintenance Record, Legend Color Black, Background Color White, Language English, Shape Rectangle

    • Item # 2RMX7
    • Mfr. Model # 2RMX7
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher....More

  • Repair Tag, Cardstock, Height: 5-3/4", Width: 3&q
    Repair Tag, Cardstock, Height: 5-3/4", Width: 3&q
    • ELECTROMARK
    • Repair Tag, Material Cardstock, Legend Repair Required, Height 5-3/4 In., Width 3 In., Header Repair Required, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Write on Surface Yes, Tag Color Red, Package Quantity 25

    • Item # 9EVZ6
    • Mfr. Model # 5702C
    • Repair Tag, Material Cardstock, Legend Repair Required, Height 5-3/4 In., Width 3 In., Header Repair...More

  • Eye Wash/Shower Inspection Tag, Polyester, Height: 7",
    Eye Wash/Shower Inspection Tag, Polyester, Height: 7",
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Eye Wash/Shower Inspection Tag, Material Polyester, Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag, Height 7 In., Width 4 In., Hole Size 3/8 In., Header Emergency Shower & Eye Wash Test Record, Legend Color Green, Background Color White, Language English, Shape Rectangle, Write on Surface Yes, Reverse Side Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag, Standards OSHA 29 CFR 1910.157

    • Item # 2RMU6
    • Mfr. Model # 2RMU6
    • Eye Wash/Shower Inspection Tag, Material Polyester, Legend Inspect This Unit Carefully Before Signing...More

  • Maintenance Tag, Date By
    • BRADY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Do Not Use Tag, Cardstock, Height: 3", Width:
    Do Not Use Tag, Cardstock, Height: 3", Width:
    • BRADY
    • Do Not Use Tag, Material Cardstock, Legend Defective Do Not Use (Header), Signed By, Date (Front), Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Defective Do Not Use, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Red, Package Quantity 100

    • Item # 9F067
    • Mfr. Model # 86750
    • Do Not Use Tag, Material Cardstock, Legend Defective Do Not Use (Header), Signed By, Date (Front), Height 3...More

  • Out Of Service Tag, Cardstock, Height: 3", Width:
    Out Of Service Tag, Cardstock, Height: 3", Width:
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Out Of Service Tag, Material Cardstock, Height 3 In., Width 5-3/4 In., Header Out of Service, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Write on Surface Yes, No. of Ties Included 100, Standards ISO 9001, Tag Color Red, Legend Same on Both Sides No, Package Quantity 100

    • Item # 2RMV3
    • Mfr. Model # 2RMV3
    • Out Of Service Tag, Material Cardstock, Height 3 In., Width 5-3/4 In., Header Out of Service, Legend Color...More

  • HVAC Filter Replacement Record Tag, Equipment No.___Location___Date&#
    • BRADY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Safety Tag, Polyester, Height: 5-1/2", Width: 3&q
    Safety Tag, Polyester, Height: 5-1/2", Width: 3&q
    • BRADY
    • Safety Tag, Material Polyester, Legend Emergency Shower and Eye Wash Test Record, Height 5-1/2 In., Width 3 In., Hole Size 3/8 In., Header Emergency Shower & Eye Wash Test Record, Legend Color Green, Background Color White, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Write on Surface Yes, Reverse Side Legend Emergency Shower and Eye Wash Test Record, Withstand Pull Force 50 lb., No. of Ties Included 25, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

    • Item # 20TJ26
    • Mfr. Model # 76195
    • Safety Tag, Material Polyester, Legend Emergency Shower and Eye Wash Test Record, Height 5-1/2 In., Width 3...More

  • Repair Tag, Paper, Height: 5-3/4", Width: 2-7
    Repair Tag, Paper, Height: 5-3/4", Width: 2-7
    • BADGER TAG & LABEL CORP
    • Repair Tag, Material Paper, Legend Equipment ID___Problem___Signed By___Date___Work Completed By___Date___Location___, Height 5-3/4 In., Width 2-7/8 In., Hole Size 3/16 In., Header Repair Tag, Legend Color Black, Background Color White, Language English, Shape Rectangle, Write on Surface Yes, Tag Color White, Package Quantity 100

    • Item # 30ZC78
    • Mfr. Model # 108
    • Repair Tag, Material Paper, Legend Equipment ID___Problem___Signed By___Date___Work Completed...More

  • Ready For Service Tag, Cardstock, Height: 3", Width&#x
    Ready For Service Tag, Cardstock, Height: 3", Width&#x
    • BRADY
    • Ready For Service Tag, Material Cardstock, Legend Ready For Service (Header), Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Ready For Service, Legend Color Black, Background Color Green, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Green, Package Quantity 100

    • Item # 9WJ40
    • Mfr. Model # 86745
    • Ready For Service Tag, Material Cardstock, Legend Ready For Service (Header), Height 3 In., Width 5-3/4 In.,...More

  • Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    • BRADY
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher. Recharging And Reinspection Records Are To De Enterd By The Person Performing Such. Water Types - Inspection Check Monthly Maintenance Check Yearly. Form - Inspection Check Monthly Maintenance Check Yearl, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Fire Extinguisher Rechard & Maintenance Record, Legend Color Black, Background Color White, Language English, Shape Rectangle

    • Item # 3AZ37
    • Mfr. Model # 65371
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher....More

  • Out of Service Tag, Cardstock, Height: 7/64", Wid
    Out of Service Tag, Cardstock, Height: 7/64", Wid
    • JJ KELLER
    • Out of Service Tag, Material Cardstock, Legend Out of Service, Height 7/64 In., Width 3-13/64 In., Hole Size 3/16 In., Header Out of Service, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 50, Tag Color Red, Legend Same on Both Sides No, Package Quantity 50

    • Item # 53XL29
    • Mfr. Model # 676
    • Out of Service Tag, Material Cardstock, Legend Out of Service, Height 7/64 In., Width 3-13/64 In., Hole Size...More

  • Out of Service Tag, Cardstock, Height: 1/8", Widt
    Out of Service Tag, Cardstock, Height: 1/8", Widt
    • JJ KELLER
    • Out of Service Tag, Material Cardstock, Legend Out of Service, Height 1/8 In., Width 3 In., Hole Size 3/16 In., Header Out of Service, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Reverse Side Legend Unit Number, Date Out of Service, Maintenance Required, Laminated No, No. of Ties Included 50, Tag Color Red, Legend Same on Both Sides No, Package Quantity 50

    • Item # 53XL27
    • Mfr. Model # 716
    • Out of Service Tag, Material Cardstock, Legend Out of Service, Height 1/8 In., Width 3 In., Hole Size 3/16...More

  • Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Maintainance Records Are To Be Entered By The Person Performing Such. Water Types - Inspection Check Monthly Maintenance Check Yearly. Foam- Inspection Check Monthly Maintenance Check Year, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Fire Extinguisher Rechard & Maintenance Record, Legend Color Black, Background Color White, Language English, Shape Rectangle

    • Item # 2RMX5
    • Mfr. Model # 2RMX5
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher....More

  • Inspection Tag, Cardstock, Height: 5-3/8" x Width:
    Inspection Tag, Fire Extinguisher Inspection
    • ELECTROMARK
    • Multiple product options available

    • Item # 8ADM4
    • Mfr. Model # 5514C
    • Inspection Tag, Language English, Legend Fire Extinguisher Inspection, Material Cardstock, Height 5-3/8 In.,...More

  • Out Of Service Tag, Cardstock, Height: 3", Width:
    Out Of Service Tag, Cardstock, Height: 3", Width:
    • BRADY
    • Out Of Service Tag, Material Cardstock, Legend Out of Service, With Additional Text, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Out of Service, Legend Color Red, Background Color Black, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Black, Package Quantity 100

    • Item # 4ZH20
    • Mfr. Model # 86751
    • Out Of Service Tag, Material Cardstock, Legend Out of Service, With Additional Text, Height 3 In., Width...More

  • Ladder Inspection Tag
    • BRADY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Out Of Service Bilingual Tag, Out Of Service/Fuera De&
    • BRADY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Production Status Tag, Cardstock, Height: 3", Width:&#
    Production Status Tag, Cardstock, Height: 3", Width:&#
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Production Status Tag, Material Cardstock, Legend QA Approved, Height 3 In., Width 5-3/4 In., Header Q.A. Approved, Legend Color Black, Background Color Green, Language English, Shape Rectangle, Write on Surface Yes, No. of Ties Included 100, Standards ISO 9001, Tag Color Green, Legend Same on Both Sides No, Package Quantity 100

    • Item # 2RMV5
    • Mfr. Model # 2RMV5
    • Production Status Tag, Material Cardstock, Legend QA Approved, Height 3 In., Width 5-3/4 In., Header Q.A....More

  • Production Status Tag, Cardstock, Height: 3", Width:&#
    Production Status Tag, Cardstock, Height: 3", Width:&#
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Production Status Tag, Material Cardstock, Legend Identification, Height 3 In., Width 5-3/4 In., Header Identification, Legend Color Black, Background Color Yellow, Language English, Shape Rectangle, Write on Surface Yes, No. of Ties Included 100, Standards ISO 9001, Tag Color Yellow, Legend Same on Both Sides No, Package Quantity 100

    • Item # 2RMV1
    • Mfr. Model # 2RMV1
    • Production Status Tag, Material Cardstock, Legend Identification, Height 3 In., Width 5-3/4 In., Header...More

  • Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    Fire Extinguisher Tag, Polyester, Height: 5-3/4", Widt
    • BRADY
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Inspection Records Are To Be Entered By Inspectors. Co2 Weigh & Inspect Monthly Dry Chemical (Cartridge Type) Weigh Cartridge Monthly Check Chemical Every 6 Months Dry Chemical ( Stored Pr, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Fire Extinguisher Rechard & Maintenance Record, Legend Color Black, Background Color White, Language English, Shape Rectangle

    • Item # 6U908
    • Mfr. Model # 76222
    • Fire Extinguisher Tag, Material Polyester, Legend Instructions Attach This Tag To Fire Extinguisher....More

  • Production Status Tag, Cardstock, Height: 3", Width:&#
    Production Status Tag, Cardstock, Height: 3", Width:&#
    • BRADY
    • Production Status Tag, Material Cardstock, Legend Rejected Job No.___ P.O. No.___ Part No.___ Serial No.___ Part Name___ Number Of Pieces___ Rejected___ Reason___ Disposition___ Inspector___ Date___, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Rejected, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

    • Item # 8CLC5
    • Mfr. Model # 86781
    • Production Status Tag, Material Cardstock, Legend Rejected Job No.___ P.O. No.___ Part No.___ Serial No.___...More

  • Equipment Status Tag, Cardstock, Height: 3", Width:&#x
    Equipment Status Tag, Cardstock, Height: 3", Width:&#x
    • BRADY
    • Equipment Status Tag, Material Cardstock, Legend W.S.#___ Signed___ Date___, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Equipment Out of Service, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Red, Package Quantity 100

    • Item # 9PV32
    • Mfr. Model # 86756
    • Equipment Status Tag, Material Cardstock, Legend W.S.#___ Signed___ Date___, Height 3 In., Width 5-3/4 In.,...More

  • Air Leak Tag, 1. Fill Out Work Order 2. Enter Wor
    • BRADY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Fire Extinguisher Tag, Plastic, Height: 5-3/4", Width&
    Fire Extinguisher Tag, Plastic, Height: 5-3/4", Width&
    • ZING
    • Fire Extinguisher Tag, Material Plastic, Legend Inspection Checklist 1. Access To, Or Visibility Of The Extinguisher Shall Not Be Obstructed. 2. The Operating Instructions On The Extinguisher Nameplate Shall Be Legible And Facing Outward. 3. Has The Extinguisher Been Actuated Or Tamper With? Any Seal O, Height 5-3/4 In., Width 3 In., Hole Size 1/2 In., Header Fire Extinguisher Rechard & Maintenance Record, Legend Color Red, Background Color White, Language English, Shape Rectangle

    • Item # 9XRX9
    • Mfr. Model # 7016
    • Fire Extinguisher Tag, Material Plastic, Legend Inspection Checklist 1. Access To, Or Visibility Of The...More

  • Repair Tag, Repairs Required When Repairs Are Completed. Re
    • BRADY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Non-Conforming Tag, Cardstock, Height: 3", Width: 5-3&
    Non-Conforming Tag, Cardstock, Height: 3", Width: 5-3&
    • BRADY
    • Non-Conforming Tag, Material Cardstock, Legend Part No.___ Serial No.___ Part Name___ Customer___ P.O. No. Date___ No. Pieces___ Reason___ Inspector___ Date___, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Non Confoming, Legend Color Black, Background Color Yellow, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Yellow

    • Item # 15Y692
    • Mfr. Model # 86779
    • Non-Conforming Tag, Material Cardstock, Legend Part No.___ Serial No.___ Part Name___ Customer___ P.O. No....More

  • Inspection Tag, Embossable Aluminum, Height: 5" x Widt
    Inspection Tag, Fire Extinguisher Inspection
    • SEE ALL INDUSTRIES
    • Multiple product options available

    • Item # 8ADM3
    • Mfr. Model # TUF-FIRE
    • Inspection Tag, Language English, Legend Fire Extinguisher Inspection, Material Embossable Aluminum, Height 5...More

  • Production Status Tag, Cardstock, Height: 3", Width:&#
    Production Status Tag, Cardstock, Height: 3", Width:&#
    • BRADY
    • Production Status Tag, Material Cardstock, Legend O.K. To Use Job No.___ P.O. No.___ Description___ Quantity___ By___ Date___, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header OK To Use, Legend Color Black, Background Color Green, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Green, Package Quantity 100

    • Item # 8CLC6
    • Mfr. Model # 86761
    • Production Status Tag, Material Cardstock, Legend O.K. To Use Job No.___ P.O. No.___ Description___...More

  • AED Tag, Plastic, Height: 5-3/4", Width: 3"
    AED Tag, Plastic, Height: 5-3/4", Width: 3"
    • ZING
    • AED Tag, Material Plastic, Legend AED Inspection, Height 5-3/4 In., Width 3 In., Hole Size 1/2 In., Header AED, Legend Color Black, Background Color White, Language English, Shape Rectangle, Write on Surface Yes, Withstand Pull Force 50 lb., No. of Ties Included 0, Legend Same on Both Sides No, Package Quantity 10

    • Item # 9XRH1
    • Mfr. Model # 7018
    • AED Tag, Material Plastic, Legend AED Inspection, Height 5-3/4 In., Width 3 In., Hole Size 1/2 In., Header...More

  • Out Of Service Tag, Cardstock, Height: 3", Width:
    Out Of Service Tag, Cardstock, Height: 3", Width:
    • BRADY
    • Out Of Service Tag, Material Cardstock, Legend Date___ Ser #___ Location___ Problem___ Signed By___, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Out of Service, Legend Color Black, Background Color Red, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Laminated No, No. of Ties Included 100, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Red, Package Quantity 100

    • Item # 8CLC4
    • Mfr. Model # 86757
    • Out Of Service Tag, Material Cardstock, Legend Date___ Ser #___ Location___ Problem___ Signed By___, Height 3...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More