Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

273 products found

Filter Results By

Remco Color–Coded Cleaning Tools

Remco Remco provides color-coded tools for cleaning and material handling where hygiene and safety are critical. The introduction of a food-safe poly shovel more than 30 years ago established Remco as an industry pioneer of hygienic design. In addition to its hygienic shovels, scoops and scrapers, Remco features Vikan's advanced line of brushes, brooms and squeegees. Together with Vikan, Remco supports color-coding plans by offering more tools in more colors than any other supplier. Remco also provides training and support to end users, helping ensure regulatory compliance. Our tools and expertise extend into the food processing, foodservice, grocery, manufacturing and pharmaceutical industries. Regardless of an operation's size or complexity, Remco has the tools and expertise to help execute HACCP color-coding plans.

Viewing as

List
  • Large Hand Scoop, White, 15 x 6-1/2 In

    Brand
    REMCO
    Item #
    3UE74
    Mfr. Model #
    65005
    Large Hand Scoop, White, 15 x 6-1/2 In
    Web Price $5.75 / each
  • Hygienic Shovel, Red, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE30
    Mfr. Model #
    69824
    Hygienic Shovel, Red, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Industrial Shovel, 14 In. W, Gray

    Brand
    REMCO
    Item #
    3UE37
    Mfr. Model #
    6982RG
    Industrial Shovel, 14 In. W, Gray
    Web Price $42.40 / each
  • Hygienic Shovel, 42 In. L, Purple

    Brand
    REMCO
    Item #
    18G954
    Mfr. Model #
    69828
    Hygienic Shovel, 42 In. L, Purple
    Web Price $45.30 / each
  • Scraper, SS, 3" Blade W, White

    Brand
    REMCO
    Item #
    52WT72
    Mfr. Model #
    69725
    Scraper, SS, 3" Blade W, White
    Web Price $11.70 / each
  • Industrial Shovel, 11 In. W, Gray

    Brand
    REMCO
    Item #
    3UE36
    Mfr. Model #
    6981RG
    Industrial Shovel, 11 In. W, Gray
    Web Price $40.70 / each
  • Large Hand Scraper, White, 4x9-3/4 In.

    Brand
    REMCO
    Item #
    3LB54
    Mfr. Model #
    69625
    Large Hand Scraper, White, 4x9-3/4 In.
    Web Price $5.50 / each
  • Mini Bench Scraper, 5-1/2x3-1/2, MD Blue

    Brand
    REMCO
    Item #
    18G810
    Mfr. Model #
    6959MD3
    Mini Bench Scraper, 5-1/2x3-1/2, MD Blue
    Web Price $6.80 / each
  • Mixing Paddle, w/o Holes, White, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE64
    Mfr. Model #
    67775
    Mixing Paddle, w/o Holes, White, 6 x 13 In
    Web Price $55.75 / each
  • Hygienic Shovel, YLW, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE32
    Mfr. Model #
    69826
    Hygienic Shovel, YLW, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • 6" Polyester Tube and Pipe Brush, 3" Brush Dia.

    Brand
    REMCO
    Item #
    9TAF2
    Mfr. Model #
    5380-77-9
    6" Polyester Tube and Pipe Brush, 3" Brush Dia.
    Web Price $24.20 / each
  • Polypropylene Hand Held Dust Pan, Overall Length 12", Overall Width 12"

    Brand
    REMCO
    Item #
    5NAH1
    Mfr. Model #
    6350
    Polypropylene Hand Held Dust Pan, Overall Length 12",
    Web Price $9.15 / each
  • Bench Scraper, Poly, White, 8 1/2 x 5 In

    Brand
    REMCO
    Item #
    2WMG4
    Mfr. Model #
    69605
    Bench Scraper, Poly, White, 8 1/2 x 5 In
    Web Price $11.20 / each
  • Drain Brush Handle, Fiberglass, Whte, 36 in

    Brand
    REMCO
    Item #
    9HM92
    Mfr. Model #
    6036DRN
    Drain Brush Handle, Fiberglass, Whte, 36 in
    Web Price $12.40 / each
  • Hygienic Shovel, Green, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE28
    Mfr. Model #
    69822
    Hygienic Shovel, Green, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Hygienic Shovel, 14 In. W, Black

    Brand
    REMCO
    Item #
    5NAJ4
    Mfr. Model #
    69829
    Hygienic Shovel, 14 In. W, Black
    Web Price $45.30 / each
  • Stiff Floor Scraper with 10-1/4" Nylon

    Brand
    REMCO
    Item #
    2RWK4
    Mfr. Model #
    29115
    Stiff Floor Scraper with 10-1/4" Nylon
    Web Price $27.60 / each
  • Industrial Shovel, 10 In. W, Orange

    Brand
    REMCO
    Item #
    3UE45
    Mfr. Model #
    6880EB
    Industrial Shovel, 10 In. W, Orange
    Web Price $34.60 / each
  • Hygienic Shovel, White, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE31
    Mfr. Model #
    69825
    Hygienic Shovel, White, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Hand Scraper, Metal Detect, Gray, 4-7/16 In

    Brand
    REMCO
    Item #
    9WJ64
    Mfr. Model #
    6962MD5
    Hand Scraper, Metal Detect, Gray, 4-7/16 In
    Web Price $11.30 / each
  • Hygienic Shovel, Blue, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE29
    Mfr. Model #
    69823
    Hygienic Shovel, Blue, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Stiff Floor Scraper with 10-1/4" Nylon

    Brand
    REMCO
    Item #
    5NAH5
    Mfr. Model #
    29119
    Stiff Floor Scraper with 10-1/4" Nylon
    Web Price $27.60 / each
  • 10" x 4-1/2" Polyester Fibers Medium Pad, Blue, 10PK

    Brand
    REMCO
    Item #
    3LFV3
    Mfr. Model #
    5524-10PK
    10" x 4-1/2" Polyester Fibers Medium Pad, Blue,&#
    Web Price $21.25 / pkg. of 10
  • Stiff Floor Scraper with 10-1/4" Nylon

    Brand
    REMCO
    Item #
    2RWK5
    Mfr. Model #
    29116
    Stiff Floor Scraper with 10-1/4" Nylon
    Web Price $27.60 / each
  • Stiff Floor Scraper with 10-1/4" Nylon

    Brand
    REMCO
    Item #
    2RWK1
    Mfr. Model #
    29112
    Stiff Floor Scraper with 10-1/4" Nylon
    Web Price $27.60 / each
  • 10" x 4-1/2" Polyester Fibers Cleaning Pad, Brown, 10PK

    Brand
    REMCO
    Item #
    3LFV5
    Mfr. Model #
    5523-10PK
    10" x 4-1/2" Polyester Fibers Cleaning Pad, Brown
    Web Price $21.25 / pkg. of 10
  • Paddle Scraper without Holes, 40L, Green

    Brand
    REMCO
    Item #
    8AR01
    Mfr. Model #
    67752
    Paddle Scraper without Holes, 40L, Green
    Web Price $50.50 / each
  • Lobby Broom and Dust Pan, 49-1/2" Overall Length

    Brand
    REMCO
    Item #
    53UD12
    Mfr. Model #
    62509
    Lobby Broom and Dust Pan, 49-1/2" Overall Length
    Web Price $77.75 / each
  • Small Hand Scraper, Blue, 3 x 8 In

    Brand
    REMCO
    Item #
    3UE92
    Mfr. Model #
    69613
    Small Hand Scraper, Blue, 3 x 8 In
    Web Price $4.50 / each
  • Bench Scraper, Metal Detect, Gray, 8-1/2x5

    Brand
    REMCO
    Item #
    18G805
    Mfr. Model #
    6960MD5
    Bench Scraper, Metal Detect, Gray, 8-1/2x5
    Web Price $24.95 / each
  • Hygienic Shovel, White, 11 x 14 In, 38 In L

    Brand
    REMCO
    Item #
    3UE26
    Mfr. Model #
    69815
    Hygienic Shovel, White, 11 x 14 In, 38 In L
    Web Price $43.00 / each
  • White European Thread Fiberglass Hazmat Handle, Length 36"

    Brand
    REMCO
    Item #
    31CF73
    Mfr. Model #
    6036
    White European Thread Fiberglass Hazmat Handle, Length 36"
    Web Price $10.95 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More