Skip Content

Relay Accessories

129 results found that include 129 products

Grainger has relay accessories to help install relays that control high-voltage circuits with a lower voltage signal. You'll find electric relay contacts and a complete IEC mount kit. If you need a small relay part you are also covered. A relay heat sink absorbs heat and protects electrical circuits.Close

Filter Results By

Branch Availability
Item
Type
Brand
Price
Shop By
Ratings

Viewing as

List
  • Heat Sink, Aluminum Type
    Heat Sink, Aluminum Type
    • SCHNEIDER ELECTRIC
    • Item # 6CXA8
    • Mfr. Model # SSR-HS
    • Heat Sink, Aluminum, Cover Material Aluminum, Case Color Black, Length (In.) 5.51, Width (In.) 2.65, Depth...More

  • Mounting Track, 35mm DIN Rail Type
    Mounting Track, 35mm DIN Rail Type
    • SCHNEIDER ELECTRIC
    • Item # 6CUR2
    • Mfr. Model # 16-700DIN
    • Mounting Track, 35mm DIN Rail, Cover Material Extruded Aluminum, Length (In.) 39.37, Width (In.) 1.38, Depth...More

  • Mounting Track, 35mm DIN Rail Type
    Mounting Track, 35mm DIN Rail Type
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 18Z758
    • Mfr. Model # 18Z758
    • Mounting Track, 35mm DIN Rail, Cover Material Aluminum, Length (In.) 39.37, Width (In.) 1.38, Depth 0.31 In.,...More

  • Fingerproof Cover,   Type
    Fingerproof Cover,   Type
    • CRYDOM
    • Item # 1DTR3
    • Mfr. Model # KS100
    • Fingerproof Cover, -, For Use With Single-Phase Solid State Relays, Includes -

  • Heat Sink
    Heat Sink
    • OMRON
    • Item # 6C912
    • Mfr. Model # Y92BA150N
    • Heat Sink, For Use With 25 Amps and Greater

  • Expansion Module, Remote Reset, 18 to 30VDC, Modbus RTU,&#x
    Expansion Module, Remote Reset, 18 to 30VDC, Modbus RTU,&#x
    • EATON
    • Item # 6PXK9
    • Mfr. Model # C440-XCOM
    • Expansion Module, Remote Reset, 18 to 30VDC, Modbus RTU, RS485, Case Color Black, Mounts On XTOE or C440...More

  • Mounting Track, 35mm DIN Rail Type
    Mounting Track, 35mm DIN Rail Type
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 18Z760
    • Mfr. Model # 18Z760
    • Mounting Track, 35mm DIN Rail, Cover Material Aluminum, Length (In.) 24.00, Width (In.) 1.38, Depth 0.31 In.,...More

  • Relay Adapter
    Relay Adapter
    • OMRON
    • Item # 4A478
    • Mfr. Model # Y92F-30
    • Replay Adapter, Panel Mount Adapter for Omron H3CR relays

  • On Delay Pneumatic Timer Attachment
    On Delay Pneumatic Timer Attachment
    • SQUARE D
    • Item # 4B532
    • Mfr. Model # 8501XTE1
    • On Delay Pneumatic Timer Attachment, Mounts On Any 0 through 4-pole AC or DC Relay Except XMO Master Relay

  • Stand Alone Overload Relay Mounting Kit
    Stand Alone Overload Relay Mounting Kit
    • SIEMENS
    • Item # 13A254
    • Mfr. Model # 3RU19463AA01
    • Stand Alone Overload Relay Mounting Kit, Length (In.) 4.72, Width (In.) 2.76, Depth (In.) 5.32, For Use With...More

  • Metal Enclosure, NEMA 1 With 1/2" Knockouts Type
    Metal Enclosure, NEMA 1 With 1/2" Knockouts Type
    • TM

      Grainger Choice

    • DAYTON
    • Item # 1EGH7
    • Mfr. Model # 1EGH7
    • Metal Enclosure, NEMA 1 With 1/2 In. Knockouts, Length (In.) 5.22, Width (In.) 3.38, Depth (In.) 3.01, For...More

  • Mounting Track, 35mm DIN Rail Type
    Mounting Track, 35mm DIN Rail Type
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 18Z759
    • Mfr. Model # 18Z759
    • Mounting Track, 35mm DIN Rail, Cover Material Aluminum, Length (In.) 12.00, Width (In.) 1.38, Depth 0.31 In.,...More

  • Overload Mounting Base, Panel or DIN Mount Type
    Overload Mounting Base, Panel or DIN Mount Type
    • GENERAL ELECTRIC
    • Item # 3HYL9
    • Mfr. Model # RTXP
    • Overload Mounting Base, Panel or DIN Mount, For Use With GE RT1 Series, Includes Screws

  • Overload Relay Mounting Kit, D-Line Type
    Overload Relay Mounting Kit, D-Line Type
    • SCHNEIDER ELECTRIC
    • Item # 2UWY4
    • Mfr. Model # LA7D3064
    • Overload Relay Mounting Kit, D-Line, For Use With Square D Overload Relay Series LRD3, LR3D3 and LR2D35,...More

  • Relay Enclosure
    Relay Enclosure
    • SCHNEIDER ELECTRIC
    • Item # 6CVA2
    • Mfr. Model # 50-1289
    • Relay Enclosure, Cover Material Metal, Enclosure Type Universal Mount Metal, Case Color Gray, Mounts On...More

  • Overload Relay Mounting Kit, D-Line Type
    Overload Relay Mounting Kit, D-Line Type
    • SCHNEIDER ELECTRIC
    • Item # 2UWY3
    • Mfr. Model # LAD7B106
    • Overload Relay Mounting Kit, D-Line, For Use With Square D Overload Relay Series LRD01-35 and LRD01-35,...More

  • Heat Sink, Heat Sink Type
    Heat Sink, Heat Sink Type
    • TM

      Grainger Choice

    • DAYTON
    • Item # 1EJL4
    • Mfr. Model # 1EJL4
    • Heat Sink, Heat Sink, For Use With Hockey Puck Style Solid State Relays, Includes -

  • Off Delay Pneumatic Timer Attachment
    Off Delay Pneumatic Timer Attachment
    • SQUARE D
    • Item # 4B531
    • Mfr. Model # 8501XTD1
    • Off Delay Pneumatic Timer Attachment, Mounts On Any 0 through 4-pole AC or DC Relay Except XMO Master Relay

  • Heat Sink, 1.7°C/W Type
    Heat Sink, 1.7°C/W Type
    • CRYDOM
    • Item # 13V336
    • Mfr. Model # HS172
    • Heat Sink, 1.7 Degrees C/W, Mounts On Panel, Length (In.) 3.95, Width (In.) 2.31, Depth (In.) 1.51, For Use...More

  • Timer Module, Multifunction, 24-240VAC/VDC Type
    Timer Module, Multifunction, 24-240VAC/VDC Type
    • SCHNEIDER ELECTRIC
    • Item # 1DPX3
    • Mfr. Model # RUW101MW
    • Timer Module, Multifunction, 24-240VAC/VDC, For Use With RUZ Relay Sockets, Includes -

  • DIN Rail, 35mm x 2 Meter Type
    DIN Rail, 35mm x 2 Meter Type
    • SCHNEIDER ELECTRIC
    • Item # 1XZR1
    • Mfr. Model # AM1EA200
    • DIN Rail, 35mm x 2 Meter, For Use With Any DIN Rail-Mounted Device, Includes -

  • Expansion Module, Diode, 6-250VDC Type
    Expansion Module, Diode, 6-250VDC Type
    • SCHNEIDER ELECTRIC
    • Item # 1XZV8
    • Mfr. Model # RXM040W
    • Expansion Module, Diode, 6-250VDC, For Use With RXM, RPM Relays, Includes -

  • Relay Base, Sealed Type
    Relay Base, Sealed Type
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5ZMU8
    • Mfr. Model # 5ZMU8
    • Relay Base, Sealed

  • Accessory Relay
    Accessory Relay
    • JOHNSON CONTROLS
    • Item # 29YK10
    • Mfr. Model # CR-01200-0
    • Accessory Relay, 12VAC/DC Coil Volts, For Use With Johnson Controls(R) Current Switch Device (CSD)Series,...More

  • Transient Suppressor
    Transient Suppressor
    • SQUARE D
    • Item # 4B530
    • Mfr. Model # 8501XS1
    • Transient Suppressor, 120 Coil Volts, Contains RC Circuit, Application For Coils

  • Clip, Metal,   Type
    Clip, Metal,   Type
    • TM

      Grainger Choice

    • DAYTON
    • Item # 1TND8
    • Mfr. Model # 1TND8
    • Clip, Metal, -, For Use With Nos. 5X853, 5X852, 6X156, 1EGP2, 1EGP3, 1EGP4, 1EGP5, 1EGR3, Includes -, Package...More

  • Fingerproof Cover,   Type
    Fingerproof Cover,   Type
    • CRYDOM
    • Item # 1DTR4
    • Mfr. Model # KS300
    • Fingerproof Cover, -, For Use With 3-Phase Solid State Relays, Includes -

  • Bus Jumper, 20 Poles Type
    Bus Jumper, 20 Poles Type
    • SCHNEIDER ELECTRIC
    • Item # 6LVN0
    • Mfr. Model # RSLZ2
    • Bus Jumper, 20 Poles, Length (In.) 4.77, Width (In.) 0.05, Depth (In.) 0.67, For Use With Zelio RSL, RSL1PV,...More

  • Overload Mounting Base, Panel or DIN Mount Type
    Overload Mounting Base, Panel or DIN Mount Type
    • GENERAL ELECTRIC
    • Item # 3HYL8
    • Mfr. Model # RT2XP
    • Overload Mounting Base, Panel or DIN Mount, For Use With GE RT2 Series, Includes Screws

  • Module Mounting Board, 4 Position, Digital Input/Output Typ
    Module Mounting Board, 4 Position, Digital Input/Output Typ
    • CRYDOM
    • Item # 1DTT5
    • Mfr. Model # PB-4
    • Module Mounting Board, 4 Position, Digital Input/Output, For Use With Crydom Solid State Relays, Includes -

  • IEC, Miniature Type
    IEC, Miniature Type
    • SCHNEIDER ELECTRIC
    • Item # 6B405
    • Mfr. Model # LA7K0064
    • IEC, Miniature, For Use With K Line Contactors and Overload Relays

  • Everlink Terminal Block, 3 Pole Power Terminal, Size 3
    Everlink Terminal Block, 3 Pole Power Terminal, Size 3
    • SCHNEIDER ELECTRIC
    • Item # 12N823
    • Mfr. Model # LAD96560
    • Everlink Terminal Block, 3 Pole Power Terminal, Size 3, For Use With TeSys D 40-65 Amp, Standards For Use...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More