Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Range
Automatic Temperature Compensation
Brand
Price
Shop By
Ratings

Refractometers

289 Results Found that Include 289 Products

Results per page:  16 | 32 | 48
4-19/64" x 2-11/64" x 1-7/32" Hand Held
15" x 4" x 4" Analog Refractometer
  • VEE GEE
  • 15" x 4" x 4" Analog Refractometer 15" x 4" x 4" Analog Refractometer
  • Item # 36TY16
  • Mfr. Model # CTX-1
  • Analog Refractometer, Range -50 Degrees to 0 Degrees C Propylene Glycol, -50 Degrees to 0 Degrees C Ethylene...More

Coolant/Battery (°F) Analog Refractometer, High Precisi
1.6" Coolant/Battery Acid Portable Coolant Refractometer
  • EXTECH
  • 1.6" Coolant/Battery Acid Portable Coolant Refractometer 1.6" Coolant/Battery Acid Portable Coolant Refractometer
  • Item # 3MY57
  • Mfr. Model # RF40
  • Portable Coolant Refractometer, Coolant/Battery Acid, Range -60 Degrees to 32 Degrees Propylene Glycol Freeze...More

6.2" Glycol Fluid Refractometer
  • GENERAL
  • 6.2" Glycol Fluid Refractometer 6.2" Glycol Fluid Refractometer
  • Item # 9EEG5
  • Mfr. Model # REF401
  • Refractometer, Type Glycol Fluid, Range -60 to 32 Degrees Fahrenheit, 1.15 to 1.3 s/g, Auto Temp....More

9.7 x 1.5 x 1.5 Alog Manual Analog Refractometer, High
  • REICHERT
  • 9.7 x 1.5 x 1.5 Alog Manual Analog Refractometer, High Precision 9.7 x 1.5 x 1.5 Alog Manual Analog Refractometer, High Precision
  • Item # 16D196
  • Mfr. Model # 137564L0
  • Analog Refractometer, High Precision, Alog Manual, Range 0 to -48 C Ethylene Glycol, 0 to -48 C Propylene...More

Hand Held Digital Refractometer
  • ATAGO
  • Hand Held Digital Refractometer Hand Held Digital Refractometer
  • Item # 39AL24
  • Mfr. Model # 3860
  • Digital Refractometer, Hand Held, Range 0 to 93 Percent (Brix), Automatic Temperature Compensation Y,...More

7-1/2" x 1" x 1" Hand Held Analog Refra
  • LAXCO, INC
  • 7-1/2" x 1" x 1" Hand Held Analog Refractometer 7-1/2" x 1" x 1" Hand Held Analog Refractometer
  • Item # 46MP22
  • Mfr. Model # RHA-100
  • Analog Refractometer, Hand Held, Range 1.100 to 1.40 Percent, Automatic Temperature Compensation No, Accuracy...More

8" x 1-11/32" x 1-17/64" Hand Held Anal
Hand Held Analog Refractometer
  • ATAGO
  • Hand Held Analog Refractometer Hand Held Analog Refractometer
  • Item # 39AL27
  • Mfr. Model # 2354
  • Analog Refractometer, Hand Held, Range 0 to 50 Percent (Brix), Automatic Temperature Compensation Y, Function...More

Portable Sucrose Analog Refractometer
3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer
  • REICHERT
  • 3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer 3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer
  • Item # 16D202
  • Mfr. Model # 13940015
  • Digital Refractometer, Automatic Digital, Range 0 Degrees to -57 Degrees C Ethylene Glycol, 0 Degrees to -51...More

185mm x 40mm x 40mm Brix Refractometer
  • VEE GEE
  • 185mm x 40mm x 40mm Brix Refractometer 185mm x 40mm x 40mm Brix Refractometer
  • Item # 9F740
  • Mfr. Model # 43009
  • Refractometer, Brix, Range 0 to 10 Percent (Brix), Automatic Temperature Compensation No, Accuracy +/-0.1...More

14-1/2" x 4" x 4" Analog Refractometer
  • VEE GEE
  • 14-1/2" x 4" x 4" Analog Refractometer 14-1/2" x 4" x 4" Analog Refractometer
  • Item # 36TY17
  • Mfr. Model # URX-60
  • Analog Refractometer, Range 1 to 60 Percent Urea, Automatic Temperature Compensation No, Accuracy +/-0.5...More

Brix Rl Digital Refractometer
Refractometer
  • GENERAL
  • Refractometer Refractometer
  • Item # 8TP60
  • Mfr. Model # REF211ATC
  • Refractometer, Range 0 to 10 Percent (Salinity), 1 to 1.07 s/g (Specific), Resolution Salinity:0.1...More

Salinity Refractometer
  • VEE GEE
  • Salinity Refractometer Salinity Refractometer
  • Item # 8CXU2
  • Mfr. Model # 43036
  • Refractometer, Salinity, Range 0 to 100 Percent (Salinity), 1 to 1.07 (Specific Gravity of Seawater),...More

Brix Refractometer
  • VEE GEE
  • Brix Refractometer Brix Refractometer
  • Item # 8CXU0
  • Mfr. Model # 43012
  • Refractometer, Brix, Range 0 to 20 Percent (Brix), Automatic Temperature Compensation Yes, Accuracy +/-0.1,...More

3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer
  • REICHERT
  • 3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer 3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer
  • Item # 16D199
  • Mfr. Model # 13940013
  • Digital Refractometer, Automatic Digital, Range 0.0-50.0 Diesel Exhaust Fluid (Urea), Automatic Temperature...More

Brix Refractometer
  • VEE GEE
  • Brix Refractometer Brix Refractometer
  • Item # 8CXU1
  • Mfr. Model # 43015
  • Refractometer, Brix, Range 0 to 50 Percent (Brix), Automatic Temperature Compensation No, Accuracy +/-0.5,...More

Brix Analog Refractometer, High Precision
Hand-Held Refractometer
Hand Held Digital Refractometer
  • ATAGO
  • Hand Held Digital Refractometer Hand Held Digital Refractometer
  • Item # 39AL22
  • Mfr. Model # 4422
  • Digital Refractometer, Hand Held, Range 12 to 30 Percent (Honey Moisture), Automatic Temperature Compensation...More

4-13/16" x 2-5/32" x 1-7/64" Hand Held&
  • VEE GEE
  • 4-13/16" x 2-5/32" x 1-7/64" Hand Held Digital Refractometer 4-13/16" x 2-5/32" x 1-7/64" Hand Held Digital Refractometer
  • Item # 48ME46
  • Mfr. Model # MDX-602
  • Digital Refractometer, Hand Held, Range 0 to 51 Percent (Brix), Automatic Temperature Compensation Yes,...More

8" x 1-11/32" x 1-17/64" Hand Held Anal
4-19/64" x 2-11/64" x 1-7/32" Hand Held
4-19/64" x 2-11/64" x 1-7/32" Hand Held
3-35/64" x 3-35/64" x 2-21/64" In-Line
Manual Transmission Style Abbe Refractometer
  • REICHERT
  • Manual Transmission Style Abbe Refractometer Manual Transmission Style Abbe Refractometer
  • Item # 6FWG5
  • Mfr. Model # 1310488M
  • Abbe Refractometer, Manual Transmission Style, Range 1.3330-1.7000 Refractive Index and 0.0-95.0% Solids,...More

6.2 x 1 x 1 Alog Manual Abbe Refractometer
  • REICHERT
  • 6.2 x 1 x 1 Alog Manual Abbe Refractometer 6.2 x 1 x 1 Alog Manual Abbe Refractometer
  • Item # 16D183
  • Mfr. Model # 1310400A
  • Abbe Refractometer, Alog Manual, Range 1.000-1.035 USG, 2.5-15.0 g/100 mL, Refraction 0-320, Automatic...More

4-19/64" x 2-11/64" x 1-7/32" Hand Held
Portable Lubricants and Cutting Fluids Analog Refractometer
Results per page:  16 | 32 | 48

Refractometers from Grainger measure the specific gravity of liquids in a wide range of scientific and industrial applications. Help determine the freezing point of coolants and the charge condition of batteries, measure the concentration of chemical particles in a urine sample or gauge the sugar content of fruit juice or alcoholic beverages. Find refractometers at Grainger to help accurately obtain the results you need. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More