Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Recycling Carts

3 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Recycling Cart, 5/8 cu. yd. Volume Capacity, 500 lb.&#
  • RUBBERMAID
  • Recycling Cart, 5/8 cu. yd. Volume Capacity, 500 lb. Load Capacity, 31" Overall Width Recycling Cart, 5/8 cu. yd. Volume Capacity, 500 lb. Load Capacity, 31" Overall Width
  • Recycling Cart, Volume Capacity 5/8 cu. yd., Load Capacity 500 lb., Overall Length 44-3/4 In., Overall Width 31 In., Overall Height 37 In., Color Blue, Number of Compartments 1, Caster Type (2) Rigid, (2) Swivel, Optional Lid Mfr. Model No. 4615, Standards USDA, Caster Material Polyurethane, Caster Dia. 5 In., Container Material Plastic, Frame Material Powder Coated Aluminum

  • Item # 5M733
  • Mfr. Model # FG461673BLUE
  • Recycling Cart, Volume Capacity 5/8 cu. yd., Load Capacity 500 lb., Overall Length 44-3/4 In., Overall Width...More

  • TM

    Grainger Choice

  • Recycling Carts Recycling Carts
  • Multiple product options available

    Multiple product options available

    Multiple product options available

Recycling Cart, 1/2 cu. yd. Volume Capacity, 300 lb.&#
  • RUBBERMAID
  • Recycling Cart, 1/2 cu. yd. Volume Capacity, 300 lb. Load Capacity, 22" Overall Width Recycling Cart, 1/2 cu. yd. Volume Capacity, 300 lb. Load Capacity, 22" Overall Width
  • Recycling Cart, Volume Capacity 1/2 cu. yd., Load Capacity 300 lb., Overall Length 51-3/4 In., Overall Width 22 In., Overall Height 44 In., Color Black, Number of Compartments 3, Caster Type (2) Rigid, (2) Swivel, Features Rubber Tool Grips, Standards UL Listed, Caster Dia. (2) 4 In., (2) 8 In., Container Material Plastic, Frame Material Aluminum

  • Item # 1MDN5
  • Mfr. Model # FG9T9200BLA
  • Recycling Cart, Volume Capacity 1/2 cu. yd., Load Capacity 300 lb., Overall Length 51-3/4 In., Overall Width...More

Results per page:  16 | 32 | 48

Help your business go green with recycling carts from Grainger. Three-compartment eco-carts include color-coded vinyl liners with tear- and flame-resistant scrims to help sort recyclables into separate categories. Easy-to-maneuver standard-duty recycling cube trucks feature “We Recycle” printed directly on the side. Durable HDPE container trucks feature detachable black nylon webbing on each side. Choose the recycling carts that can meet your needs at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More