Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Recessed Troffers

7 results found that include 394 products

Help reduce shadows and provide uniform illumination with LED recessed troffers from Grainger. Volumetric fixtures can be ideal for general ambient lighting applications. Linear-platform troffers feature discrete, low-power LED arrays that require minimal heat-sinking. Recessed architectural troffers feature a deep-regressed door frame with step baffles that can create an attractive appearance. Find these LED recessed troffers and more at Grainger. Shop online for easy ordering!Close

Filter Results By

Branch Availability
Nominal Size - Fixtures
Light Technology
Lighting Certification
Lamp Type - Fixtures
Dimmable
Lumens
Color Temp.
Color Rendering Index
Max. Fixture Wattage
Lumens Per Watt
Fixture Voltage
Fixture Rated Life
LED Replacement For
Emergency Back Up Battery
Lamp Quantity
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • 2 ft. x 4 ft. Fluorescent Recessed Troffers
    • Multiple product options available

      Fluorescent commercial recessed troffers can help to maximize light output for most commercial applications. The low-profile design is suited to restrictive plenum applications. Smooth, hemmed edges help to make handling easier. Use in offices, schools, healthcare facilities, and retail applications.

      Multiple product options available

  • 2 ft. x 4 ft. LED Recessed Troffers
    • Multiple product options available

      LED recessed troffers are suitable for general ambient lighting in commercial applications. They combine digital LED lighting technologies with high-performance optical design for ambient lighting.

      Multiple product options available

  • 2 ft. x 2 ft. LED Recessed Troffers
    • Multiple product options available

      LED recessed troffers are ideal for new construction, remodel, or retrofit projects. They deliver bright, even LED light to a wide range of office, healthcare, and commercial applications. Installation in T-bar ceiling grids is quick and easy. Models with hinged diffuser panels make it possible to replace the light engine and driver without disrupting the drop ceiling. LEDs focus more light where needed, without flickering or buzzing.

      Multiple product options available

  • 2 ft. x 2 ft. Fluorescent Recessed Troffers
    • Multiple product options available

      Architectural fluorescent fixtures include healthcare exam lights and streamlined, multifunction fixtures that provide ambient and task lighting. Fluorescent commercial recessed troffers include fixtures with GE UltraStart® ballasts, which maximize lamp life in frequently switched applications typically associated with the use of sensors and controls. Fixtures fill the room with soft lighting from an evenly distributed combination of volumetric and quiet ceiling light. They are ideal for office, school, hospital, and retail applications.

      Multiple product options available

  • 1 ft. x 4 ft. LED Recessed Troffers
    • Multiple product options available

      LED recessed troffers help provide reliable lighting that provides you with significant savings in both energy usage and maintenance costs. Hubbell® LCAT Series troffers offer low-profile architectural design, paired with reduced maintenance. They are ideal for use in classrooms, offices, retail, and healthcare applications.

      Multiple product options available

  • Recessed Troffer, LED Replacement For 3 Lamp LFL, 3500K,&#x
    Recessed Troffer, LED Replacement For 3 Lamp LFL, 3500K,&#x
    • CREE
    • Recessed Troffer, Nominal Size - Fixtures 1 ft. x 4 ft., Light Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4000 Lumens, Color Temp. 3500K, Color Rendering Index 90.0, Max. Fixture Wattage 44.0, Lumens Per Watt 90.0, Fixture Voltage 120 to 277, Fixture Rated Life 75,000 hr., Fixture Length 47-45/64 In., Fixture Width 11-45/64 In., Fixture Height 3-29/32 In., LED Replacement For 3 Lamp LFL

    • Item # 30EK98
    • Mfr. Model # ZR14-40L-35K-10V
    • Recessed Troffer, Nominal Size - Fixtures 1 ft. x 4 ft., Light Technology LED, Lighting Certification...More

  • 1 ft. x 4 ft. Fluorescent Recessed Troffers
    • Multiple product options available

      Fluorescent, troffer-style fixtures are mounted in a T-Bar rail system. They can help to fill rooms with soft lighting from an evenly distributed combination of volumetric and quiet ceiling light. Ideal for office, school, hospital, and retail applications. Fixtures with GE UltraStart® ballasts maximize lamp life in frequently switched applications typically associated with the use of sensors and controls. Models with a low-profile design are suited to restrictive plenum applications. Smooth, hemmed edges help to make handling easier.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More