Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Series
Seat Color
Seat Material
Frame Color
Frame Material
Weight Capacity
Assembled/Unassembled
Brand
Price
Shop By
Ratings

Reception Area Furniture

36 Results Found that Include 490 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Guest Chair Guest Chair
  • Multiple product options available

    Multiple product options available

VL870 Loveseat,SofThread Leather,Black
  • BASYX BY HON
  • VL870 Loveseat, SofThread Leather, Black VL870 Loveseat,SofThread Leather,Black
  • Item # 14Z849
  • Mfr. Model # BSXVL872ST11
  • Loveseat, VL870 Series, Overall Height 32 In., Overall Width 53-1/2 In., Overall Depth 28-3/4 In., Seat...More

  • BASYX BY HON
  • Sofa Sofa
  • Multiple product options available

    Multiple product options available

  • OFFICE STAR
  • Sofa Sofa
  • Multiple product options available

    Multiple product options available

Uber Big and Tall Guest Chair,Black
  • SAFCO
  • Uber Big and Tall Guest Chair, Black Uber Big and Tall Guest Chair,Black
  • Item # 49H948
  • Mfr. Model # 3492BV
  • Big and Tall Guest Chair, Uber Series, Overall Height 35-3/4 In., Overall Width 27 In., Overall Depth 27 In.,...More

Sofa,30 in. D,500 lb.
  • OFM INC
  • Sofa, 30 in. D, 500 lb. Sofa,30 in. D,500 lb.
  • Item # 46KL66
  • Mfr. Model # 832-PU606
  • Sofa, Distinct Series, Overall Height 31 In., Overall Width 59 In., Overall Depth 30 In., Seat Height 17 In.,...More

Chair,Lounge,Black,Leather,250 lb.
  • BASYX BY HON
  • Chair, Lounge, Black, Leather, 250 lb. Chair,Lounge,Black,Leather,250 lb.
  • Item # 35YX57
  • Mfr. Model # BSXVL887SB11
  • Chair, Lounge Series, Overall Height 30-1/2 In., Overall Width 31-1/2 In., Overall Depth 28 In., Seat Height...More

Reception Chair,Faux Leather,Black
  • OFFICE STAR
  • Reception Chair, Faux Leather, Black Reception Chair,Faux Leather,Black
  • Item # 46MV03
  • Mfr. Model # SL2911S-U6
  • Reception Chair, OSP Furniture Series, Overall Height 32 In., Overall Width 31-1/4 In., Overall Depth 29-1/4...More

Sofa,Faux Leather,Black,675 lb.
  • OFFICE STAR
  • Sofa, Faux Leather, Black, 675 lb. Sofa,Faux Leather,Black,675 lb.
  • Item # 46MV05
  • Mfr. Model # SL2913S-U6
  • Sofa, OSP Furniture Series, Overall Height 32 In., Overall Width 70-1/2 In., Overall Depth 29-1/4 In., Seat...More

Loveseat,Faux Leather,Black,500 lb.
  • OFFICE STAR
  • Loveseat, Faux Leather, Black, 500 lb. Loveseat,Faux Leather,Black,500 lb.
  • Item # 46MV04
  • Mfr. Model # SL2912S-U6
  • Loveseat, OSP Furniture Series, Overall Height 32 In., Overall Width 51-1/2 In., Overall Depth 29-1/4 In.,...More

Guest Chair,Eco Leather,Red,250 lb.
  • OFFICE STAR
  • Guest Chair, Eco Leather, Red, 250 lb. Guest Chair,Eco Leather,Red,250 lb.
  • Item # 46MV10
  • Mfr. Model # 73529
  • Guest Chair, OSP Furniture Series, Overall Height 37-1/2 In., Overall Width 21-1/4 In., Overall Depth 24-1/2...More

Arm Chair,Black,Breathable Vinyl,250 lb.
  • REGENCY
  • Arm Chair, Black, Breathable Vinyl, 250 lb. Arm Chair,Black,Breathable Vinyl,250 lb.
  • Item # 38HU28
  • Mfr. Model # 7701
  • Arm Chair, Nova Series, Overall Height 33 In., Overall Width 31 In., Overall Depth 29 In., Seat Height 18...More

  • OFFICE STAR
  • Loveseat Loveseat
  • Multiple product options available

    Multiple product options available

Lounge,18-19/64 in. H x 25 in. D,Leather
  • BASYX BY HON
  • Lounge, 18-19/64 in. H x 25 in. D, Leather Lounge,18-19/64 in. H x 25 in. D,Leather
  • Item # 48WM62
  • Mfr. Model # BSXVL862SB11
  • Lounge, BSXVL860 Series, Overall Height 18-19/64 In., Overall Width 25 In., Overall Depth 25 In., Seat Height...More

Results per page:  16 | 32 | 48

Grainger carries durable, attractive reception furniture to make your guests, customers or patients more comfortable as they sit down to relax or wait for their appointments. Choose from simple plastic stacking chairs; leather, vinyl or fabric upholstered metal or wood frame chairs with or without arms; cushy deluxe guest chairs; contemporary looking lounge chairs; various sized loveseats, sofas and more. When you’re looking to decorate your waiting room with quality reception furniture, look no further than Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More