Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

RAZOR-BACK

19 products found

Filter Results By

Viewing as

List
  • Street/Coal Shovel, 14ga, DHndl, 40in.LHndl

    Brand
    RAZOR-BACK
    Item #
    39FZ98
    Mfr. Model #
    79804GR
    Street/Coal Shovel, 14ga, DHndl, 40in.LHndl
    Web Price $38.80 / each
  • Landscape Rake, 36 Tines, 66 in. Handle L

    Brand
    RAZOR-BACK
    Item #
    48UF78
    Mfr. Model #
    63000GR
    Landscape Rake, 36 Tines, 66 in. Handle L
    Web Price $64.25 / each
  • Scoop Shovel, Long, Wood, Aluminum, 18 in.

    Brand
    RAZOR-BACK
    Item #
    20JZ13
    Mfr. Model #
    53127
    Scoop Shovel, Long, Wood, Aluminum, 18 in.
    Web Price $77.25 / each
  • Manure Hook, Wood Handle Material, 60" Handle Length, Width of Tines 3/8", Length of Tines 10"

    Brand
    RAZOR-BACK
    Item #
    39GA06
    Mfr. Model #
    75212GR
    Manure Hook, Wood Handle Material, 60" Handle Length,
    Web Price $86.00 / each
  • Potato Fork, Wood Handle Material, 54" Handle Length, Width of Tines 3/8", Length of Tines 6"

    Brand
    RAZOR-BACK
    Item #
    39GA11
    Mfr. Model #
    75144GR
    Potato Fork, Wood Handle Material, 54" Handle Length,
    Web Price $72.50 / each
  • Landscaper Spade, Steel, 29 In.

    Brand
    RAZOR-BACK
    Item #
    39E759
    Mfr. Model #
    163105000GR
    Landscaper Spade, Steel, 29 In.
    Web Price $63.50 / each
  • Ice Chopper/Scraper, 7" Blade Width, 9" Blade Height, 46-1/2" Handle Length, D-Handle Handle Type

    Brand
    RAZOR-BACK
    Item #
    39GA14
    Mfr. Model #
    81100GR
    Ice Chopper/Scraper, 7" Blade Width, 9" Blade Hei
    Web Price $57.25 / each
  • Turf Edger, 48", Straight, Wood, Blade Width 9"

    Brand
    RAZOR-BACK
    Item #
    39GA01
    Mfr. Model #
    61108GR
    Turf Edger, 48", Straight, Wood, Blade Width 9"
    Web Price $40.70 / each
  • Roof Shovel, Straight Handle, 48inL Handle

    Brand
    RAZOR-BACK
    Item #
    39FZ96
    Mfr. Model #
    46141GR
    Roof Shovel, Straight Handle, 48inL Handle
    Web Price $42.90 / each
  • Ceremonial Shovel, 14ga, D Hndl, 28in.LHndl

    Brand
    RAZOR-BACK
    Item #
    39FZ94
    Mfr. Model #
    40176GR
    Ceremonial Shovel, 14ga, D Hndl, 28in.LHndl
    Web Price $117.00 / each
  • Shingle Remover, D-Grip, Steel, Black

    Brand
    RAZOR-BACK
    Item #
    20KZ09
    Mfr. Model #
    46143
    Shingle Remover, D-Grip, Steel, Black
    Web Price $62.50 / each
  • Asphalt Rake, Steel Tine Material, Length of Tines 4", Overall Width of Tines 17-3/4"

    Brand
    RAZOR-BACK
    Item #
    20KZ08
    Mfr. Model #
    63125
    Asphalt Rake, Steel Tine Material, Length of Tines 4",
    Web Price $100.50 / each
  • Landscaper Spade, 26 In Handle, 7 In Blade

    Brand
    RAZOR-BACK
    Item #
    13F612
    Mfr. Model #
    2451700
    Landscaper Spade, 26 In Handle, 7 In Blade
    Web Price $81.75 / each
  • Trenching Shovel, 48" Handle Length, 5" Blade Width, 11-1/4" Blade Length, 13 ga. Gauge

    Brand
    RAZOR-BACK
    Item #
    454G92
    Mfr. Model #
    47025
    Trenching Shovel, 48" Handle Length, 5" Blade Width,&#
    Web Price $40.00 / each
  • Landscape Rake, 30 in. W, Aluminum Handle

    Brand
    RAZOR-BACK
    Item #
    49AF62
    Mfr. Model #
    63137GR
    Landscape Rake, 30 in. W, Aluminum Handle
    Web Price $69.25 / each
  • Garden Hoe with 54" Wood Handle

    Brand
    RAZOR-BACK
    Item #
    39GA08
    Mfr. Model #
    71113GR
    Garden Hoe with 54" Wood Handle
    Web Price $31.00 / each
  • General Purpose Scoop, 48" L Handle

    Brand
    RAZOR-BACK
    Item #
    52JM13
    Mfr. Model #
    54246GR
    General Purpose Scoop, 48" L Handle
    Web Price $94.25 / each
  • Spading Fork, Wood Handle Material, 30" Handle Length, Width of Tines 11/16", Length of Tines 11"

    Brand
    RAZOR-BACK
    Item #
    39GA09
    Mfr. Model #
    72103GR
    Spading Fork, Wood Handle Material, 30" Handle Length,
    Web Price $54.50 / each
  • Ensilage Fork, Wood Handle Material, 30" Handle Length, Width of Tines 1/4", Length of Tines 16"

    Brand
    RAZOR-BACK
    Item #
    39GA07
    Mfr. Model #
    76125GR
    Ensilage Fork, Wood Handle Material, 30" Handle Length,
    Web Price $170.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More