Navigation Menu New

Access My Account, Order History, Lists and more here.

Copper Sheets & Plates

Available17 products
Copper sheets and plates are solid and flat with no surface texture. Plates have a thickness of ¼” (6mm) or more, while sheets are less than ¼” (6mm) thick. They resist corrosion, are easy to work, form, and solder, and conduct heat and electricity.

110 Copper Sheets & Plates

110 Copper Sheets & Plates
Grade 110 copper sheets and plates are highly conductive, resist corrosion, and are easy to work and solder. These sheets and plates are often manufactured into plumbing hardware, wiring and electrical parts and components, and materials supporting telecommunications applications. Grade 110 is also known as electrolytic tough pitch (ETP) copper.

7 in x 12 in

Loading...

7 in x 24 in

Loading...

7 in x 36 in

Loading...

7 in x 6 ft

Loading...

8 in x 10 in

Loading...

8 in x 12 in

Loading...

8 in x 24 in

Loading...

8 in x 36 in

Loading...

8 in x 4 ft

Loading...

8 in x 6 ft

Loading...

9 in x 12 in

Loading...

12 in x 18 in

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.