Navigation Menu New

Access My Account, Order History, Lists and more here.

Copper Round Tubes

Available224 products
Copper tubes are round with a hollow center and lighter than solid bars or rods. They are often used for construction applications where passing materials through the inside of the tube is required.

Highly-Conductive 101 Copper Round Tubes

Highly-Conductive 101 Copper Round Tubes
These round tubes are made from grade 101 copper which is highly conductive and commercially pure. They are easy to solder, braze, weld, and form. They are often manufactured into automotive parts and components, conductors, or other parts that require electrical or thermal conductivity.

0.032 in

Overall Length
Loading...

0.035 in

Overall Length
Loading...

0.062 in

Overall Length
Loading...

0.0625 in

Overall Length
Loading...

0.063 in

Overall Length
Loading...

0.065 in

Overall Length
Loading...

0.109 in

Overall Length
Loading...

0.125 in

Overall Length
Loading...

0.187 in

Overall Length
Loading...

0.25 in

Overall Length
Loading...

0.3125 in

Overall Length
Loading...

0.375 in

Overall Length
Loading...

0.5 in

Overall Length
Loading...

0.562 in

Overall Length
Loading...

0.625 in

Overall Length
Loading...

Formable 122 Copper Round Tubes

Formable 122 Copper Round Tubes
Grade 122 round tubes are easier to machine, form, weld, and braze than grade 110 copper tubes. They resist corrosion and are often used for heavy forming applications and manufactured into pipes, tubing, and other plumbing parts and components.

0.014 in

Overall Length
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.