Navigation Menu New

Access My Account, Order History, Lists and more here.

Copper Flat Bars

Available423 products
Copper flat bars have rectangular or square cross sections and come in different material grades with distinct properties that make them easy to form, machine, weld, and withstand corrosion.

General Purpose 110 Copper Flat Bars

General Purpose 110 Copper Flat Bars
Grade 110 copper flat bars are good electrical and thermal conductors. They resist corrosion and are easy to work and solder. These flat bars are often manufactured into plumbing hardware, wiring and electrical parts and components, and materials supporting telecommunications applications. Grade 110 is also known as electrolytic tough pitch (ETP) copper.

1/4 in x 12 in

Loading...

1/4 in x 36 in

Loading...

1/4 in x 6 ft

Loading...

3/8 in x 12 in

Loading...

3/8 in x 24 in

Loading...

3/8 in x 36 in

Loading...

3/8 in x 4 ft

Loading...

3/8 in x 6 ft

Loading...

1/2 in x 12 in

Loading...

1/2 in x 24 in

Loading...

1/2 in x 36 in

Loading...

1/2 in x 4 ft

Loading...

1/2 in x 6 ft

Loading...

5/8 in x 12 in

Loading...

5/8 in x 24 in

Loading...

5/8 in x 36 in

Loading...

5/8 in x 4 ft

Loading...

5/8 in x 6 ft

Loading...

3/4 in x 12 in

Loading...

3/4 in x 24 in

Loading...

3/4 in x 36 in

Loading...

3/4 in x 4 ft

Loading...

3/4 in x 6 ft

Loading...

1 in x 12 in

Loading...

1 in x 24 in

Loading...

1 in x 36 in

Loading...

1 in x 4 ft

Loading...

1 in x 6 ft

Loading...

1-1/4 in x 12 in

Loading...

1-1/4 in x 24 in

Loading...

1-1/4 in x 36 in

Loading...

1-1/4 in x 4 ft

Loading...

1-1/4 in x 6 ft

Loading...

1-1/2 in x 12 in

Loading...

1-1/2 in x 24 in

Loading...

1-1/2 in x 36 in

Loading...

1-1/2 in x 4 ft

Loading...

1-1/2 in x 6 ft

Loading...

1-3/4 in x 12 in

Loading...

1-3/4 in x 24 in

Loading...

1-3/4 in x 36 in

Loading...

1-3/4 in x 4 ft

Loading...

1-3/4 in x 6 ft

Loading...

2 in x 12 in

Loading...

2 in x 24 in

Loading...

2 in x 36 in

Loading...

2 in x 4 ft

Loading...

2 in x 6 ft

Loading...

2-1/4 in x 12 in

Loading...

2-1/4 in x 24 in

Loading...

2-1/4 in x 36 in

Loading...

2-1/4 in x 4 ft

Loading...

2-1/4 in x 6 ft

Loading...

2-1/2 in x 12 in

Loading...

2-1/2 in x 24 in

Loading...

2-1/2 in x 36 in

Loading...

2-1/2 in x 4 ft

Loading...

2-1/2 in x 6 ft

Loading...

3 in x 12 in

Loading...

3 in x 24 in

Loading...

3 in x 36 in

Loading...

3 in x 4 ft

Loading...

3 in x 6 ft

Loading...

3-1/2 in x 12 in

Loading...

3-1/2 in x 24 in

Loading...

3-1/2 in x 36 in

Loading...

3-1/2 in x 4 ft

Loading...

3-1/2 in x 6 ft

Loading...

4 in x 10 in

Loading...

4 in x 12 in

Loading...

4 in x 24 in

Loading...

4 in x 36 in

Loading...

4 in x 4 ft

Loading...

4 in x 6 ft

Loading...

4-1/2 in x 12 in

Loading...

4-1/2 in x 24 in

Loading...

4-1/2 in x 36 in

Loading...

4-1/2 in x 4 ft

Loading...

4-1/2 in x 6 ft

Loading...

5 in x 12 in

Loading...

5 in x 24 in

Loading...

5 in x 36 in

Loading...

5 in x 4 ft

Loading...

5 in x 6 ft

Loading...

6 in x 12 in

Loading...

6 in x 24 in

Loading...

6 in x 36 in

Loading...

6 in x 4 ft

Loading...

6 in x 6 ft

Loading...

7 in x 4 ft

Loading...

Highly-Conductive 101 Copper Flat Bars

Highly-Conductive 101 Copper Flat Bars
These highly-conductive flat bars are made from grade 101 copper which is commercially pure. They are easy to solder, braze, weld, and form. They are often manufactured into automotive parts and components, conductors, or other parts that require electrical or thermal conductivity.

1 in x 12 in

Loading...

1 in x 24 in

Loading...

1 in x 36 in

Loading...

1 in x 4 ft

Loading...

1 in x 6 ft

Loading...

Formable 122 Copper Flat Bars

Formable 122 Copper Flat Bars
Grade 122 copper flat bars are easier to machine, form, weld, and braze than grade 110 copper bars. They resist corrosion and are often used for heavy forming applications and manufactured into pipes, tubing, and other plumbing parts and components.

4 in x 10 in

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.