Navigation Menu New

Access My Account, Order History, Lists and more here.

Round Aluminum Tubes

Available1,049 products

Aluminum tubes are round and hollow and often used where a lightweight material is required. These lightweight tubes resist corrosion and are easy to fabricate, work, and weld. They come in different sizes and material grades with distinct levels of strength and properties that help them resist fatigue and make them suitable for architectural and structural applications.

High-Strength 6061 Aluminum Round Tubes

High-Strength 6061 Aluminum Round Tubes

High-strength 6061 aluminum round tubes have a smooth surface with good finishing properties. These tubes are lightweight, strong, and easy to weld. Typical uses include ornamental, construction, marine, and anodizing applications.

T6 Temper

0.028 in Wall Thickness

Overall Length
Loading...

0.035 in Wall Thickness

Overall Length
Loading...

0.049 in Wall Thickness

Overall Length
Loading...

0.058 in Wall Thickness

Overall Length
Loading...

0.065 in Wall Thickness

Overall Length
Loading...

0.083 in Wall Thickness

Overall Length
Loading...

0.095 in Wall Thickness

Overall Length
Loading...

0.12 in Wall Thickness

Overall Length
Loading...

0.125 in Wall Thickness

Overall Length
Loading...

0.188 in Wall Thickness

Overall Length
Loading...

0.25 in Wall Thickness

Overall Length
Loading...

0.375 in Wall Thickness

Overall Length
Loading...

0.5 in Wall Thickness

Overall Length
Loading...

0.75 in Wall Thickness

Overall Length
Loading...

T6511 Temper

0.188 in Wall Thickness

Overall Length
Loading...

0.375 in Wall Thickness

Overall Length
Loading...

0.5 in Wall Thickness

Overall Length
Loading...

Architectural 6063 Aluminum Round Tubes

Architectural 6063 Aluminum Round Tubes
These 6063 architectural round tubes are formed through an extrusion process. They have a smoother surface than 6061 aluminum tubes, resist corrosion, and provide good finishing properties. Typical uses include construction, marine, and anodizing applications. Type 6063 aluminum is also called an architectural alloy.

T52 Temper

0.125 in Wall Thickness

Overall Length
Loading...

0.188 in Wall Thickness

Overall Length
Loading...

Fatigue-Resistant 2024 Aluminum Round Tubes

Fatigue-Resistant 2024 Aluminum Round Tubes
Fatigue-resistant 2024 aluminum is noted for its strength and durability. These round tubes are often manufactured into parts used in the transportation industry and structural components of aircraft.

T3 Temper

0.035 in Wall Thickness

Overall Length
Loading...

0.049 in Wall Thickness

Overall Length
Loading...

0.058 in Wall Thickness

Overall Length
Loading...

0.065 in Wall Thickness

Overall Length
Loading...

0.083 in Wall Thickness

Overall Length
Loading...

0.095 in Wall Thickness

Overall Length
Loading...

0.12 in Wall Thickness

Overall Length
Loading...

0.125 in Wall Thickness

Overall Length
Loading...

0.25 in Wall Thickness

Overall Length
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.