Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Flat Bars

Available6 products
Solid aluminum flat bars are often used for projects that require a lightweight and corrosion-resistant material. These bars have a rectangular or square profile and are available in different material finishes and grades that have distinct levels of strength and fatigue resistance, high electrical conductivity, and elements that make them easy to machine and work. Select bars are also suitable for architectural and structural applications.
Thickness

High-Strength 6061 Aluminum Flat Bars

High-Strength 6061 Aluminum Flat Bars
Aluminum 6061 flat bars are easy to fabricate, weld, and stack. Strong and corrosion-resistant, these flat bars are often used for structural components, vehicle frames, running boards, steps, and screw machine parts.

2 in x 3 ft

T6511 Temper

Loading...

3-1/2 in x 72 in

T6511 Temper

Loading...

3/16 in x 6 ft

T6511 Temper

Loading...

1/4 in x 24 in

T6511 Temper

Loading...

1/4 in x 36 in

T6511 Temper

Loading...

1/4 in x 4 ft

T6511 Temper

Loading...

1/4 in x 6 ft

T6511 Temper

Loading...

5/16 in x 6 in

T6511 Temper

Loading...

5/16 in x 12 in

T6511 Temper

Loading...

5/16 in x 24 in

T6511 Temper

Loading...

5/16 in x 36 in

T6511 Temper

Loading...

5/16 in x 6 ft

T6511 Temper

Loading...

3/8 in x 6 in

T6511 Temper

Loading...

3/8 in x 12 in

T6511 Temper

Loading...

3/8 in x 24 in

T6511 Temper

Loading...

3/8 in x 36 in

T6511 Temper

Loading...

3/8 in x 6 ft

T6511 Temper

Loading...

1/2 in x 6 in

T6511 Temper

Loading...

1/2 in x 12 in

T6511 Temper

Loading...

1/2 in x 24 in

T6511 Temper

Loading...

1/2 in x 36 in

T6511 Temper

Loading...

1/2 in x 4 ft

T6511 Temper

Loading...

1/2 in x 6 ft

T6511 Temper

Loading...

5/8 in x 6 in

T6511 Temper

Loading...

5/8 in x 12 in

T6511 Temper

Loading...

5/8 in x 24 in

T6511 Temper

Loading...

5/8 in x 36 in

T6511 Temper

Loading...

5/8 in x 4 ft

T6511 Temper

Loading...

5/8 in x 6 ft

T6511 Temper

Loading...

3/4 in x 6 in

T6511 Temper

Loading...

3/4 in x 12 in

T6511 Temper

Loading...

3/4 in x 24 in

T6511 Temper

Loading...

3/4 in x 36 in

T6511 Temper

Loading...

3/4 in x 4 ft

T6511 Temper

Loading...

3/4 in x 6 ft

T6511 Temper

Loading...

7/8 in x 6 in

T6511 Temper

Loading...

7/8 in x 12 in

T6511 Temper

Loading...

7/8 in x 24 in

T6511 Temper

Loading...

7/8 in x 36 in

T6511 Temper

Loading...

7/8 in x 6 ft

T6511 Temper

Loading...

1 in x 1 in

T651 Temper

Loading...

1 in x 6 in

T6511 Temper

Loading...

1 in x 12 in

T6511 Temper

Loading...

1 in x 24 in

T6511 Temper

Loading...

1 in x 36 in

T6511 Temper

Loading...

1 in x 4 ft

T6511 Temper

Loading...

1 in x 6 ft

T6511 Temper

Loading...

1-1/8 in x 6 in

T6511 Temper

Loading...

1-1/8 in x 12 in

T6511 Temper

Loading...

1-1/8 in x 24 in

T6511 Temper

Loading...

1-1/8 in x 36 in

T6511 Temper

Loading...

1-1/8 in x 6 ft

T6511 Temper

Loading...

1-1/4 in x 6 in

T6511 Temper

Loading...

1-1/4 in x 12 in

T6511 Temper

Loading...

1-1/4 in x 24 in

T6511 Temper

Loading...

1-1/4 in x 36 in

T6511 Temper

Loading...

1-1/4 in x 4 ft

T6511 Temper

Loading...

1-1/4 in x 6 ft

T6511 Temper

Loading...

1-3/8 in x 6 in

T6511 Temper

Loading...

1-3/8 in x 12 in

T6511 Temper

Loading...

1-3/8 in x 24 in

T6511 Temper

Loading...

1-3/8 in x 36 in

T6511 Temper

Loading...

1-3/8 in x 6 ft

T6511 Temper

Loading...

1-1/2 in x 6 in

T6511 Temper

Loading...

1-1/2 in x 12 in

T6511 Temper

Loading...

1-1/2 in x 24 in

T6511 Temper

Loading...

1-1/2 in x 36 in

T6511 Temper

Loading...

1-1/2 in x 4 ft

T6511 Temper

Loading...

1-1/2 in x 6 ft

T6511 Temper

Loading...

1-3/4 in x 6 in

T6511 Temper

Loading...

1-3/4 in x 12 in

T6511 Temper

Loading...

1-3/4 in x 24 in

T6511 Temper

Loading...

1-3/4 in x 36 in

T6511 Temper

Loading...

1-3/4 in x 4 ft

T6511 Temper

Loading...

1-3/4 in x 6 ft

T6511 Temper

Loading...

2 in x 2 in

T651 Temper

Loading...

T6511 Temper

Loading...

2 in x 3 in

T651 Temper

Loading...

2 in x 6 in

T6511 Temper

Loading...

2 in x 12 in

T651 Temper

Loading...

T6511 Temper

Loading...

2 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

2 in x 36 in

T6511 Temper

Loading...

2 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

2 in x 6 ft

T6511 Temper

Loading...

2-1/4 in x 6 in

T6511 Temper

Loading...

2-1/4 in x 12 in

T6511 Temper

Loading...

2-1/4 in x 24 in

T6511 Temper

Loading...

2-1/4 in x 36 in

T6511 Temper

Loading...

2-1/4 in x 4 ft

T6511 Temper

Loading...

2-1/4 in x 6 ft

T6511 Temper

Loading...

2-1/2 in x 2.5 in

T6511 Temper

Loading...

2-1/2 in x 6 in

T6511 Temper

Loading...

2-1/2 in x 12 in

T6511 Temper

Loading...

2-1/2 in x 24 in

T6511 Temper

Loading...

2-1/2 in x 36 in

T6511 Temper

Loading...

2-1/2 in x 4 ft

T6511 Temper

Loading...

2-1/2 in x 6 ft

T6511 Temper

Loading...

2-3/4 in x 12 in

T6511 Temper

Loading...

2-3/4 in x 24 in

T6511 Temper

Loading...

2-3/4 in x 36 in

T6511 Temper

Loading...

2-3/4 in x 4 ft

T6511 Temper

Loading...

2-3/4 in x 6 ft

T6511 Temper

Loading...

3 in x 3 in

T651 Temper

Loading...

T6511 Temper

Loading...

3 in x 6 in

T651 Temper

Loading...

T6511 Temper

Loading...

3 in x 12 in

T6511 Temper

Loading...

3 in x 24 in

T6511 Temper

Loading...

3 in x 36 in

T6511 Temper

Loading...

3 in x 4 ft

T6511 Temper

Loading...

3 in x 6 ft

T6511 Temper

Loading...

3-1/4 in x 6 in

T6511 Temper

Loading...

3-1/4 in x 12 in

T6511 Temper

Loading...

3-1/4 in x 24 in

T6511 Temper

Loading...

3-1/4 in x 36 in

T6511 Temper

Loading...

3-1/4 in x 6 ft

T6511 Temper

Loading...

3-1/2 in x 6 in

T6511 Temper

Loading...

3-1/2 in x 12 in

T6511 Temper

Loading...

3-1/2 in x 24 in

T6511 Temper

Loading...

3-1/2 in x 36 in

T6511 Temper

Loading...

3-1/2 in x 4 ft

T6511 Temper

Loading...

3-1/2 in x 6 ft

T6511 Temper

Loading...

3-3/4 in x 12 in

T6511 Temper

Loading...

3-3/4 in x 24 in

T6511 Temper

Loading...

3-3/4 in x 36 in

T6511 Temper

Loading...

3-3/4 in x 4 ft

T6511 Temper

Loading...

3-3/4 in x 6 ft

T6511 Temper

Loading...

4 in x 4 in

T651 Temper

Loading...

4 in x 6 in

T651 Temper

Loading...

T6511 Temper

Loading...

4 in x 12 in

T651 Temper

Loading...

T6511 Temper

Loading...

4 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

4 in x 36 in

T6511 Temper

Loading...

4 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

4 in x 6 ft

T6511 Temper

Loading...

4-1/2 in x 6 in

T6511 Temper

Loading...

4-1/2 in x 12 in

T6511 Temper

Loading...

4-1/2 in x 24 in

T6511 Temper

Loading...

4-1/2 in x 36 in

T6511 Temper

Loading...

4-1/2 in x 4 ft

T6511 Temper

Loading...

4-1/2 in x 6 ft

T6511 Temper

Loading...

5 in x 5 in

T651 Temper

Loading...

T6511 Temper

Loading...

5 in x 6 in

T6511 Temper

Loading...

5 in x 12 in

T6511 Temper

Loading...

5 in x 24 in

T6511 Temper

Loading...

5 in x 36 in

T6511 Temper

Loading...

5 in x 4 ft

T6511 Temper

Loading...

5 in x 6 ft

T6511 Temper

Loading...

5-1/2 in x 12 in

T6511 Temper

Loading...

5-1/2 in x 24 in

T6511 Temper

Loading...

5-1/2 in x 36 in

T6511 Temper

Loading...

5-1/2 in x 4 ft

T6511 Temper

Loading...

5-1/2 in x 6 ft

T6511 Temper

Loading...

6 in x 6 in

T6 Temper

Loading...

T651 Temper

Loading...

T6511 Temper

Loading...

6 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

T6511 Temper

Loading...

6 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

6 in x 36 in

T6511 Temper

Loading...

6 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

6 in x 6 ft

T6511 Temper

Loading...

Architectural 6063 Aluminum Flat Bars

Architectural 6063 Aluminum Flat Bars
Architectural 6063 aluminum flat bars have high tensile strength, good finishing properties, and resist corrosion. These flat bars have a smoother surface finish than 6061 aluminum rods and are used exclusively for anodizing applications. They are commonly manufactured into moldings, trim, and air cylinder tubes. Type 6063 aluminum is also called an architectural alloy.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.