Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Flat Bars

Available29 products
Solid aluminum flat bars are often used for projects that require a lightweight and corrosion-resistant material. These bars have a rectangular or square profile and are available in different material finishes and grades that have distinct levels of strength and fatigue resistance, high electrical conductivity, and elements that make them easy to machine and work. Select bars are also suitable for architectural and structural applications.
Thickness

High-Strength 6061 Aluminum Flat Bars

High-Strength 6061 Aluminum Flat Bars
Aluminum 6061 flat bars are easy to fabricate, weld, and stack. Strong and corrosion-resistant, these flat bars are often used for structural components, vehicle frames, running boards, steps, and screw machine parts.

2 in x 3 ft

T6511 Temper

Loading...

3-1/2 in x 72 in

T6511 Temper

Loading...

3/16 in x 6 ft

T6511 Temper

Loading...

1/4 in x 24 in

T6511 Temper

Loading...

1/4 in x 36 in

T6511 Temper

Loading...

1/4 in x 4 ft

T6511 Temper

Loading...

1/4 in x 6 ft

T6511 Temper

Loading...

5/16 in x 6 in

T6511 Temper

Loading...

5/16 in x 12 in

T6511 Temper

Loading...

5/16 in x 24 in

T6511 Temper

Loading...

5/16 in x 36 in

T6511 Temper

Loading...

5/16 in x 6 ft

T6511 Temper

Loading...

3/8 in x 6 in

T6511 Temper

Loading...

3/8 in x 12 in

T6511 Temper

Loading...

3/8 in x 24 in

T6511 Temper

Loading...

3/8 in x 36 in

T6511 Temper

Loading...

3/8 in x 6 ft

T6511 Temper

Loading...

1/2 in x 6 in

T6511 Temper

Loading...

1/2 in x 12 in

T6511 Temper

Loading...

1/2 in x 24 in

T6511 Temper

Loading...

1/2 in x 36 in

T6511 Temper

Loading...

1/2 in x 4 ft

T6511 Temper

Loading...

1/2 in x 6 ft

T6511 Temper

Loading...

5/8 in x 6 in

T6511 Temper

Loading...

5/8 in x 12 in

T6511 Temper

Loading...

5/8 in x 24 in

T6511 Temper

Loading...

5/8 in x 36 in

T6511 Temper

Loading...

5/8 in x 4 ft

T6511 Temper

Loading...

5/8 in x 6 ft

T6511 Temper

Loading...

3/4 in x 6 in

T6511 Temper

Loading...

3/4 in x 12 in

T6511 Temper

Loading...

3/4 in x 24 in

T6511 Temper

Loading...

3/4 in x 36 in

T6511 Temper

Loading...

3/4 in x 4 ft

T6511 Temper

Loading...

3/4 in x 6 ft

T6511 Temper

Loading...

7/8 in x 6 in

T6511 Temper

Loading...

7/8 in x 12 in

T6511 Temper

Loading...

7/8 in x 24 in

T6511 Temper

Loading...

7/8 in x 36 in

T6511 Temper

Loading...

7/8 in x 6 ft

T6511 Temper

Loading...

1 in x 1 in

T651 Temper

Loading...

1 in x 6 in

T6511 Temper

Loading...

1 in x 12 in

T6511 Temper

Loading...

1 in x 24 in

T6511 Temper

Loading...

1 in x 36 in

T6511 Temper

Loading...

1 in x 4 ft

T6511 Temper

Loading...

1 in x 6 ft

T6511 Temper

Loading...

1-1/8 in x 6 in

T6511 Temper

Loading...

1-1/8 in x 12 in

T6511 Temper

Loading...

1-1/8 in x 24 in

T6511 Temper

Loading...

1-1/8 in x 36 in

T6511 Temper

Loading...

1-1/8 in x 6 ft

T6511 Temper

Loading...

1-1/4 in x 6 in

T6511 Temper

Loading...

1-1/4 in x 12 in

T6511 Temper

Loading...

1-1/4 in x 24 in

T6511 Temper

Loading...

1-1/4 in x 36 in

T6511 Temper

Loading...

1-1/4 in x 4 ft

T6511 Temper

Loading...

1-1/4 in x 6 ft

T6511 Temper

Loading...

1-3/8 in x 6 in

T6511 Temper

Loading...

1-3/8 in x 12 in

T6511 Temper

Loading...

1-3/8 in x 24 in

T6511 Temper

Loading...

1-3/8 in x 36 in

T6511 Temper

Loading...

1-3/8 in x 6 ft

T6511 Temper

Loading...

1-1/2 in x 6 in

T6511 Temper

Loading...

1-1/2 in x 12 in

T6511 Temper

Loading...

1-1/2 in x 24 in

T6511 Temper

Loading...

1-1/2 in x 36 in

T6511 Temper

Loading...

1-1/2 in x 4 ft

T6511 Temper

Loading...

1-1/2 in x 6 ft

T6511 Temper

Loading...

1-3/4 in x 6 in

T6511 Temper

Loading...

1-3/4 in x 12 in

T6511 Temper

Loading...

1-3/4 in x 24 in

T6511 Temper

Loading...

1-3/4 in x 36 in

T6511 Temper

Loading...

1-3/4 in x 4 ft

T6511 Temper

Loading...

1-3/4 in x 6 ft

T6511 Temper

Loading...

2 in x 2 in

T651 Temper

Loading...

T6511 Temper

Loading...

2 in x 3 in

T651 Temper

Loading...

2 in x 6 in

T6511 Temper

Loading...

2 in x 12 in

T651 Temper

Loading...

T6511 Temper

Loading...

2 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

2 in x 36 in

T6511 Temper

Loading...

2 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

2 in x 6 ft

T6511 Temper

Loading...

2-1/4 in x 6 in

T6511 Temper

Loading...

2-1/4 in x 12 in

T6511 Temper

Loading...

2-1/4 in x 24 in

T6511 Temper

Loading...

2-1/4 in x 36 in

T6511 Temper

Loading...

2-1/4 in x 4 ft

T6511 Temper

Loading...

2-1/4 in x 6 ft

T6511 Temper

Loading...

2-1/2 in x 2.5 in

T6511 Temper

Loading...

2-1/2 in x 6 in

T6511 Temper

Loading...

2-1/2 in x 12 in

T6511 Temper

Loading...

2-1/2 in x 24 in

T6511 Temper

Loading...

2-1/2 in x 36 in

T6511 Temper

Loading...

2-1/2 in x 4 ft

T6511 Temper

Loading...

2-1/2 in x 6 ft

T6511 Temper

Loading...

2-3/4 in x 12 in

T6511 Temper

Loading...

2-3/4 in x 24 in

T6511 Temper

Loading...

2-3/4 in x 36 in

T6511 Temper

Loading...

2-3/4 in x 4 ft

T6511 Temper

Loading...

2-3/4 in x 6 ft

T6511 Temper

Loading...

3 in x 3 in

T651 Temper

Loading...

T6511 Temper

Loading...

3 in x 6 in

T651 Temper

Loading...

T6511 Temper

Loading...

3 in x 12 in

T6511 Temper

Loading...

3 in x 24 in

T6511 Temper

Loading...

3 in x 36 in

T6511 Temper

Loading...

3 in x 4 ft

T6511 Temper

Loading...

3 in x 6 ft

T6511 Temper

Loading...

3-1/4 in x 6 in

T6511 Temper

Loading...

3-1/4 in x 12 in

T6511 Temper

Loading...

3-1/4 in x 24 in

T6511 Temper

Loading...

3-1/4 in x 36 in

T6511 Temper

Loading...

3-1/4 in x 6 ft

T6511 Temper

Loading...

3-1/2 in x 6 in

T6511 Temper

Loading...

3-1/2 in x 12 in

T6511 Temper

Loading...

3-1/2 in x 24 in

T6511 Temper

Loading...

3-1/2 in x 36 in

T6511 Temper

Loading...

3-1/2 in x 4 ft

T6511 Temper

Loading...

3-1/2 in x 6 ft

T6511 Temper

Loading...

3-3/4 in x 12 in

T6511 Temper

Loading...

3-3/4 in x 24 in

T6511 Temper

Loading...

3-3/4 in x 36 in

T6511 Temper

Loading...

3-3/4 in x 4 ft

T6511 Temper

Loading...

3-3/4 in x 6 ft

T6511 Temper

Loading...

4 in x 4 in

T651 Temper

Loading...

4 in x 6 in

T651 Temper

Loading...

T6511 Temper

Loading...

4 in x 12 in

T651 Temper

Loading...

T6511 Temper

Loading...

4 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

4 in x 36 in

T6511 Temper

Loading...

4 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

4 in x 6 ft

T6511 Temper

Loading...

4-1/2 in x 6 in

T6511 Temper

Loading...

4-1/2 in x 12 in

T6511 Temper

Loading...

4-1/2 in x 24 in

T6511 Temper

Loading...

4-1/2 in x 36 in

T6511 Temper

Loading...

4-1/2 in x 4 ft

T6511 Temper

Loading...

4-1/2 in x 6 ft

T6511 Temper

Loading...

5 in x 5 in

T651 Temper

Loading...

T6511 Temper

Loading...

5 in x 6 in

T6511 Temper

Loading...

5 in x 12 in

T6511 Temper

Loading...

5 in x 24 in

T6511 Temper

Loading...

5 in x 36 in

T6511 Temper

Loading...

5 in x 4 ft

T6511 Temper

Loading...

5 in x 6 ft

T6511 Temper

Loading...

5-1/2 in x 12 in

T6511 Temper

Loading...

5-1/2 in x 24 in

T6511 Temper

Loading...

5-1/2 in x 36 in

T6511 Temper

Loading...

5-1/2 in x 4 ft

T6511 Temper

Loading...

5-1/2 in x 6 ft

T6511 Temper

Loading...

6 in x 6 in

T6 Temper

Loading...

T651 Temper

Loading...

T6511 Temper

Loading...

6 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

T6511 Temper

Loading...

6 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

6 in x 36 in

T6511 Temper

Loading...

6 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

6 in x 6 ft

T6511 Temper

Loading...

Ultra High-Strength 7075 Aluminum Flat Bars

Ultra High-Strength 7075 Aluminum Flat Bars
These aluminum 7075 flat bars contain copper and zinc for exceptional strength. They are stronger than 2024 grade aluminum bars and are often used for parts under high stress in the aircraft and transportation industry. Additional uses include mold material in the plastics industry.

Corrosion-Resistant 3003 Aluminum Flat Bars

Corrosion-Resistant 3003 Aluminum Flat Bars
These flat bars are made from 3003 aluminum which is commercially pure. They contain manganese for additional strength, resist corrosion, and are easy to work, weld, and braze. Typical uses include cooking utensils, kitchen equipment, siding, storage tanks, trim, and chemical equipment.

Highly Workable 5052 Aluminum Flat Bars

Highly Workable 5052 Aluminum Flat Bars
Stronger than 1100 and 3033 aluminum bars, these 5052 aluminum flat bars are highly workable and easy to weld. They are commonly manufactured into aircraft fuel and oil lines, fuel tanks, rivets, wire, and appliances.

Easy-to-Form 1100 Aluminum Flat Bars

Easy-to-Form 1100 Aluminum Flat Bars

These bars are made from 1100 aluminum which is commercially pure. They are soft and easy to work and machine. They provide a high level of thermal and electrical conductivity and resist corrosion. Typical uses include kitchenware, decorative trim, and chemical and food processing parts.

High-Strength Marine-Grade 5086 Aluminum Flat Bars

High-Strength Marine-Grade 5086 Aluminum Flat Bars

These marine-grade 5086 aluminum bars have more strength and corrosion resistance properties than 5052 and 5083 bars. They are easy to form and commonly used for marine, military, and cryogenic applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.