Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Flat Bars

Available5 products
Solid aluminum flat bars are often used for projects that require a lightweight and corrosion-resistant material. These bars have a rectangular or square profile and are available in different material finishes and grades that have distinct levels of strength and fatigue resistance, high electrical conductivity, and elements that make them easy to machine and work. Select bars are also suitable for architectural and structural applications.
Rockwell Hardness

Highly Workable 5052 Aluminum Flat Bars

Highly Workable 5052 Aluminum Flat Bars
Stronger than 1100 and 3033 aluminum bars, these 5052 aluminum flat bars are highly workable and easy to weld. They are commonly manufactured into aircraft fuel and oil lines, fuel tanks, rivets, wire, and appliances.

1 in x 12 in

H32 Temper

Loading...

1 in x 36 in

H32 Temper

Loading...

1 in x 6 ft

H32 Temper

Loading...

1-1/2 in x 12 in

H32 Temper

Loading...

1-1/2 in x 36 in

H32 Temper

Loading...

1-1/2 in x 6 ft

H32 Temper

Loading...

2 in x 12 in

H32 Temper

Loading...

2 in x 36 in

H32 Temper

Loading...

2 in x 24 in

H32 Temper

Loading...

2 in x 6 ft

H32 Temper

Loading...

2-1/2 in x 12 in

H32 Temper

Loading...

2-1/2 in x 36 in

H32 Temper

Loading...

2-1/2 in x 6 ft

H32 Temper

Loading...

3 in x 12 in

H32 Temper

Loading...

3 in x 36 in

H32 Temper

Loading...

3 in x 6 ft

H32 Temper

Loading...

4 in x 12 in

H32 Temper

Loading...

4 in x 24 in

H32 Temper

Loading...

4 in x 36 in

H32 Temper

Loading...

4 in x 6 ft

H32 Temper

Loading...

6 in x 6 in

H32 Temper

Loading...

6 in x 12 in

H32 Temper

Loading...

6 in x 24 in

H32 Temper

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.