Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Flat Bars

Available190 products
Solid aluminum flat bars are often used for projects that require a lightweight and corrosion-resistant material. These bars have a rectangular or square profile and are available in different material finishes and grades that have distinct levels of strength and fatigue resistance, high electrical conductivity, and elements that make them easy to machine and work. Select bars are also suitable for architectural and structural applications.
Overall Width

High-Strength 6061 Aluminum Flat Bars

High-Strength 6061 Aluminum Flat Bars
Aluminum 6061 flat bars are easy to fabricate, weld, and stack. Strong and corrosion-resistant, these flat bars are often used for structural components, vehicle frames, running boards, steps, and screw machine parts.

2 in x 3 ft

T6511 Temper

Loading...

3-1/2 in x 72 in

T6511 Temper

Loading...

3/16 in x 6 ft

T6511 Temper

Loading...

1/4 in x 24 in

T6511 Temper

Loading...

1/4 in x 36 in

T6511 Temper

Loading...

1/4 in x 4 ft

T6511 Temper

Loading...

1/4 in x 6 ft

T6511 Temper

Loading...

5/16 in x 6 in

T6511 Temper

Loading...

5/16 in x 12 in

T6511 Temper

Loading...

5/16 in x 24 in

T6511 Temper

Loading...

5/16 in x 36 in

T6511 Temper

Loading...

5/16 in x 6 ft

T6511 Temper

Loading...

3/8 in x 6 in

T6511 Temper

Loading...

3/8 in x 12 in

T6511 Temper

Loading...

3/8 in x 24 in

T6511 Temper

Loading...

3/8 in x 36 in

T6511 Temper

Loading...

3/8 in x 6 ft

T6511 Temper

Loading...

1/2 in x 6 in

T6511 Temper

Loading...

1/2 in x 12 in

T6511 Temper

Loading...

1/2 in x 24 in

T6511 Temper

Loading...

1/2 in x 36 in

T6511 Temper

Loading...

1/2 in x 4 ft

T6511 Temper

Loading...

1/2 in x 6 ft

T6511 Temper

Loading...

5/8 in x 6 in

T6511 Temper

Loading...

5/8 in x 12 in

T6511 Temper

Loading...

5/8 in x 24 in

T6511 Temper

Loading...

5/8 in x 36 in

T6511 Temper

Loading...

5/8 in x 4 ft

T6511 Temper

Loading...

5/8 in x 6 ft

T6511 Temper

Loading...

3/4 in x 6 in

T6511 Temper

Loading...

3/4 in x 12 in

T6511 Temper

Loading...

3/4 in x 24 in

T6511 Temper

Loading...

3/4 in x 36 in

T6511 Temper

Loading...

3/4 in x 4 ft

T6511 Temper

Loading...

3/4 in x 6 ft

T6511 Temper

Loading...

7/8 in x 6 in

T6511 Temper

Loading...

7/8 in x 12 in

T6511 Temper

Loading...

7/8 in x 24 in

T6511 Temper

Loading...

7/8 in x 36 in

T6511 Temper

Loading...

7/8 in x 6 ft

T6511 Temper

Loading...

1 in x 1 in

T651 Temper

Loading...

1 in x 6 in

T6511 Temper

Loading...

1 in x 12 in

T6511 Temper

Loading...

1 in x 24 in

T6511 Temper

Loading...

1 in x 36 in

T6511 Temper

Loading...

1 in x 4 ft

T6511 Temper

Loading...

1 in x 6 ft

T6511 Temper

Loading...

1-1/8 in x 6 in

T6511 Temper

Loading...

1-1/8 in x 12 in

T6511 Temper

Loading...

1-1/8 in x 24 in

T6511 Temper

Loading...

1-1/8 in x 36 in

T6511 Temper

Loading...

1-1/8 in x 6 ft

T6511 Temper

Loading...

1-1/4 in x 6 in

T6511 Temper

Loading...

1-1/4 in x 12 in

T6511 Temper

Loading...

1-1/4 in x 24 in

T6511 Temper

Loading...

1-1/4 in x 36 in

T6511 Temper

Loading...

1-1/4 in x 4 ft

T6511 Temper

Loading...

1-1/4 in x 6 ft

T6511 Temper

Loading...

1-3/8 in x 6 in

T6511 Temper

Loading...

1-3/8 in x 12 in

T6511 Temper

Loading...

1-3/8 in x 24 in

T6511 Temper

Loading...

1-3/8 in x 36 in

T6511 Temper

Loading...

1-3/8 in x 6 ft

T6511 Temper

Loading...

1-1/2 in x 6 in

T6511 Temper

Loading...

1-1/2 in x 12 in

T6511 Temper

Loading...

1-1/2 in x 24 in

T6511 Temper

Loading...

1-1/2 in x 36 in

T6511 Temper

Loading...

1-1/2 in x 4 ft

T6511 Temper

Loading...

1-1/2 in x 6 ft

T6511 Temper

Loading...

1-3/4 in x 6 in

T6511 Temper

Loading...

1-3/4 in x 12 in

T6511 Temper

Loading...

1-3/4 in x 24 in

T6511 Temper

Loading...

1-3/4 in x 36 in

T6511 Temper

Loading...

1-3/4 in x 4 ft

T6511 Temper

Loading...

1-3/4 in x 6 ft

T6511 Temper

Loading...

2 in x 2 in

T651 Temper

Loading...

T6511 Temper

Loading...

2 in x 3 in

T651 Temper

Loading...

2 in x 6 in

T6511 Temper

Loading...

2 in x 12 in

T651 Temper

Loading...

T6511 Temper

Loading...

2 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

2 in x 36 in

T6511 Temper

Loading...

2 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

2 in x 6 ft

T6511 Temper

Loading...

2-1/4 in x 6 in

T6511 Temper

Loading...

2-1/4 in x 12 in

T6511 Temper

Loading...

2-1/4 in x 24 in

T6511 Temper

Loading...

2-1/4 in x 36 in

T6511 Temper

Loading...

2-1/4 in x 4 ft

T6511 Temper

Loading...

2-1/4 in x 6 ft

T6511 Temper

Loading...

2-1/2 in x 2.5 in

T6511 Temper

Loading...

2-1/2 in x 6 in

T6511 Temper

Loading...

2-1/2 in x 12 in

T6511 Temper

Loading...

2-1/2 in x 24 in

T6511 Temper

Loading...

2-1/2 in x 36 in

T6511 Temper

Loading...

2-1/2 in x 4 ft

T6511 Temper

Loading...

2-1/2 in x 6 ft

T6511 Temper

Loading...

2-3/4 in x 12 in

T6511 Temper

Loading...

2-3/4 in x 24 in

T6511 Temper

Loading...

2-3/4 in x 36 in

T6511 Temper

Loading...

2-3/4 in x 4 ft

T6511 Temper

Loading...

2-3/4 in x 6 ft

T6511 Temper

Loading...

3 in x 3 in

T651 Temper

Loading...

T6511 Temper

Loading...

3 in x 6 in

T651 Temper

Loading...

T6511 Temper

Loading...

3 in x 12 in

T6511 Temper

Loading...

3 in x 24 in

T6511 Temper

Loading...

3 in x 36 in

T6511 Temper

Loading...

3 in x 4 ft

T6511 Temper

Loading...

3 in x 6 ft

T6511 Temper

Loading...

3-1/4 in x 6 in

T6511 Temper

Loading...

3-1/4 in x 12 in

T6511 Temper

Loading...

3-1/4 in x 24 in

T6511 Temper

Loading...

3-1/4 in x 36 in

T6511 Temper

Loading...

3-1/4 in x 6 ft

T6511 Temper

Loading...

3-1/2 in x 6 in

T6511 Temper

Loading...

3-1/2 in x 12 in

T6511 Temper

Loading...

3-1/2 in x 24 in

T6511 Temper

Loading...

3-1/2 in x 36 in

T6511 Temper

Loading...

3-1/2 in x 4 ft

T6511 Temper

Loading...

3-1/2 in x 6 ft

T6511 Temper

Loading...

3-3/4 in x 12 in

T6511 Temper

Loading...

3-3/4 in x 24 in

T6511 Temper

Loading...

3-3/4 in x 36 in

T6511 Temper

Loading...

3-3/4 in x 4 ft

T6511 Temper

Loading...

3-3/4 in x 6 ft

T6511 Temper

Loading...

4 in x 4 in

T651 Temper

Loading...

4 in x 6 in

T651 Temper

Loading...

T6511 Temper

Loading...

4 in x 12 in

T651 Temper

Loading...

T6511 Temper

Loading...

4 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

4 in x 36 in

T6511 Temper

Loading...

4 in x 4 ft

T6 Temper

Loading...

T6511 Temper

Loading...

4 in x 6 ft

T6511 Temper

Loading...

4-1/2 in x 6 in

T6511 Temper

Loading...

4-1/2 in x 12 in

T6511 Temper

Loading...

4-1/2 in x 24 in

T6511 Temper

Loading...

4-1/2 in x 36 in

T6511 Temper

Loading...

4-1/2 in x 4 ft

T6511 Temper

Loading...

4-1/2 in x 6 ft

T6511 Temper

Loading...

5 in x 5 in

T651 Temper

Loading...

T6511 Temper

Loading...

5 in x 6 in

T6511 Temper

Loading...

5 in x 12 in

T6511 Temper

Loading...

5 in x 24 in

T6511 Temper

Loading...

5 in x 36 in

T6511 Temper

Loading...

5 in x 4 ft

T6511 Temper

Loading...

5 in x 6 ft

T6511 Temper

Loading...

5-1/2 in x 12 in

T6511 Temper

Loading...

5-1/2 in x 24 in

T6511 Temper

Loading...

5-1/2 in x 36 in

T6511 Temper

Loading...

5-1/2 in x 4 ft

T6511 Temper

Loading...

5-1/2 in x 6 ft

T6511 Temper

Loading...

6 in x 6 in

T6 Temper

Loading...

T651 Temper

Loading...

T6511 Temper

Loading...

6 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

T6511 Temper

Loading...

6 in x 24 in

T6 Temper

Loading...

T6511 Temper

Loading...

6 in x 36 in

T6511 Temper

Loading...

6 in x 4 ft

T6 Temper

Loading...

T6511 Temper