Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Flat Bars

Available221 products
Solid aluminum flat bars are often used for projects that require a lightweight and corrosion-resistant material. These bars have a rectangular or square profile and are available in different material finishes and grades that have distinct levels of strength and fatigue resistance, high electrical conductivity, and elements that make them easy to machine and work. Select bars are also suitable for architectural and structural applications.
Material Grade

Ultra High-Strength 7075 Aluminum Flat Bars

Ultra High-Strength 7075 Aluminum Flat Bars
These aluminum 7075 flat bars contain copper and zinc for exceptional strength. They are stronger than 2024 grade aluminum bars and are often used for parts under high stress in the aircraft and transportation industry. Additional uses include mold material in the plastics industry.

3/4 in x 12 in

T651 Temper

Loading...

3/4 in x 24 in

T651 Temper

Loading...

3/4 in x 36 in

T651 Temper

Loading...

3/4 in x 4 ft

T651 Temper

Loading...

3/4 in x 6 ft

T651 Temper

Loading...

1 in x 6 in

T651 Temper

Loading...

1 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

1 in x 24 in

T6 Temper

Loading...

T651 Temper

Loading...

1 in x 36 in

T6 Temper

Loading...

T651 Temper

Loading...

1 in x 4 ft

T6 Temper

Loading...

T651 Temper

Loading...

1 in x 6 ft

T6 Temper

Loading...

T651 Temper

Loading...

1-1/2 in x 6 in

T651 Temper

Loading...

1-1/2 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

1-1/2 in x 24 in

T6 Temper

Loading...

T651 Temper

Loading...

1-1/2 in x 36 in

T6 Temper

Loading...

T651 Temper

Loading...

1-1/2 in x 4 ft

T6 Temper

Loading...

T651 Temper

Loading...

1-1/2 in x 6 ft

T6 Temper

Loading...

T651 Temper

Loading...

2 in x 6 in

T6 Temper

Loading...

T651 Temper

Loading...

2 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

2 in x 24 in

T6 Temper

Loading...

T651 Temper

Loading...

2 in x 36 in

T6 Temper

Loading...

T651 Temper

Loading...

2 in x 4 ft

T6 Temper

Loading...

2 in x 6 ft

T6 Temper

Loading...

T651 Temper

Loading...

2-1/2 in x 6 in

T651 Temper

Loading...

2-1/2 in x 12 in

T651 Temper

Loading...

2-1/2 in x 24 in

T651 Temper

Loading...

2-1/2 in x 36 in

T651 Temper

Loading...

2-1/2 in x 4 ft

T651 Temper

Loading...

2-1/2 in x 6 ft

T651 Temper

Loading...

3 in x 6 in

T651 Temper

Loading...

3 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

3 in x 24 in

T6 Temper

Loading...

T651 Temper

Loading...

3 in x 36 in

T6 Temper

Loading...

T651 Temper

Loading...

3 in x 4 ft

T6 Temper

Loading...

3 in x 6 ft

T6 Temper

Loading...

T651 Temper

Loading...

4 in x 6 in

T651 Temper

Loading...

4 in x 12 in

T651 Temper

Loading...

4 in x 24 in

T651 Temper

Loading...

4 in x 36 in

T651 Temper

Loading...

4 in x 6 ft

T651 Temper

Loading...

6 in x 6 in

T6 Temper

Loading...

T651 Temper

Loading...

6 in x 12 in

T6 Temper

Loading...

T651 Temper

Loading...

6 in x 24 in

T6 Temper

Loading...

T651 Temper

Loading...

6 in x 36 in

T651 Temper

Loading...

6 in x 4 ft

T651 Temper

Loading...

6 in x 6 ft

T651 Temper

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.