Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Flat Bars

Available66 products
Solid aluminum flat bars are often used for projects that require a lightweight and corrosion-resistant material. These bars have a rectangular or square profile and are available in different material finishes and grades that have distinct levels of strength and fatigue resistance, high electrical conductivity, and elements that make them easy to machine and work. Select bars are also suitable for architectural and structural applications.
Material Grade

Corrosion-Resistant 3003 Aluminum Flat Bars

Corrosion-Resistant 3003 Aluminum Flat Bars
These flat bars are made from 3003 aluminum which is commercially pure. They contain manganese for additional strength, resist corrosion, and are easy to work, weld, and braze. Typical uses include cooking utensils, kitchen equipment, siding, storage tanks, trim, and chemical equipment.

1 in x 12 in

H14 Temper

Loading...

1 in x 36 in

H14 Temper

Loading...

1 in x 6 ft

H14 Temper

Loading...

1-1/2 in x 12 in

H14 Temper

Loading...

1-1/2 in x 36 in

H14 Temper

Loading...

1-1/2 in x 6 ft

H14 Temper

Loading...

2 in x 12 in

H14 Temper

Loading...

2 in x 36 in

H14 Temper

Loading...

2 in x 6 ft

H14 Temper

Loading...

2-1/2 in x 12 in

H14 Temper

Loading...

2-1/2 in x 36 in

H14 Temper

Loading...

2-1/2 in x 6 ft

H14 Temper

Loading...

3 in x 12 in

H14 Temper

Loading...

3 in x 36 in

H14 Temper

Loading...

3 in x 6 ft

H14 Temper

Loading...

4 in x 12 in

H14 Temper

Loading...

4 in x 36 in

H14 Temper

Loading...

4 in x 6 ft

H14 Temper

Loading...

6 in x 6 in

H14 Temper

Loading...

6 in x 12 in

H14 Temper

Loading...

6 in x 24 in

H14 Temper

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.