Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Flat Bars

Available28 products
Solid aluminum flat bars are often used for projects that require a lightweight and corrosion-resistant material. These bars have a rectangular or square profile and are available in different material finishes and grades that have distinct levels of strength and fatigue resistance, high electrical conductivity, and elements that make them easy to machine and work. Select bars are also suitable for architectural and structural applications.
Material Grade

Easy-to-Form 1100 Aluminum Flat Bars

Easy-to-Form 1100 Aluminum Flat Bars

These bars are made from 1100 aluminum which is commercially pure. They are soft and easy to work and machine. They provide a high level of thermal and electrical conductivity and resist corrosion. Typical uses include kitchenware, decorative trim, and chemical and food processing parts.

2 in x 24 in

H14 Temper

Loading...

4 in x 24 in

H14 Temper

Loading...

6 in x 6 in

H14 Temper

Loading...

6 in x 12 in

H14 Temper

Loading...

6 in x 24 in

H14 Temper

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.