Navigation Menu New

Access My Account, Order History, Lists and more here.

Graphite Flat Bars, Sheets & Plates

Available27 products
Graphite bars, sheets, and plates are flexible, compress easily, and conduct heat and electricity. Bars have rectangular or square cross sections; plates have a thickness of ¼” (6mm) or more, while sheets are less than ¼” (6mm) thick. Graphite does not stick to metal surfaces and is often manufactured into parts and components used in high-temperature environments.

Compressible Graphite Flat Bars

Compressible Graphite Flat Bars
Compressible graphite flat bars conduct heat and electricity and can be machined to exact tolerances. These bars are strong, lightweight, and resist shock, corrosion, chemicals, and acids. They have self-lubricating properties and won’t bind or stick to materials. Graphite flat bars are often used for structural supports, stir sticks, electrodes, and heat-treating applications.

1/4 in x 3 in Nominal Size (WxL)

Loading...

1/4 in x 6 in Nominal Size (WxL)

Loading...

1/4 in x 12 in Nominal Size (WxL)

Loading...

1/2 in x 3 in Nominal Size (WxL)

Loading...

1/2 in x 6 in Nominal Size (WxL)

Loading...

1/2 in x 12 in Nominal Size (WxL)

Loading...

1 in x 3 in Nominal Size (WxL)

Loading...

1 in x 6 in Nominal Size (WxL)

Loading...

1 in x 12 in Nominal Size (WxL)

Loading...

4 in x 6 in Nominal Size (WxL)

Loading...

6 in x 6 in Nominal Size (WxL)

Loading...

Compressible Graphite Sheets & Plates

Compressible Graphite Sheets & Plates
Compressible graphite sheets and plates conduct heat and electricity and can be machined to exact tolerances. They are strong, lightweight, and resist shock, corrosion, acids, and other chemicals. These sheets and plates have self-lubricating properties and won’t bind or stick to materials. Graphite sheets and plates are often used for structural supports, stir sticks, electrodes, and heat-treating applications.

12 in x 12 in Nominal Size (WxL)

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.