Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Raw Materials

72 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Sheet Stock, PTFE, 25 ft.L x 24"W x 0.060" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FZ10
    Mfr. Model #
    G15-60F-24X25
    Sheet Stock, PTFE, 25 ft.L x 24"W x  0.060"&
    Web Price $2,169.00 / each
  • Sheet Stock, PTFE, 25 ft.L x 12"W x 0.125" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FZ30
    Mfr. Model #
    G15-125F-12X25
    Sheet Stock, PTFE, 25 ft.L x 12"W x  0.125"&
    Web Price $2,260.00 / each
  • Film Stock, PTFE, 50 ft.L x 24"W x 0.030" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FY98
    Mfr. Model #
    G15-30F-24X50
    Film Stock, PTFE, 50 ft.L x 24"W x  0.030"&#
    Web Price $2,168.00 / each
  • Sheet Stock, PTFE, 50 ft.L x 12"W x 0.060" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FZ07
    Mfr. Model #
    G15-60F-12X50
    Sheet Stock, PTFE, 50 ft.L x 12"W x  0.060"&
    Web Price $2,169.00 / each
  • Sheet Stock, PTFE, 50 ft.L x 6"W x 0.125" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FZ27
    Mfr. Model #
    G15-125F-6X50
    Sheet Stock, PTFE, 50 ft.L x 6"W x  0.125"&#
    Web Price $2,260.00 / each
  • Sheet Stock, PTFE, 48"L x 24"W x 0.625" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30GA28
    Mfr. Model #
    G15-.625F-24X48
    Sheet Stock, PTFE, 48"L x 24"W x  0.625"
    Web Price $2,284.00 / each
  • Sheet Stock, PETP, 24"L x 24"W x 3.500" Thick, 210 Max. Temp. (F), White

    Brand
    ERTALYTE
    Item #
    1UTC9
    Mfr. Model #
    1UTC9
    Sheet Stock, PETP, 24"L x 24"W x  3.500"
    Web Price $2,035.00 / each
  • Sheet Stock, Acetal Copolymer, 24"L x 24"W x 1.000" Thick, 180 Max. Temp. (F), Brown

    Brand
    DELRIN
    Item #
    2XMV3
    Mfr. Model #
    2XMV3
    Sheet Stock, Acetal Copolymer, 24"L x 24"W x 
    Web Price $2,191.00 / each
  • Sheet Stock, PETP, 39-13/32"L x 24"W x 1.000" Thick, 210 Max. Temp. (F), Off-White

    Brand
    ERTALYTE TX
    Item #
    2NHN1
    Mfr. Model #
    2NHN1
    Sheet Stock, PETP, 39-13/32"L x 24"W x  1.00
    Web Price $2,168.00 / each
  • Sheet Stock, Acetal Copolymer, 48"L x 12"W x 1.000" Thick, 180 Max. Temp. (F), Brown

    Brand
    DELRIN
    Item #
    2XMU8
    Mfr. Model #
    2XMU8
    Sheet Stock, Acetal Copolymer, 48"L x 12"W x 
    Web Price $2,191.00 / each
  • Sheet Stock, PETP, 48"L x 12"W x 3.500" Thick, 210 Max. Temp. (F), White

    Brand
    ERTALYTE
    Item #
    1URX8
    Mfr. Model #
    1URX8
    Sheet Stock, PETP, 48"L x 12"W x  3.500"
    Web Price $2,035.00 / each
  • Sheet Stock, UHMW, 10 ft.L x 48"W x 0.750" Thick, 180 Max. Temp. (F), Blue

    Brand
    TIVAR
    Item #
    6NFH7
    Mfr. Model #
    6NFH7
    Sheet Stock, UHMW, 10 ft.L x 48"W x  0.750"&
    Web Price $2,317.00 / each
  • Sheet Stock, Polycarbonate, 24"L x 24"W x 2.000" Thick, 200 Max. Temp. (F), Clear

    Brand
    POLYMERSHAPES
    Item #
    1ETV8
    Mfr. Model #
    1ETV8
    Sheet Stock, Polycarbonate, 24"L x 24"W x  2.000&
    Web Price $2,313.00 / each
  • Buna-N Rubber Roll, 36"W x 40 ft.L x 1/4"Thick, 60A, Plain Backing Type, 450% Elongation, White

    Brand
    E. JAMES
    Item #
    3EEV1
    Mfr. Model #
    310-1/4
    Buna-N Rubber Roll, 36"W x 40 ft.L x 1/4"Thi
    Web Price $2,038.00 / each
  • Sheet Stock, Acetal Copolymer, 48"L x 24"W x 0.500" Thick, 180 Max. Temp. (F), Brown

    Brand
    DELRIN
    Item #
    2XMV5
    Mfr. Model #
    2XMV5
    Sheet Stock, Acetal Copolymer, 48"L x 24"W x 
    Web Price $2,342.00 / each
  • Silicone Rubber Roll, 36"W x 15 ft.L x 1/4"Thick, 50A, Plain Backing Type, 250% Elongation, Red

    Brand
    E. JAMES
    Item #
    36XU22
    Mfr. Model #
    2850-1/4-15
    Silicone Rubber Roll, 36"W x 15 ft.L x 1/4"T
    Web Price $2,070.00 / each
  • Hypalon Rubber Roll, 36"W x 36 ft.L x 3/16"Thick, 60A, Plain Backing Type, 350% Elongation, Black

    Brand
    E. JAMES
    Item #
    3EEW1
    Mfr. Model #
    330-3/16
    Hypalon Rubber Roll, 36"W x 36 ft.L x 3/16"T
    Web Price $2,006.00 / each
  • Sheet Stock, UHMW, 10 ft.L x 48"W x 0.750" Thick, 275 Max. Temp. (F), White

    Brand
    TIVAR
    Item #
    6NFJ7
    Mfr. Model #
    6NFJ7
    Sheet Stock, UHMW, 10 ft.L x 48"W x  0.750"&
    Web Price $2,129.00 / each
  • Sheet Stock, UHMW, 8 ft.L x 48"W x 0.750" Thick, 180 Max. Temp. (F), Blue

    Brand
    TIVAR
    Item #
    2XRE8
    Mfr. Model #
    2XRE8
    Sheet Stock, UHMW, 8 ft.L x 48"W x  0.750"&#
    Web Price $2,008.00 / each
  • Sheet Stock, UHMW, 48"L x 24"W x 5.000" Thick, 180 Max. Temp. (F), White

    Brand
    POLYMERSHAPES
    Item #
    1UWF8
    Mfr. Model #
    1UWF8
    Sheet Stock, UHMW, 48"L x 24"W x  5.000"
    Web Price $2,333.00 / each
  • Silicone Rubber Roll, 36"W x 15 ft.L x 1/4"Thick, 60A, Plain Backing Type, 200% Elongation, Red

    Brand
    E. JAMES
    Item #
    36XU38
    Mfr. Model #
    2860-1/4-15
    Silicone Rubber Roll, 36"W x 15 ft.L x 1/4"T
    Web Price $2,070.00 / each
  • Sheet Stock, UHMW, 8 ft.L x 48"W x 1.750" Thick, 180 Max. Temp. (F), White

    Brand
    POLYMERSHAPES
    Item #
    1UWH1
    Mfr. Model #
    1UWH1
    Sheet Stock, UHMW, 8 ft.L x 48"W x  1.750"&#
    Web Price $2,146.00 / each
  • Silicone Rubber Roll, 36"W x 150 ft.L x 1/32"Thick, 60A, Plain Backing Type, 200% Elongation, Red

    Brand
    E. JAMES
    Item #
    3EEU3
    Mfr. Model #
    2860-1/32
    Silicone Rubber Roll, 36"W x 150 ft.L x 1/32"
    Web Price $2,426.00 / each
  • Serrated Surface Welded Grating, 144" Span, 36" Width, 1.25" Height

    Brand
    DIRECT METALS
    Item #
    38MH14
    Mfr. Model #
    24188R125-C12
    Serrated Surface Welded Grating, 144" Span, 36" Width,
    Web Price $2,152.86 / each
  • Smooth Surface Welded Grating, 144" Span, 36" Width, 1.25" Height

    Brand
    DIRECT METALS
    Item #
    38MJ38
    Mfr. Model #
    24188S125-C12
    Smooth Surface Welded Grating, 144" Span, 36" Width,&#
    Web Price $2,201.62 / each
  • Smooth Surface Bar Grating, 120" Span, 36" Width, 1.5" Height

    Brand
    DIRECT METALS
    Item #
    49N258
    Mfr. Model #
    24188S150-C10
    Smooth Surface Bar Grating, 120" Span, 36" Width,
    Web Price $2,045.80 / each
  • Serrated Surface Bar Grating, 120" Span, 36" Width, 1.5" Height

    Brand
    DIRECT METALS
    Item #
    49N294
    Mfr. Model #
    24188R150-C10
    Serrated Surface Bar Grating, 120" Span, 36" Width,&#x
    Web Price $2,076.54 / each
  • Fiberglass Fabric, 35in.W, Ultra Gr PTFE

    Brand
    MJ MAY
    Item #
    48YW76
    Mfr. Model #
    402X-100UL-3524
    Fiberglass Fabric, 35in.W, Ultra Gr PTFE
    Web Price $2,155.00 / each
  • Fiberglass Fabric, 25 inW, 0.020 in. Thick

    Brand
    MJ MAY
    Item #
    48YR87
    Mfr. Model #
    402XX-100-2524
    Fiberglass Fabric, 25 inW, 0.020 in. Thick
    Web Price $2,120.00 / each
  • Fiberglass Fabric, 40inW, Ultra Gr PTFE

    Brand
    MJ MAY
    Item #
    48YW77
    Mfr. Model #
    402X-100UL-4024
    Fiberglass Fabric, 40inW, Ultra Gr PTFE
    Web Price $2,463.00 / each
  • Fiberglass Fabric, 35in.W, Plain Backing

    Brand
    MJ MAY
    Item #
    48YT61
    Mfr. Model #
    402X-100PR-3524
    Fiberglass Fabric, 35in.W, Plain Backing
    Web Price $2,058.00 / each
  • Metal Detectable Silicone Cord Stock, 3/8" Dia., 50 ft, 65+/15 Durometer, Blue

    Brand
    E. JAMES
    Item #
    16Z167
    Mfr. Model #
    MDCSSI-3/8-50
    Metal Detectable Silicone Cord Stock, 3/8" Dia., 50&#x
    Web Price $2,332.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More