Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Raw Materials

7,445 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Neoprene Rubber Strip, 2"W x 3 ft.L x 1/8"Thick, 70A, Adhesive Backing Type, 200% Elongation, Black

    Brand
    E. JAMES
    Item #
    1DWZ7
    Mfr. Model #
    365-1/8HGXTAPE
    Neoprene Rubber Strip, 2"W x 3 ft.L x 1/8"Th
    Web Price $6.75 / each
  • 10 ft. Neoprene Rubber Edging, 1/16" Groove Width X 3/8" Groove Depth, 1/4" Overall Width

    Brand
    E. JAMES
    Item #
    38EH43
    Mfr. Model #
    ENP604241632-10
    10 ft. Neoprene Rubber Edging, 1/16" Groove Width
    Web Price $11.35 / each
  • Plate Stock, SS, 1/2in.W, 0.012" Thickness

    Brand
    GRAINGER APPROVED
    Item #
    48KU36
    Mfr. Model #
    87151
    Plate Stock, SS, 1/2in.W,  0.012" Thickness
    Web Price $0.63 / each
  • EPDM Rubber Strip, 6"W x 3 ft.L x 1/32"Thick, 60A, Adhesive Backing Type, 300% Elongation, Black

    Brand
    E. JAMES
    Item #
    1MYL1
    Mfr. Model #
    1600-1/32ZTAPE
    EPDM Rubber Strip, 6"W x 3 ft.L x 1/32"Thick
    Web Price $5.40 / each
  • Buna-N Rubber Strip, 2"W x 3 ft.L x 1/8"Thick, 60A, Adhesive Backing Type, 450% Elongation, White

    Brand
    E. JAMES
    Item #
    1TVN3
    Mfr. Model #
    310-1/8XTAPE
    Buna-N Rubber Strip, 2"W x 3 ft.L x 1/8"Thic
    Web Price $11.05 / each
  • Sheet Metal, 430 SS, 0.012 x 6 x 12 In

    Brand
    GRAINGER APPROVED
    Item #
    5MWR2
    Mfr. Model #
    7181
    Sheet Metal, 430 SS, 0.012 x 6 x 12 In
    Web Price $4.75 / each
  • Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/2" Thick, 1-1/2" W X 50 ft. L, Black

    Brand
    E. JAMES
    Item #
    6YLX5
    Mfr. Model #
    CNES591/211250T
    Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/2&qu
    Web Price $67.75 / each
  • Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/4" Thick, 2" W X 50 ft. L, Black

    Brand
    E. JAMES
    Item #
    6YLW1
    Mfr. Model #
    CNES591/4X2X50T
    Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/4&qu
    Web Price $56.25 / each
  • Rod Stock, SS, 1 ft. L, 5/16 in. dia.

    Brand
    GRAINGER APPROVED
    Item #
    48KU27
    Mfr. Model #
    87141
    Rod Stock, SS, 1 ft. L, 5/16 in. dia.
    Web Price $3.30 / each
  • Neoprene Rubber Sheet, 12"W x 1 ft.L x 1/4"Thick, 30A, Plain Backing Type, 350% Elongation, Black

    Brand
    E. JAMES
    Item #
    1MUP1
    Mfr. Model #
    6030-1/4A
    Neoprene Rubber Sheet, 12"W x 1 ft.L x 1/4"T
    Web Price $11.20 / each
  • EPDM Rubber Strip, 2"W x 3 ft.L x 1/16"Thick, 60A, Adhesive Backing Type, 300% Elongation, Black

    Brand
    E. JAMES
    Item #
    1MYJ4
    Mfr. Model #
    1600-1/16XTAPE
    EPDM Rubber Strip, 2"W x 3 ft.L x 1/16"Thick
    Web Price $5.00 / each
  • Aluminum Sheet Stock, 0.032" Thickness, 6" x 12" W x L, Alloy 3003

    Brand
    GRAINGER APPROVED
    Item #
    15V222
    Mfr. Model #
    16256
    Aluminum Sheet Stock, 0.032" Thickness, 6" x 12"&
    Web Price $3.80 / each
  • Rod Stock, Brass, 1/4 in. x 3 ft., PK4

    Brand
    GRAINGER APPROVED
    Item #
    16NH95
    Mfr. Model #
    1165
    Rod Stock, Brass, 1/4 in. x 3 ft., PK4
    Web Price $30.60 / pkg. of 4
  • Vinyl Rubber Sheet, 12"W x 2 ft.L x 1/8"Thick, 70A, Plain Backing Type, 200% Elongation, Black

    Brand
    E. JAMES
    Item #
    1MXU1
    Mfr. Model #
    360-1/8B
    Vinyl Rubber Sheet, 12"W x 2 ft.L x 1/8"Thic
    Web Price $11.10 / each
  • Mirror Stock, Acrylic, 24"L x 24"W x 0.118" Thick, 150 Max. Temp. (F), Clear

    Brand
    GRAINGER APPROVED
    Item #
    32HE57
    Mfr. Model #
    AAFM-2424-118
    Mirror Stock, Acrylic, 24"L x 24"W x  0.118"
    Web Price $30.90 / each
  • Stainless Steel Slotted Shim with Tab, 0.0050" Thickness, Trade Size: B

    Brand
    GRAINGER APPROVED
    Item #
    36D735
    Mfr. Model #
    36D735
    Stainless Steel Slotted Shim with Tab, 0.0050" Thickness,&#
    Web Price $29.80 / pkg. of 20
  • Neoprene Rubber Sheet, 12"W x 1 ft.L x 3/16"Thick, 30A, Plain Backing Type, 350% Elongation, Black

    Brand
    E. JAMES
    Item #
    1MUN9
    Mfr. Model #
    6030-3/16A
    Neoprene Rubber Sheet, 12"W x 1 ft.L x 3/16"
    Web Price $8.40 / each
  • Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/4" Thick, 3/4" W X 50 ft. L, Black

    Brand
    E. JAMES
    Item #
    6YLV8
    Mfr. Model #
    CNES591/43/450T
    Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/4&qu
    Web Price $19.70 / each
  • Silicone Rubber Sheet, 12"W x 3 ft.L x 1/8"Thick, 30A, Plain Backing Type, 100% Elongation, Red

    Brand
    E. JAMES
    Item #
    1MVZ1
    Mfr. Model #
    2830-1/8C
    Silicone Rubber Sheet, 12"W x 3 ft.L x 1/8"T
    Web Price $65.75 / each
  • Music Wire, Spring Steel, .047 In, PK20

    Brand
    GRAINGER APPROVED
    Item #
    15V228
    Mfr. Model #
    502
    Music Wire, Spring Steel, .047 In, PK20
    Web Price $20.20 / pkg. of 20
  • Buna-N Rubber Sheet, 12"W x 1 ft.L x 3/4"Thick, 60A, Plain Backing Type, 300% Elongation, Black

    Brand
    E. JAMES
    Item #
    1DRR5
    Mfr. Model #
    5313-3/4HGA
    Buna-N Rubber Sheet, 12"W x 1 ft.L x 3/4"Thi
    Web Price $54.50 / each
  • Buna-N Rubber Sheet, 12"W x 1 ft.L x 1/32"Thick, 40A, Adhesive Backing Type, 400% Elongation, Black

    Brand
    E. JAMES
    Item #
    1TXB9
    Mfr. Model #
    4040-1/32ATAPE
    Buna-N Rubber Sheet, 12"W x 1 ft.L x 1/32"Th
    Web Price $6.35 / each
  • Neoprene Rubber Roll, 36"W x 10 ft.L x 1/8"Thick, 30A, Plain Backing Type, 350% Elongation, Black

    Brand
    E. JAMES
    Item #
    36XW80
    Mfr. Model #
    6030-1/8-10
    Neoprene Rubber Roll, 36"W x 10 ft.L x 1/8"T
    Web Price $152.50 / each
  • Film Stock, UHMW, 10 ft.L x 12"W x 0.003" Thick, 180 Max. Temp. (F), Off-White

    Brand
    MJ MAY
    Item #
    53TD29
    Mfr. Model #
    461III-PB-1210
    Film Stock, UHMW, 10 ft.L x 12"W x  0.003"&#
    Web Price $16.20 / each
  • Aluminum Sheet Stock, 0.125" Thickness, 6" x 12" W x L, Alloy 6061

    Brand
    GRAINGER APPROVED
    Item #
    15V221
    Mfr. Model #
    83072
    Aluminum Sheet Stock, 0.125" Thickness, 6" x 12"&
    Web Price $13.55 / each
  • Stainless Steel Slotted Shim with Tab Assortment, 260 Pcs., Trade Size: A

    Brand
    GRAINGER APPROVED
    Item #
    36D703
    Mfr. Model #
    36D703
    Stainless Steel Slotted Shim with Tab Assortment, 260 Pcs.,
    Web Price $369.50 / each
  • Aluminum Roll Stock, 1100, 0.005" Thickness, 12" Width, 30" Length

    Brand
    GRAINGER APPROVED
    Item #
    6HCU7
    Mfr. Model #
    6025
    Aluminum Roll Stock, 1100, 0.005" Thickness, 12" Width
    Web Price $5.70 / each
  • Aluminum Sheet Stock, 0.064" Thickness, 4" x 10" W x L, Alloy 3003

    Brand
    GRAINGER APPROVED
    Item #
    5MWN2
    Mfr. Model #
    257
    Aluminum Sheet Stock, 0.064" Thickness, 4" x 10"&
    Web Price $16.60 / pkg. of 6
  • Copper Sheet, 0.025 x 4 x 10 In, PK3

    Brand
    GRAINGER APPROVED
    Item #
    5MWN3
    Mfr. Model #
    259
    Copper Sheet, 0.025 x 4 x 10 In, PK3
    Web Price $18.10 / pkg. of 3
  • Rod Stock, SS, 1 ft. L, 3/16 in. dia.

    Brand
    GRAINGER APPROVED
    Item #
    48KU24
    Mfr. Model #
    87137
    Rod Stock, SS, 1 ft. L, 3/16 in. dia.
    Web Price $1.71 / each
  • Tubing, Round, Aluminum, Alloy Type 6061-T6, 1 ft., 0.152" Inside Dia., 1/4" Outside Dia.

    Brand
    GRAINGER APPROVED
    Item #
    48KU59
    Mfr. Model #
    83061
    Tubing, Round, Aluminum, Alloy Type 6061-T6, 1 ft., 0.152&q
    Web Price $2.39 / each
  • Tubing, Round, Aluminum, Alloy Type 6061-T6, 1 ft., 0.277" Inside Dia., 3/8" Outside Dia.

    Brand
    GRAINGER APPROVED
    Item #
    48KU63
    Mfr. Model #
    83063
    Tubing, Round, Aluminum, Alloy Type 6061-T6, 1 ft., 0.277&q
    Web Price $3.30 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More